Click On Picture

PES Paddle Blender - 50 cu. ft.

PES Paddle Blender - 50 cu. ft.
Mfg: Pes Model: WP489
Stock No: EKTF9288.4a Serial No: 95245
PES Chiller- 50 cu. ft. Model: WP489. S/N: 95245. Minimum capacity: 45 cu. ft. Chiller is equipped with dual 22 in. dia. x 14 ft. 6 in. L round agitator blades. Baldor Industrial Motor, 1 hp, 1,140 rpm, 208-230/460 V, 5.6-3.4/1.7 amps, 60 Hz, 3 phase. Motor Drive, no nameplate information available. Additional Ohio Gear Reducer, 30:1 ratio. Inlets: (1) 2 in. dia. ball valve, (1) 42 in. L x 10-1/2 in. W sloped inlet. Outlets: (1) 3 in. dia. threaded. Overall dim: 20 ft. 5 in. L x 32 in. W x 66 1/2 in. H.

Click here for more information (281.9 KB)



View ALL inventory for Others.

Click Here if you don't see what you're looking for in our online catalog.