Stainless Steel Reel Dip Tank

Stainless Steel Reel Dip Tank

Stainless Steel Reel Dipping Tank. Model: 14A, S/N: 7505014. Tank: 15 gallon. Reel dimensions: 60 in. dia. x 15 in. W. (12) Reel compartments: 14 in. L x 4-3/4 in. W x 8 in. H. Inlets/outlets: 2 in. threaded male. Motor: 1725 rpm, 110 V, 60 cycles, 4.0 amps, 1 phase, 12 to 5 ratio. On casters. Overall dimensions: 36 in. L x 36 in. W x 55 in. H.

Product Details

  • Stock No: SSLP085.3a
  • Manufacturer: Not Specified

Tank Details

  • Stainless Tank Type: Miscellaneous Tanks
  • Tank Orientation: Vertical
  • Jacketed (Insulated)? No
  • Dimpled? No
  • Agitation? No
  • Tank Inlets & Outlets Description: Inlets/outlets: 2 in. threaded male

Previous Refrigerant

Motor Details

  • Motor Included? Yes
  • # Motors: 1
  • Motor RPM: 1725
  • Motor Voltage: 110
  • Motor Amps: 4
  • Motor Hertz (Hz): 60
  • Motor Phases: 1

Dimensions:

  • Length (Inches): 36
  • Width (Inches): 36
  • Height (Inches): 55

Additional Product Details

Stainless Steel Reel Dip Tank