Stainless Steel Cascading Holding Tank
Stainless Steel Cascading Holding Tank. Fill tank- 80 Gallon. Lower Receiving Tank- 150 Gallon. System is equipped with: Tri-Clover Centrifugal Pump, control panel with on/off, emergency stop, valve hand/off/auto, start/stop pump switches. Outlets: (1) 3 in. valve (fill tank discharge), (1) 3 in. dia. S-line fitting (receiver discharge). Overall dimensions: 75 in. L x 71 in. W x 58 in. H.(H17).
Product Details
- Stock No: SFEP142.7
- Manufacturer: Not Specified
Tank Details
- Stainless Tank Type: Miscellaneous Tanks
- Tank Orientation: Vertical
- Jacketed (Insulated)? No
- Dimpled? No
- Agitation? No
- Tank Inlets & Outlets Description: Outlets: (1) 3 in. valve (fill tank discharge), (1) 3 in. dia. S-line fitting (receiver discharge).
Previous Refrigerant
Motor Details
- Motor Included? No
Dimensions:
- Length (Inches): 75
- Width (Inches): 71
- Height (Inches): 58