Kason Stainless Steel Screener / Sifter - 24 in.

Kason Stainless Steel Screener / Sifter - 24 in.

Kason Drum Sifter. Vibratory Stainless Steel Screener / Sifter on Stainless Steel Cart. Screen size: 24 in. diameter. Model: KDS24-SS. Serial: M-4259. Screen size included: 14MG. Martin Engineering electric vibrator: 0.13 HP, 230/460V, 3-phase, 60 Hz. Max drum height: 51.5 inches. Inlet/discharge: 12 inch diameter. Overall dimensions: 4.5 ft x 3 ft 4 in x 6 ft 1 in. H.

Product Details

  • Stock No: SIKH032
  • Manufacturer: Kason
  • Model: KDS24-SS
  • Serial Number: M-4259

Previous Refrigerant

Motor Details

  • Motor Included? No

Dimensions:

  • Length (Inches): 54
  • Width (Inches): 42
  • Height (Inches): 73

Additional Product Details

Kason Stainless Steel Screener / Sifter - 24 in.