Jordan Equipment Sales Vertical Ammonia Receiver - 400 gallons

Jordan Equipment Sales Vertical Ammonia Receiver - 400 gallons

1996 Jordan Equipment Sales Vertical Ammonia Receiver. Model: VI36-108. Approximate capacity: 400 gallons. Inside straight-wall dimensions: 36 in. dia. x 7 ft. 4 in. H. MAWP: 250 psi. at 200 °F. MDMT: -20 °F at 250 psi. 1996 H.A. Phillips purge tank, Model: WPD96003, approximate capacity: 2.5 gallons, MAWP: 300 psi. at 250 °F, MDMT: 300 psi. at -50°F. Hansen Technologies pressure relief valve, air capacity: 768 scfm, set pressure: 250 psig. Inlets/outlets: (4) 2 in. dia. ports, (1) 5 in. dia. port, (1) 6 in. dia. port. Overall dimensions: 7 ft. L x 4 ft. 4 in. W x 12 ft. 11 in. H.

Product Details

  • Stock No: OI189
  • Manufacturer: Jordan Equipment Sales
  • Model: VI36-108
  • Serial Number: 96-1499

Tank Details

  • Refrigeration Tank Type: Receiver
  • Tank Orientation: Vertical
  • Tank Diameter (Inches): 36
  • Tank Length (Inches): 88
  • Tank Estimated Capacity (Gallons): 400
  • Tank National Board Number: 1419
  • Tank MAWP (PSI at temp): 250 psi at 200 °F
  • Tank Inlets & Outlets Description: Inlets/outlets: (4) 2 in. dia. ports, (1) 5 in. dia. port, (1) 6 in. dia. port

Micro Panel Details

  • Micro Control Panel Included? No

Previous Refrigerant

  • Previous Refrigerant: Ammonia (R-717)
  • Ammonia (R-717) Compatiable: Yes
  • Halocarbon (Freon) Compatible: Yes

Motor Details

  • Motor Included? No

Dimensions:

  • Length (Inches): 84
  • Width (Inches): 52
  • Height (Inches): 155

Additional Product Details

  • Year of Manufacture: 1996

Jordan Equipment Sales Vertical Ammonia Receiver - 400 gallons