H. A. Phillips & Co. Receiver Tank - 130 gallons

H. A. Phillips & Co. Receiver Tank - 130 gallons

2003 H. A. Phillips & Co. Receiver Tank. Approximate capacity: 130 gallons. Inside straight wall dimensions: 24 in. dia. x 5 ft. 7 in. H. Refrigerant: R-717 (Ammonia). MAWP: 250 psi at 450ºF. MDMT: -20ºF at 250 psi. Radius: 2:1 elliptical ends. Inlets: (1) 2 in. dia. port, (1) 1 in. dia. port. Outlets: (2) 1 in. dia. port, (2) 3/4 in. dia. port. Overall dimensions: 4 ft. L x 3 ft. 10 in. W x 11 ft. H. *NOTE: The pressure nameplate is now missing.

Product Details

  • Stock No: KWBF165.2a
  • Manufacturer: H.A. Phillips & Co
  • Serial Number: 035232-01

Tank Details

  • Refrigeration Tank Type: Receiver
  • Tank Orientation: Vertical
  • Tank Diameter (Inches): 24
  • Tank Length (Inches): 67
  • Tank Estimated Capacity (Gallons): 130
  • Tank National Board Number: 10347
  • Tank MAWP (PSI at temp): 250 psi at 450ºF
  • Tank Inlets & Outlets Description: Inlets: (1) 2 in. dia. port, (1) 1 in. dia. port. Outlets: (2) 1 in. dia. port, (2) 3/4 in. dia. port

Micro Panel Details

  • Micro Control Panel Included? No

Previous Refrigerant

  • Previous Refrigerant: Ammonia (R-717)
  • Ammonia (R-717) Compatiable: Yes
  • Halocarbon (Freon) Compatible: Yes

Motor Details

  • Motor Included? No

Dimensions:

  • Length (Inches): 48
  • Width (Inches): 46
  • Height (Inches): 132

Additional Product Details

  • Year of Manufacture: 2003
  • Known Issues or Problems: The pressure nameplate is now missing

H. A. Phillips & Co. Receiver Tank - 130 gallons