Baldor Industrial Motor - 40 HP

Baldor Industrial Motor - 40 HP

Baldor Industrial Motor. Motor specifications: 40 hp, 3 phase. Frame: 286TSC. Insulation class: B. Nema design: B. Code: F. Shaft diameter: 2 in. Overall dimensions: 2 ft. 8 in. L x 1 ft. W x 1 ft. 2 in. H.(ACN28).

Product Details

  • Stock No: KWBF750S
  • Manufacturer: Baldor
  • Serial Number: 9909

Previous Refrigerant

Motor Details

  • Motor Included? Yes
  • # Motors: 1
  • Motor Manufacturer: Baldor
  • Motor Horsepower(HP): 40
  • Motor RPM: 3525
  • Motor Voltage: 230/460
  • Motor Amps: 100/50
  • Motor Hertz (Hz): 60
  • Motor Phases: 3
  • Motor Frame Size: 286TSC

Dimensions:

  • Length (Inches): 32
  • Width (Inches): 12
  • Height (Inches): 14
  • ACN: 28

Additional Product Details

Baldor Industrial Motor - 40 HP