US Electrical Motor 30 HP

US Electrical Motor 30 HP

US Electrical Motor, 230/460 volt, 71.6/35.8 amps, 60 Hz, 3 phase, 3,520 rpm, 30 hp.(ACN20).

Product Details

  • Stock No: SUBF75
  • Manufacturer: U.S. Electrical

Previous Refrigerant

Motor Details

  • Motor Included? Yes
  • # Motors: 1
  • Motor Manufacturer: US Electrical Motor
  • Motor Horsepower(HP): 30
  • Motor RPM: 3520
  • Motor Voltage: 230/460
  • Motor Amps: 71.6/35.8
  • Motor Hertz (Hz): 60
  • Motor Phases: 3

Dimensions:

  • ACN: 20

Additional Product Details

US Electrical Motor 30 HP