APV Gaulin G132 Ball Valve Homogenizer - 2900 PSI

APV Gaulin G132 Ball Valve Homogenizer - 2900 PSI

1998 APV Gaulin Homogenizer. Model: G132Q-3BX. Max capacity of 3846 GPH. Max Working Pressure: 2,900 PSIG. Pressure and flowrate can be modified/adjusted to suit your needs. Ball valves. 2-3/4 in. (70mm) plungers. Anderson controls. Marathon Electric motor: 125 HP, 1780 RPM, 460V, 146 A, 60 Hz, 3-phase. Lube pump motor: TEFC, 1/2 hp, 3 phase, 60 Hz, 230/460 volts, 1800 rpm. Hydraulic pump motor: TEFC, 1/3 hp, 3 phase, 60 Hz, 230/460 volts, 1800 rpm. Inlet/outlet: (2) 3 in. S-line. Inlet/outlet: (2) 3 in. tri-clamp. Approximate weight: 12,500 lbs. Overall dimensions: 6 ft. 2-1/2 in. L x 9 ft. 3 in. W x 4 ft. 10-1/2 in. H.(ACN2284-98).

Product Details

  • Stock No: SFPC034.275
  • Manufacturer: APV
  • Model: G132
  • Serial Number: 19982410097

Homogenizer Details

  • Rated Capacity (GPH): 3846
  • Maximum Operating Pressure (PSI): 2900
  • Valve Seats Type: Ball

Previous Refrigerant

Motor Details

  • Motor Included? Yes
  • # Motors: 3
  • If Multiple Motors, Motor Descriptions vs specs: (1) 125 hp Marathon Electric motor, (1) 0.5 hp Lube pump motor and (1) 0.33 hp Hydraulic pump motor

Dimensions:

  • Length (Inches): 74.5
  • Width (Inches): 111
  • Height (Inches): 58.5
  • ACN: 2284-98

Additional Product Details

  • Year of Manufacture: 1998

APV Gaulin G132 Ball Valve Homogenizer - 2900 PSI