E.L. Nickell Co. Insulated Ammonia Surge Tank - 117 Gallon

E.L. Nickell Co. Insulated Ammonia Surge Tank - 117 Gallon

1994 E.L. Nickell Co. Insulated Ammonia Surge Drum. Model: C-11129, S/N: 44012. Approximate capacity: 117 gallons. Certified by E.L.Nickell Co., Nat. Board #: 41140. MAWP: 200 psi @ 650 °F, MDMT: -20 °F @ 200 psi. Inlets/outlets: (4) 1 in. (1) 2-1/2 in. (2) 3 in. (2) Float Switches for use with NH3, R-12, R-22, R-502. Max temp: 150 °F, 120 VAC, 7 amps. Drum dimensions: 31 in. dia x 36 in. L. Overall dimensions: 52 in. L x 42 in W x 49 in. H.

Product Details

  • Stock No: PJFS002.
  • Manufacturer: E.L. Nickell Co.
  • Model: C-11129
  • Serial Number: 44012

Tank Details

  • Refrigeration Tank Type: Surge Drum
  • Tank Orientation: Horizontal
  • Tank Diameter (Inches): 31
  • Tank Length (Inches): 36
  • Tank Estimated Capacity (Gallons): 117
  • Tank National Board Number: 41140
  • Tank MAWP (PSI at temp): 200 psi @ 650 °F
  • Tank Inlets & Outlets Description: (4) 1 in. (1) 2-1/2 in. (2) 3 in

Micro Panel Details

  • Micro Control Panel Included? No

Previous Refrigerant

  • Previous Refrigerant: Ammonia (R-717)
  • Ammonia (R-717) Compatiable: Yes
  • Halocarbon (Freon) Compatible: Yes

Motor Details

  • Motor Included? No

Dimensions:

  • Length (Inches): 52
  • Width (Inches): 42
  • Height (Inches): 49

Additional Product Details

  • Year of Manufacture: 1994

E.L. Nickell Co. Insulated Ammonia Surge Tank - 117 Gallon

Save 9%

Price:
$5,000 $5,500
1-Click QuoteSell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click "Get My Quote"
  • Fill out Contact Information
  • Click "Request Your Quote"
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed