Tri-Clover Positive Displacement Pump

Tri-Clover Positive Displacement Pump

Tri-Clover Positive Displacement Pump. (2) 6 in. rotors. Inlet/outlet: (2) 3 in. acme. Overall dimensions: 4 ft. 8 in. L x 1 ft. 10 in. W x 2 ft. 5-1/2 in. H.

Product Details

  • Stock No: RCJF1619.12a
  • Manufacturer: Tri-Clover

Pump Details

  • Pump Type: Positive Displacement
  • Rotor Size (Inches): 6
  • # Inlets/Outlets: 2
  • Inlet/Outlet 1: Inlet/Outlet
  • Inlet/Outlet 1 Size (Inches): 3
  • Inlet/Outlet 1 Type: ACME
  • Inlet/Outlet 2: Inlet/Outlet
  • Inlet/Outlet 2 Size (inches): 3
  • Inlet/Outlet 2 Type: ACME

Previous Refrigerant

Motor Details

  • Motor Included? Yes

Dimensions:

  • Length (Inches): 56
  • Width (Inches): 22
  • Height (Inches): 29.5

Additional Product Details

Tri-Clover Positive Displacement Pump

Save 9%

Price:
$5,000 $5,500
1-Click QuoteSell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click "Get My Quote"
  • Fill out Contact Information
  • Click "Request Your Quote"
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed