Tri-Clover Positive Displacement Pump
Tri-Clover Positive Displacement Pump. (2) 7-3/4 in. rotors. Eaton Corp. Char-Lynn 10,000 series Hydraulic motor, model no: 119 1029 003. Inlet / outlet: (2) 6 in. dia. flange. (8) 7/8 in. mounting holes. 3-5/8 in. adjacent, 9-1/2 in. opposite. Overall dimensions: 3 ft. 8 in. L x 1 ft. 8 in. W x 1 ft. 8-1/2 in. H.
Product Details
- Stock No: RCJF1632.32a
- Manufacturer: Tri-Clover
Pump Details
- Pump Type: Positive Displacement
- Rotor Size (Inches): 7.75
- # Inlets/Outlets: 2
- Inlet/Outlet 1: Inlet/Outlet
- Inlet/Outlet 1 Size (Inches): 6
- Inlet/Outlet 1 Type: Flange
- Inlet/Outlet 1 Flange Size (inches): 0.875
- Inlet/Outlet 1 # Flange Holes: 8
- Inlet/Outlet 2: Inlet/Outlet
- Inlet/Outlet 2 Size (inches): 6
- Inlet/Outlet 2 Type: Flange
- Inlet/Outlet 2 Flange Size (inches): 0.875
- Inlet/Outlet 2 # Flange Holes: 8
Previous Refrigerant
Motor Details
- Motor Included? Yes
- Motor Manufacturer: Eaton Corp.
Dimensions:
- Length (Inches): 44
- Width (Inches): 20
- Height (Inches): 20.5