Tri-Clover Positive Displacement Pump
Tri-Clover Positive Displacement Pump. No rotors. (2) 3 in. ACME fittings. Overall dimensions: 1 ft. 10-1/2 in. L x 11 in. W x 1 ft. 2 in. H.
Product Details
- Stock No: RCJF1632B
- Manufacturer: Tri-Clover
Pump Details
- Pump Type: Positive Displacement
- # Inlets/Outlets: 2
- Inlet/Outlet 1: Inlet/Outlet
- Inlet/Outlet 1 Size (Inches): 3
- Inlet/Outlet 1 Type: ACME
- Inlet/Outlet 2: Inlet/Outlet
- Inlet/Outlet 2 Size (inches): 3
- Inlet/Outlet 2 Type: ACME
Previous Refrigerant
Motor Details
- Motor Included? No
Dimensions:
- Length (Inches): 22.5
- Width (Inches): 11
- Height (Inches): 14
Additional Product Details
- Known Issues or Problems: No rotors