- Product Details
Gast 0823-101Q-G271X Vacuum Pump (0.5 HP)
Gast Vacuum Pump. Model: 0823-101Q-G271X. S/N: 0689. Oil-less pump, motor is thermally protected. Doerr electrical motor ½ hp, 1725 rpm, 115/208-230 V, 9.0/4.2-4.5 amps, 60 Hz, single phase. Inlet: ¼ in. push on hose connection. Outlet: ½ in. port. Overall dimensions: 1 ft. 8 in. L x 9in. W x 11½ in. H. (BM).
Product Details
- Stock No: MRDC0260.1
- Manufacturer: Gast
- Model: 0823-101Q-G271X
- Serial Number: 689
Pump Details
- Pump Type: Vacuum
- # Inlets: 1
- # Outlets: 1
- Inlet/Outlet 1: Inlet
- Inlet/Outlet Size (Inches) 1: 0.25
- Inlet/Outlet 2: Outlet
- Inlet/Outlet Size (Inches) 2: 0.5
Previous Refrigerant
Motor Details
- Motor Included? Yes
- Motor Manufacturer: Doerr
- Motor Horsepower(HP): 0.5
- Motor RPM: 1725
- Motor Voltage: 115/208-230
- Motor Amps: 9.0/4.2-4.5
- Motor Hertz (Hz): 60
- Motor Phases: 1
Dimensions:
- Length (Inches): 20
- Width (Inches): 9
- Height (Inches): 11.5
Additional Product Details
1-Click QuoteSell Similar Items
How to get a Quote:
- Add all items to your Quote
- Click 'Get My Quote'
- Fill out Contact Information
- Click 'Request Your Quote'
- Our friendly team will contact you ASAP!