- Product Details
Thomas Vacuum Pump (0.16 HP)
Thomas Vacuum System. Part No. 980216, Model TA-2101. Thomas Motor. 1/6 hp, 1,725/1,450 rpm, 50/60 Hz, 3.3/4.1 amps, 120 volt. Part: 8-140969-03. S/N BX4-22. Inside dimensions 11 in. diameter, 11 1/2 in. H with removable lid. Overall dimensions: 18 in. W, 24 in. L, 19-½ in. H.
Product Details
- Stock No: HDNP657.1
- Manufacturer: Thomas
Pump Details
- Pump Type: Vacuum
Previous Refrigerant
Motor Details
- Motor Included? Yes
- Motor Manufacturer: Thomas Motors
- Motor Horsepower(HP): 0.16
- Motor RPM: 1725/1450
- Motor Voltage: 120
- Motor Amps: 3.3/4.1
- Motor Hertz (Hz): 50/60
Dimensions:
- Length (Inches): 18
- Width (Inches): 24
- Height (Inches): 19.5
Additional Product Details
1-Click QuoteSell Similar Items
How to get a Quote:
- Add all items to your Quote
- Click 'Get My Quote'
- Fill out Contact Information
- Click 'Request Your Quote'
- Our friendly team will contact you ASAP!