AZO SLW-65D/14578-01-07.1. Vacuum Pump

AZO SLW-65D/14578-01-07.1. Vacuum Pump

Azo Vacuum Diverter. Model: SLW-65D/14578-01-07.1. S/N: 89-04-0001. Ideal for making quick changes to product infeed. Diverter plate is moved by means of a pneumatic Rogatti air cylinder. Inlets: (3) 2-1/2 in. dia. thru-port. Outlets: (2) 2-1/2 in. dia. thru-ports. Overall dimensions: 33-1/2 in. L x 9 in. W x 12 in. H.

Product Details

  • Stock No: SNPM014B.3
  • Manufacturer: AZO
  • Model: SLW-65D/14578-01-07.1.
  • Serial Number: 89-04-0001

Pump Details

  • Pump Type: Vacuum
  • # Inlets: 3
  • # Outlets: 2
  • Inlet/Outlet 1: Inlet
  • Inlet/Outlet Size (Inches) 1: 2.5
  • Inlet/Outlet 2: Inlet
  • Inlet/Outlet Size (Inches) 2: 2.5
  • Inlet/Outlet 3: Inlet
  • Inlet/Outlet Size (Inches) 3: 2.5
  • Inlet/Outlet 4: Outlet
  • Inlet/Outlet Size (Inches) 4: 2.5

Previous Refrigerant

Motor Details

Dimensions:

  • Length (Inches): 33.5
  • Width (Inches): 9
  • Height (Inches): 12

Additional Product Details

AZO SLW-65D/14578-01-07.1. Vacuum Pump

Save 9%

Price:
$5,000 $5,500
1-Click QuoteSell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed