Genemco : Offers Used Water Chillers and Used Freon Water Cooled Chillers. 
 Genemco sells used freon water cooled chillers manufacted by Trane, Carrier, York, Berg, Phoenix, and Thermal Care. 

Click On Picture

Union Kol-Flow Freon Liquid Chiller - 240 GPH

Union Kol-Flow Freon Liquid Chiller - 240 GPH
Mfg: Union Kol-Flow Model: KFC240
Stock No: IME5061.5 Serial No: 2178767
Union Kol-Flo Freon Liquid Cooler. Manufactured by Kol-Flo Corporation Bayonne, NJ USA. Model: KFC240. S/N: 21787-67. Capacity: 240 GPH, temp input 80F, temp output: 30F. Freon charge 1.95. Electrical requirement: 220V 3-phase. Carrier compressor (nameplate illegible). Reliance duty master AC motor: 10 HP, 208-220/440V, 27.4-26.6/13.3 amps, 60 Hz, 3-phase. Stainless steel heat exchanger, 12 in. dia x 80 in. long. Overall dimensions: 42 in. W x 78 in. L x 6 ft. high.

Click here for more information (156.3 KB)



View ALL inventory for Water Cooled Chillers.

Click Here if you don't see what you're looking for in our online catalog.


Other Equipment:Ammonia Refrigeration  | Used Refrigeration Equipment | Freon Refrigeration  | Freon Package Chillers  | Freezers / Freezer Racks  
Other Categories:Used Fillers  | Used Boilers  | Used Stainless Steel Tanks  | Air Handlers  | RVS Recirculator  
Other Manufacturers:Waukesha 60 and Waukesha 55  | Used Positive Displacement Pumps | Agitators / Blenders / Mixers  | Size Reduction  | Pulpers and Finishers  

 Purchase used freon package water cooled chillers from Genemco.