Genemco : Offers Used Water Chillers and Used Freon Water Cooled Chillers. 
 Genemco sells used freon water cooled chillers manufacted by Trane, Carrier, York, Berg, Phoenix, and Thermal Care. 

Click On Picture

Schreiber Water-Cooled Freon Package Chiller – 1 ton

Schreiber Water-Cooled Freon Package Chiller – 1 ton
Mfg: Schreiber Model: 100AC
Stock No: HGPS1050.a Serial No: 1841
Schreiber Water-Cooled Freon Package Chiller – 1 ton. Schreiber Chillers by Dimplex Thermal Solutions, Cerritos, CA USA. Model: 100AC. Serial: 1841. Schreiber Engineering Corp. has over 50 years experience in the industry. Capacity: 1 TR( 12,000 BTU/hr). Fluid reservoir capacity: 20 gallons. Pump flowrate: 20 GPM. Weight: 432 lbs. *PDF manual is available. Electrical requirement: 440V, 60 Hz, 3-phase.

Click here for more information (147.5 KB)



View ALL inventory for Water Cooled Chillers.

Click Here if you don't see what you're looking for in our online catalog.


Other Equipment:Ammonia Refrigeration  | Used Refrigeration Equipment | Freon Refrigeration  | Freon Package Chillers  | Freezers / Freezer Racks  
Other Categories:Used Fillers  | Used Boilers  | Used Stainless Steel Tanks  | Air Handlers  | RVS Recirculator  
Other Manufacturers:Waukesha 60 and Waukesha 55  | Used Positive Displacement Pumps | Agitators / Blenders / Mixers  | Size Reduction  | Pulpers and Finishers  

 Purchase used freon package water cooled chillers from Genemco.