Genemco : Offers Used Water Chillers and Used Freon Water Cooled Chillers. 
 Genemco sells used freon water cooled chillers manufacted by Trane, Carrier, York, Berg, Phoenix, and Thermal Care. 

Click On Picture

Larkin Heatcraft Water Cooled Package Chiller – 5 HP

Larkin Heatcraft Water Cooled Package Chiller – 5 HP
Mfg: Copeland Model: LCSC5CS4W
Stock No: SIKH180 Serial No: A94D03002
Larkin Heatcraft Water Cooled Package Chiller. Model: LCSC5CS4W. Serial: A94D03002. Refrigerant: R-22 freon. Volts: 460V, 3-phase, 60 Hz. Design pressure: 350 PSIG high / 165 PSIG low. Evaporator temp: +35F to -45F. Copeland Copelametic Discus Compressor. Model: 2DD3-0500-TFD-200. Serial: CT-94C02231S. 5 HP, 460V, 60 Hz, 3-phase or 380/420V, 3-phase, 50 Hz. Shell and tube water cooled condenser (cooled by city water or cooling tower water). Shell and tube chiller barrel / evaporator. Serial: 93035447. Year: 1993. Shell side: MAWP 150 PSI at 120F, MDMT -20F at 150 PSI. Tube MAWP: 200 PSI at 100F, MDMT -20F at 200 PSI. Plastic glycol tank: 50 gallons / 190 liters. Scot Ardox centrifugal glycol pump: model CAT102A, serial 3024 K68, 1.5 HP, 3450 RPM, 208-230/460V, 60 Hz, 3-phase. Overall dimensions: 74 in L x 38 in. W x 70 in. H.

Click here for more pictures (1,509.3 KB)



View ALL inventory for Water Cooled Chillers.

Click Here if you don't see what you're looking for in our online catalog.


Other Equipment:Ammonia Refrigeration  | Used Refrigeration Equipment | Freon Refrigeration  | Freon Package Chillers  | Freezers / Freezer Racks  
Other Categories:Used Fillers  | Used Boilers  | Used Stainless Steel Tanks  | Air Handlers  | RVS Recirculator  
Other Manufacturers:Waukesha 60 and Waukesha 55  | Used Positive Displacement Pumps | Agitators / Blenders / Mixers  | Size Reduction  | Pulpers and Finishers  

 Purchase used freon package water cooled chillers from Genemco.