Genemco : Offers Used Water Chillers and Used Freon Water Cooled Chillers. 
 Genemco sells used freon water cooled chillers manufacted by Trane, Carrier, York, Berg, Phoenix, and Thermal Care. 

Click On Picture

Mycom / Nutemp Water Cooled Indoor Chiller Skid – 15 TR

Mycom / Nutemp Water Cooled Indoor Chiller Skid – 15 TR
Mfg: Mycom Model: NuTemp
Stock No: DSMI03 Serial No: 820
Mycom Indoor Chiller Skid – 15 TR. Refrigerant: R-22. Mycom 2-stage 6-cylinder reciprocating compressor: model F42WB, serial 640483, 75 HP, 460V, 3-phase, 60 Hz. Circulating pump: 3 HP, 460V, 3-phase, 60 Hz. NuTemp, Inc. job no.: 820. Features compressor, intercooler, water cooled condenser, and evaporator chiller barrel. Date: 4/92. Estimated weight: 15,500 lbs. Dimensions: 13 ft. 1 in. L x 6 ft. 1 in. W x 8ft. 10 in. H.

Click here for drawings (1,267.4 KB)
Click here for more pictures (272.7 KB)



View ALL inventory for Water Cooled Chillers.

Click Here if you don't see what you're looking for in our online catalog.


Other Equipment:Ammonia Refrigeration  | Used Refrigeration Equipment | Freon Refrigeration  | Freon Package Chillers  | Freezers / Freezer Racks  
Other Categories:Used Fillers  | Used Boilers  | Used Stainless Steel Tanks  | Air Handlers  | RVS Recirculator  
Other Manufacturers:Waukesha 60 and Waukesha 55  | Used Positive Displacement Pumps | Agitators / Blenders / Mixers  | Size Reduction  | Pulpers and Finishers  

 Purchase used freon package water cooled chillers from Genemco.