Genemco : Offers Used Water Chillers and Used Freon Water Cooled Chillers. 
 Genemco sells used freon water cooled chillers manufacted by Trane, Carrier, York, Berg, Phoenix, and Thermal Care. 

Click On Picture

Thermal Care Water Cooled Chiller Skid - 125 HP

Thermal Care Water Cooled Chiller Skid - 125 HP
Mfg: Vilter Model: TCCW2504X
Stock No: VPWA03 Serial No: CD-82673
Used Thermal Care Water Cooled Chiller Skid. Model: TCCW2504X. Serial: CD-82673. Skid G-373S. Heat transfer fluid: 30% glycol. Minimum temp: +30F, maximum temp: 60F. Refrigerant: freon. Features Vilter reciprocating compressor, shell and tube condenser, shell and tube chiller barrel, and control panel. Previous application was 1,100 GPM of glycol 49F to 38F, and 74F cooling tower water. Vilter 350 ES Series Reciprocating Compressor, size M17K357ESD, serial 75626, order SO64850, refrigerant R-22. Number of cylinders: 7. Electric motor: 125 HP, 1780 RPM, 460V, 3-phase, 60 Hz, TE, 444T frame. Weight: 8,650 LBS. Overall dimensions: 13.5 ft. L x 7 ft. W x 6 ft. H.

Click here for more pictures (1,031.0 KB)



View ALL inventory for Water Cooled Chillers.

Click Here if you don't see what you're looking for in our online catalog.


Other Equipment:Ammonia Refrigeration  | Used Refrigeration Equipment | Freon Refrigeration  | Freon Package Chillers  | Freezers / Freezer Racks  
Other Categories:Used Fillers  | Used Boilers  | Used Stainless Steel Tanks  | Air Handlers  | RVS Recirculator  
Other Manufacturers:Waukesha 60 and Waukesha 55  | Used Positive Displacement Pumps | Agitators / Blenders / Mixers  | Size Reduction  | Pulpers and Finishers  

 Purchase used freon package water cooled chillers from Genemco.