Thermal Care Water Cooled Chiller Skid - 125 HP

Thermal Care Water Cooled Chiller Skid - 125 HP

Thermal Care Water Cooled Chiller Skid. Model: TCCW2504X. Serial: CD-82573 Skid G-373N. Heat transfer fluid: 30% glycol. Minimum temp: +30F, maximum temp: 60F. Refrigerant: freon. Features Vilter reciprocating compressor, shell and tube condenser, shell and tube chiller barrel, and control panel. Previous application was 1,100 GPM of glycol 49F to 38F, and 74F cooling tower water. Vilter 350 Series Reciprocating Compressor, size M17K357ESD, serial 75905, order S153677, refrigerant R-22. Number of cylinders: 7. Reliance motor: 125 HP, 1785 RPM, 460V, 3-phase, 60 Hz, TEFC, 444T Frame. Weight: 8,650 LBS. Overall dimensions: 13.5 ft. L x 7 ft. W x 6 ft. H.

Product Details

  • Stock No: VPWA01
  • Manufacturer: Thermal Care / Mayer
  • Model: TCCW2504X
  • Serial Number: CD-82573

Chiller Details

  • Air Cooled or Liquid Cooled: Liquid Cooled
  • Number of Compressors: 1
  • Compressor Descriptions: Vilter 350 Series Reciprocating Compressor, size M17K357ESD, serial 75905, order S153677, refrigerant R-22. Number of cylinders: 7
  • Total Compressor Horsepower: 125

Previous Refrigerant

  • Previous Refrigerant: Halocarbon (Freon)
  • Ammonia (R-717) Compatiable: No
  • Halocarbon (Freon) Compatible: Yes

Motor Details

  • Motor Included? Yes
  • # Motors: 1
  • Motor Manufacturer: Reliance
  • Motor Horsepower(HP): 125
  • Motor RPM: 1785
  • Motor Voltage: 460
  • Motor Hertz (Hz): 60
  • Motor Phases: 3
  • Motor Frame Size: 444T

Dimensions:

  • Length (Inches): 162
  • Width (Inches): 84
  • Height (Inches): 72
  • Weight (LBS): 8650

Additional Product Details

  • Previously Used With: Previous application was 1,100 GPM of glycol 49F to 38F, and 74F cooling tower water

Thermal Care Water Cooled Chiller Skid - 125 HP

Save 9%

Price:
$5,000 $5,500
1-Click QuoteSell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click "Get My Quote"
  • Fill out Contact Information
  • Click "Request Your Quote"
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed