Genemco : Offers Used Water Chillers and Used Freon Water Cooled Chillers. 
 Genemco sells used freon water cooled chillers manufacted by Trane, Carrier, York, Berg, Phoenix, and Thermal Care. 

Click On Picture

York Water-Cooled Liquid Chiller - 5 Tons

York Water-Cooled Liquid Chiller - 5 Tons
Mfg: York Model: LCHWC5-25
Stock No: 37a.DBHK210.a Serial No: 110651-032089
York Water-Cooled Liquid Chiller. Model: LCHWC5-25. S/N: 110651-032089. Nominal Capacity: 5 tons. Refrigerant: R-22. Test pressure (hi/lo): 450/300 psig. Power supply: 208/460 V, 3 phase, 60 Hz. Scroll Compressor, S/N: ET89B17727H, power supply: 208/230V, 21.4 RLA, 115 LRA, 60 Hz, 3 phase, min. ckt ampacity: 27 amps, max. dual element fuse: 45 amps. Control power supply: 120 V, 60 Hz, single phase. Oil heater: 120 V, 60 Hz, single phase. York Chiller Barrel, Model: CDR00621A2L, S/N: HBC-3820-10-88, refrigerant: R-12, R-22, R-502, shell side maximum design pressure: 406 psig, tube side maximum design pressure: 300 psig. Inlets/outlets: (4) 1-1/2 in dia. ports. Overall dimensions: 66 in. L x 26 in. W x 38 in. H.

Click here for more information (334.0 KB)



View ALL inventory for Water Cooled Chillers.

Click Here if you don't see what you're looking for in our online catalog.


Other Equipment:Ammonia Refrigeration  | Used Refrigeration Equipment | Freon Refrigeration  | Freon Package Chillers  | Freezers / Freezer Racks  
Other Categories:Used Fillers  | Used Boilers  | Used Stainless Steel Tanks  | Air Handlers  | RVS Recirculator  
Other Manufacturers:Waukesha 60 and Waukesha 55  | Used Positive Displacement Pumps | Agitators / Blenders / Mixers  | Size Reduction  | Pulpers and Finishers  

 Purchase used freon package water cooled chillers from Genemco.