Berg Chilling Systems Liquid Chiller - 182 Ton

Berg Chilling Systems Liquid Chiller - 182 Ton

Berg Chilling Systems Liquid Chiller. Model: ASR-160-4/1. Cooling capacity rating using R-22 is 182 tons at respective entering and leaving water temperatures of 60°F and 50°F and a condensing temperature of 120°F. System requirements: 460 V, 366 amps, 60 Hz, 3 phase. Approximately 160 total hp generated from: (4) Copeland 6-Cylinder Compressors. Overall dimensions: 20 ft. 10 in. L x 69 in. W x 9 ft.(H12)(ACN1440).

Product Details

  • Stock No: DOLP011.29a
  • Manufacturer: Berg Chilling Systems
  • Model: ASR-160-4/1
  • Serial Number: W00451A-A11-0500

Chiller Details

  • Air Cooled or Liquid Cooled: Liquid Cooled
  • Unit Nominal Tons (TR): 182
  • Number of Compressors: 4
  • Compressor Descriptions: (4) Copeland Discus and Copelamatic 6-Cylinder Reciprocating Compressors, Models: 6DS3A4000-TSN-800 and 6DS3A4000-TSN, S/N's: CCD0011724, 05G63829R, CC0011487, and CCC0011486.
  • Total Compressor Horsepower: 160

Previous Refrigerant

  • Previous Refrigerant: Halocarbon (Freon)
  • Ammonia (R-717) Compatiable: No
  • Halocarbon (Freon) Compatible: Yes

Motor Details

  • Motor Included? Yes
  • # Motors: 4
  • Motor Manufacturer: Baldor
  • Motor Horsepower(HP): 0.5
  • Motor RPM: 3450
  • Motor Voltage: 208-230/460
  • Motor Amps: 1.6-1.5/0.75
  • Motor Hertz (Hz): 60
  • Motor Phases: 3

Dimensions:

  • Length (Inches): 250
  • Width (Inches): 69
  • Height (Inches): 108
  • ACN: 1440

Additional Product Details

Berg Chilling Systems Liquid Chiller - 182 Ton

Save 9%

Price:
$5,000 $5,500
1-Click QuoteSell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click "Get My Quote"
  • Fill out Contact Information
  • Click "Request Your Quote"
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed