Genemco : Offers Used Water Chillers and Used Freon Water Cooled Chillers. 
 Genemco sells used freon water cooled chillers manufacted by Trane, Carrier, York, Berg, Phoenix, and Thermal Care. 

Click On Picture

Bell Refrigeration Company Water Cooled Liquid Chiller

Bell Refrigeration Company Water Cooled Liquid Chiller
Mfg: Bell Refrigeration Company Model: 30AC9X
Stock No: OI267. Serial No: 3538
Bell Refrigeration Company Water Cooled Liquid Chiller. Model: 30AC9X. S/N: 3538. Dunham-Bush Inner Fin Water Cooled Liquid Chiller, Model: NSCH336AI, shell side MAWP: 200 psi, tube side MAWP: 300 psi. Carrier Water Cooled Condenser, Model: 6D68 104, S/N: 3003128, Nat'l Bd: 119265, shell side MAWP: 385 psi @ 300 °F, head thickness: 0.150 in., shell thickness: 0.150 in., radius: ellipse. Carlyle 6-Cylinder Reciprocating Compressor, Model: 06DE7240DA0500, S/N: M302524, 6.7 hp. Test pressure (hi/lo): 480/245 psi, power supply: 1800 rpm, 230 V, 315 FLA, 124 LRA, 60 Hz, 3 phase. Inlets: (1) 1/2 in. dia. NPT (liquid), (1) 1-1/2 in. dia. NPT (water). Outlets: (1) 3/4 in. dia. NPT (liquid), (1) 1-1/2 in. dia. NPT (water). Overall dimensions: 5 ft. 2 in. L x 3 ft. W x 5 ft. H. FAD

Click here for more information (164.1 KB)



View ALL inventory for Water Cooled Chillers.

Click Here if you don't see what you're looking for in our online catalog.


Other Equipment:Ammonia Refrigeration  | Used Refrigeration Equipment | Freon Refrigeration  | Freon Package Chillers  | Freezers / Freezer Racks  
Other Categories:Used Fillers  | Used Boilers  | Used Stainless Steel Tanks  | Air Handlers  | RVS Recirculator  
Other Manufacturers:Waukesha 60 and Waukesha 55  | Used Positive Displacement Pumps | Agitators / Blenders / Mixers  | Size Reduction  | Pulpers and Finishers  

 Purchase used freon package water cooled chillers from Genemco.