Click On Picture

Recold Ammonia Recirculating Evaporator – 6.4 Tons

Recold Ammonia Recirculating Evaporator – 6.4 Tons
Mfg: Recold Model: 3100WA
Stock No: tMHCS007. Serial No: 189882
Recold Ammonia Recirculating Evaporator. Model: 3100FWA. Rated capacity: 6.4 tons per 12°F TD for a room with a temperature less than 32°F. Cfm: 12,700. Fins per inch: 4. (3) 18 in. dia. fans. (3) Wagner Motors, 1/2 hp. Inlets: (1) 1-1/4 in. dia. port, (1) 2 in. dia. port. Outlets: (1) 2 in. dia. port. Overall dimensions: 6 ft. 5-1/2 in. L x 3 ft. 11 in. W x 3 ft. 3 in. H.(H15).

Click here for specifications (27.7 KB)
Click here for more information (147.5 KB)

Click On Picture

Recold Ammonia Recirculating Evaporator

Recold Ammonia Recirculating Evaporator
Mfg: Recold Model: 3100FWA
Stock No: tMHCS003. Serial No:
Recold Ammonia Recirculating Evaporator. Model: 3100FWA. Fins per inch: 5. (2) 18 in. dia. fans. (2) Leeson Electric Motors: 1/2 hp, 1725 rpm, 208-230/460 V, 1.8/0.9 amps, 60 Hz, 3 phase. Inlets: (1) 1-1/4 in. dia. port, (1) 2 in. dia. port. Outlet: (1) 2 in. dia. port. Overall dimensions: 7 ft. 3 in. L x 5 ft. 6 in. W x 3 ft. 8 in. H.

Click here for more information (181.2 KB)

Click On Picture

Recold Ammonia Recirculating Evaporator

Recold Ammonia Recirculating Evaporator
Mfg: Recold Model: 3100FWA
Stock No: tMHCS008. Serial No: 189888
Recold Ammonia Recirculating Evaporator. Model: 3100FWA. S/N: 189888. Fins per inch: 5. (3) 18 in. dia. fans. (3) Wagner Motors, 1/2 hp, 1725 rpm, 208-220/440 V, 2/1 amps, 60 Hz, 3 phase. Inlets: (1) 1-1/4 in. dia. port, (1) 2 in. dia. port. Outlets: (1) 2 in. dia. port. Overall dimensions: 6 ft. 5-1/2 in. L x 3 ft. 8 in. W x 3 ft. 3 in. H.

Click here for more information (221.5 KB)

Click On Picture

Recold Ammonia Recirculating Evaporator

Recold Ammonia Recirculating Evaporator
Mfg: Recold Model:
Stock No: tMHCS009. Serial No:
Recold Ammonia Recirculating Evaporator. Fins per inch: 5. (3) 18 in. dia. fans. (1) Dayton Motor, 1/2 hp, 1725/1425 rpm, 208-220/440 V, 2/1 amps, 60/50 Hz, single phase. (2) General Electric Motors, 1/3 hp, 1725 rpm, 230V, 3.3 amps, 60 Hz, single phase. Inlets: (1) 1-1/4 in. dia. port, (1) 2 in. dia. port. Outlets: (1) 2 in. dia. port. Overall dimensions: 6 ft. 5-1/2 in. L x 3 ft. W x 3 ft. 2 in. H.

Click here for more information (221.9 KB)

Click On Picture

Recold Ammonia Recirculating Evaporator

SOLD Recold Ammonia Recirculating Evaporator
Mfg: Recold Model: 3100FWA
Stock No: tMHCS004. Serial No: 189875
Recold Ammonia Recirculating Evaporator. Model: 3100FWA. S/N: 189875. Fins per inch: 5. (3) 18 in. dia. fans. Leeson Electric Motor, 1/2 hp, 1725/1425 rpm, 208-230/460 V, 2-2.2/1-1.1 amps, 60/50 Hz, 3 phase. Dayton Motor, 1/2 hp, 1725/1425 rpm, 208-220/440 V, 2/1 amps, 60/50 Hz, 3 phase. Wagner Motor, 1/2 hp, 1725 rpm, 208-220/440 V, 2/1 amps, 60 Hz, 3 phase. Inlets: (1) 1-1/4 in. dia. port, (1) 2 in. dia. port. Outlet: (1) 2 in. dia. port. Overall dimensions: 6 ft. 5-1/2 in. L x 3 ft. W x 3 ft. 3 in. H.(H15).

SOLD

Click here for more information (313.2 KB)

Click On Picture

Recold Ammonia Recirculating Evaporator

SOLD Recold Ammonia Recirculating Evaporator
Mfg: Recold Model: 3100FWA
Stock No: tMHCS006. Serial No: 189888
Recold Ammonia Recirculating Evaporator. Model: 3100FWA. S/N: 189888. Fins per inch: 5. (3) 18 in. dia. fans. (2) Leeson Electric Motors, 1/2 hp, 1725/1425 rpm, 208-230/460 V, 2-2.2/1-1.1 amps, 60/50 Hz, 3 phase. (1) Dayton Electric Motor, 1/2 hp, 1725/1425 rpm, 208-220/440 V, 2/1 amps, 60/50 Hz, 3 phase. Inlets: (1) 1-1/4 in. dia. port, (1) 2 in. dia. port. Outlet: (1) 2 in. dia. port. Overall dimensions: 6 ft. 5-1/2 in. L x 3 ft. 1-1/2 in. W x 3 ft. 7 in. H.(H15).

SOLD

Click here for more information (228.1 KB)

Click On Picture

Recold Ammonia Recirculating Evaporator

SOLD Recold Ammonia Recirculating Evaporator
Mfg: Recold Model: 3100FWA
Stock No: tMHCS005. Serial No: 189890
Recold Ammonia Recirculating Evaporator. Model: 3100FWA. S/N: 189890. Fins per inch: 5. (3) 18 in. dia. fans. (2) Leeson Electric Motors, 1/2 hp, 1725/1425 rpm, 208-230/460 V, 2-2.2/1-1.1 amps, 60/50 Hz, 3 phase. (1) Wagner Motor, 1/2 hp, 1725 rpm, 208-220/440 V, 2/1 amps, 60 Hz, 3 phase. Inlets: (1) 1-1/4 in. dia. port, (1) 2 in. dia. port. Outlet: (1) 2 in. dia. port. Overall dimensions: 6 ft. 5-1/2 in. L x 3 ft. 2-1/2 in. W x 3 ft. 3 in. H.

SOLD

Click here for more information (364.1 KB)

Click On Picture

Recold Ammonia Recirculating Evaporator

SOLD Recold Ammonia Recirculating Evaporator
Mfg: Recold Model:
Stock No: tMHCS010. Serial No:
Recold Ammonia Recirculating Evaporator. Fins per inch: 5. (3) 18 in. dia. fans. (3) Dayton Motors, 1/2 hp, 1725/1425 rpm, 208-220/440 V, 2/1 amps, 60/50 Hz, single phase. Inlets: (1) 1-1/4 in. dia. port, (1) 2 in. dia. port. Outlet: (1) 2 in. dia. port. Overall dimensions: 6 ft. 5-1/2 in. L x 2 ft. 11-1/2 in. W x 3 ft. 3 in. H.(H15).

SOLD

Click here for more information (255.3 KB)

Click On Picture

Recold Ammonia Recirculating Evaporator

SOLD Recold Ammonia Recirculating Evaporator
Mfg: Recold Model: A3100FG
Stock No: tMHCS011. Serial No: 130705
Recold Ammonia Recirculating Evaporator. Model: A3100FG. S/N: 130705. Fins per inch: 5. (3) 18 in. dia. fans. (2) Dayton Motors, 1/2 hp, 1725/1425 rpm, 208-220/440 V, 2/1 amps, 60/50 Hz, single phase. (1) General Electric Motor, 1/3 hp, 1725 rpm, 230 V, 3.3 amps, 60 Hz, single phase. Inlets: (1) 1-1/4 in. dia. port, (1) 2 in. dia. port. Outlet: (1) 2 in. dia. port. Overal dimensions: 6 ft. 5-1/2 in. L x 2 ft. 11 in. W x 3 ft. 4 in. H.

SOLD

Click here for more information (215.9 KB)

Click Here if you don't see what you're looking for in our online catalog.