Click On Picture

MOKON Cold Water Circulating Unit

MOKON Cold Water Circulating Unit
Mfg: MOKON Model: SM7A00G5
Stock No: SKFI036.4 Serial No: 16046
MOKON Cold Water Circulating Unit. Model: SM7A00G5. S/N: 16046. 208V. Does not have heating capability. Made for temperature control of plastic processing (injection molding) and other equipment. U.S. Electrical Motor: 2 hp, 3450 rpm, 208-230/460 V, 9.0-8.0/4.0 amps, 60 Hz, 3 phase. Ports: 1/2 in. FNPT fittings. Overall dimensions: 3 ft. 3 in. L x 2 ft. 1 in. W x 4 ft. 5 in. H.

Click here for more information (251.7 KB)
Click here for Mokon brochure (736.6 KB)

Click On Picture

Aluminum Scaffold

Aluminum Scaffold
Mfg: Not Specified Model:
Stock No: BDPC482.2 Serial No:
Aluminum Scaffold. 14 in. W x 16 ft. L.

Click here for more information (91.3 KB)

Click On Picture

1995 Air Technology Systems Inc. Dehumidfier

1995 Air Technology Systems Inc. Dehumidfier
Mfg: Air Technology Systems Inc. Model: DES-600-40-E
Stock No: DNBA032 Serial No:
1995 Air Technology Systems Inc. Dehumidfier. Model: DES-600-40-E. S/N: 9504219. Job No: D11886. Conditioned air quantity: 600 cfm. Reactivation and process air inlets have removable air filters. Power supply: 460 V, phase: 3. Hz: 60. FLA: 19. Wires: 3 plus ground. Reactivation Heat: 12Kw. Reactivation motor: .7 FLA. Process Motor: 2.3 FLA. (2) Maghelic Gauges range: 0-2 inches of water. (2) Baldor Industrial Electric Motor, HP: 1. RPM: 3450. AMPS 3.6/1.8. 3 phase, Blower information: Manual adjustable slide gate. Blower suction size: 6 in. Blower discharge size: 6 in. Baldor Industrial electric Motor, HP: 1. RPM: 3450, AMPS: 3.6/1.8. 3 Phase. Flex hose included. Inlets/Outlets: Process inlet 11-1/2 in. W x 1 ft. 1/2 in. H. Process outlet: 6 in. dia. Reactivation air inlet: 9 in. W x 9 in. H. Reactivation outlet: 6 in. W x 6 in. H. Overall dimensions: 4 ft. 2-1/2 in. L x 2 ft. 10-1/2 in. W x 5 ft. 11-1/2 in. H. (BK).

Click here for more information (388.0 KB)

Click On Picture

1994 Stulz Air Technology Systems Incorporated DESICAIR-Series Desiccant Dehumidifier

1994 Stulz Air Technology Systems Incorporated DESICAIR-Series Desiccant Dehumidifier
Mfg: Stulz Air Technology Systems Incorporated Model: DES-4250-106-E
Stock No: SHCA117.5a Serial No: 9403214
1994 Stulz Air Technology Systems Incorporated DESICAIR-Series Desiccant Dehumidifier. Model: DES-4250-106-E. S/N: 9403214. Conditioned air quality: 4250 cfm. Process face velocity: 616 ft/min. Process ESP: 0.5 in. WC. Rotor nominal speed: 23 rpm. Inlet temperature: 96 °F. Outlet temperature: 142 °F. Inlet humidity: 136 gpp. Outlet humidity: 87 gpp. Moisture removal: 133.9 lbs/hr. Desiccant rotor type: silica gel. Reactivation motor: 3.9 FLA. Process motor: 6.6 FLA. Reactivation heat: 80 Kw. Power supply: 460 V, 60 Hz, 3 phase. Sumitomo SM-cyclo Gear Motor, 1/8 hp, output rpm: 6.06, drive ratio 289. New York Blower, size: 183ACF, general purpose fan, dimensions: 20-1/2 in. x 14 in. Chicago Blower, S/N: 190811, size: 12-1/.4. Desicair series models are industrial duty, dry desiccant dehumidifiers that are engineered to operate under harsh operating conditions. Humidity can be reduced to levels well below that which is achievable with conventional refrigerant based dehumidification systems. Inlets: (1) 23 in. x 21 in. reactivation air. Outlets: (1) 14-1/2 x 10-1/2 in. reactivation air. Overall dimensions: 13 ft. 8 in L x 6ft. 5 in. W. x 6 ft. 4 in. H.(ACN410).

Click here for more information (251.2 KB)
Click here for more Technical data (31.9 KB)

Click On Picture

Zander Oil Water Separator- 33 Gallon

Zander Oil Water Separator- 33 Gallon
Mfg: Zander Model: Ecosep SL300
Stock No: HDCF206A.1 Serial No:
Zander Oil Water Separator- 33 Gallon. Model: Ecosep SL300. Inside dimensions: 20 in. L x 16 in. W x 26 in. H. Inlets: (1) 3/4 in. dia. port, (1) 3/4 in. dia. oil connection port. Outlets: (1) 3/4 in. dia. discharge connection. Overall dimensions: 2 ft. 8 in. L x 1 ft. 8 in. W x 3 ft. 11 in. H. (ACN9)

Click here for more information (163.4 KB)

Click On Picture

Robin Air Refrigerant Recovery Recharging System

Robin Air Refrigerant Recovery Recharging System
Mfg: Robinair Model: 17600
Stock No: SGMT521.1a Serial No: 359
Robinair Refrigerant Recovery Recharging System. Model: 17600. S/N: 00359. Recovery capacity: 50 lbs/charge. Top digital numeric control. Power: 115 V, 60 Hz, 9.6 amps. Refrigerant: R-12, R-22, R-500 and R-502. Overall dimensions: 22 in. L x 15 in. W x 22 in. H.

Click here for more information (295.1 KB)

Click On Picture

Van Steenburgh Engineering Laboratories Inc. BV Series Refrigerant Reclaim System

Van Steenburgh Engineering Laboratories Inc. BV Series Refrigerant Reclaim System
Mfg: Van Steenburgh Engineering Laboratories Inc. Model: M/NBV-300-V
Stock No: SABE040.1 Serial No: 0690-572
Van Steenburgh Engineering Laboratories Inc. BV Series Refrigerant Reclaim System. Model: M/N BV-300-V. Capacity: 300 lbs. of refrigerant. Bristol Hermetic Scroll Compressor. Accumulator - 4 Gallon, inside straight-wall dimensions: 6 in. dia. x 2 ft. 10 in. H. Accumulator - 1/3 Gallon, inside straight-wall dimensions: 3 in. dia. x 1 ft. H. (9) Horizontal Refrigerant Receivers- 4 Gallon (ea). This refrigerant reclaim system is not currently operational. Overall dimensions: 6 ft. L x 2 ft. 8 in. W x 5 ft. 1-1/4 in. H.(ACN140).

Click here for more information (315.4 KB)

Click On Picture

Pioneer Air Systems Refrigerated Air Dryer

Pioneer Air Systems Refrigerated Air Dryer
Mfg: Pioneer Air Systems Model: R-10A
Stock No: RCPK429.1a Serial No: 2657PS
Pioneer Air Systems Refrigerated Air Dryer. Model: R-10A. S/N: 2657PS. Scroll Compressor, Model: AE3414AA. Refrigerant: R-12. MAWP @ 120 F: 150 psi. Heat rejection: 5 Btu/min. Airflow: 10 scfm. Units Motor, 1/6 hp, 115 V, 4.1 FLA, 60 Hz, single phase. Condenser dimensions: 9-1/4 in. L x 1-3/4 in. W x 10 in. H with 7 fins per inch. Unit uses a Schrader Bellows filter. R-Series Dryers are designed for installation in a protected area that is clean, dry, and has an ambient temperature range of 50 to 100 F. Easily removes moisture and contaminants from process air thereby preventing equipment failure and reducing downtime. Inlets/outlets: (2) 2-3/4 in. dia. NPT (female), (2) 3/8 in. dia. refrigerant pipes. Overall dimensions: 20 in. L x 15 in. W x 49 in. H.

Click here for more information (264.4 KB)

Click On Picture

General Shelters PortaCooler

General Shelters PortaCooler
Mfg: General Shelters Model: Port Cooler
Stock No: RBFM520.6 Serial No:
(3) General Shelters AC unit. Model: Port Cooler. Swamp Cooler / Evaporative Cooler.

Click On Picture

Robinair Refrigerant Recovery & Recycling System

Robinair Refrigerant Recovery & Recycling System
Mfg: Robinair Model: 17500B
Stock No: DPLS030.3a Serial No: 1123
Robinair Refrigerant Recovery & Recycling System. Model 17500B. S/N 1123. (ACN29).

Click On Picture

Jamison Mark IV Diamond Trac System Cold Storage Door

Jamison Mark IV Diamond Trac System Cold Storage Door
Mfg: Jamison Model: Mark IV
Stock No: DFPC304.2a Serial No: 32872011
Jamison Mark IV Diamond Trac System Cold Storage Door. S/N: 32872011. Door dimensions: 5 ft. 4 in. L x 4-1/4 in. W x 7 ft. 1-1/4 in. H. Overall dimensions: 5 ft. 10 in. L x 6-1/2 in. W x 7 ft. 9 in. H.

Click here for more information (113.5 KB)

Click On Picture

1995 TACO Expansion Tank- 240 Gallon

SOLD 1995 TACO Expansion Tank- 240 Gallon
Mfg: Taco Model:
Stock No: NGMS090. Serial No: 1082
1995 TACO Expansion Tank- 240 Gallon. S/N: 1082. Cat. No: CA800-1. Nat'l Bd: 108405. MAWP shell side @ 240 °F: 125 psi. MDMT shell side @ 125 psi: -20 °F. Inlets: (1) 2 in. dia. male ferrule. Outlets: (1) 1-1/2 in. dia. FPT. Overall dimensions: 30 in. dia. x 92 in. H.

SOLD

Click here for more information (183.3 KB)

Click On Picture

Chilled Water System- 1100 Gallons

SOLD Chilled Water System- 1100 Gallons
Mfg: Not Specified Model:
Stock No: HDPP911.14a Serial No:
Chilled Water System- 1100 Gallons. Systems consists of (2) Peerless centrifugal pumps and a chilled water receiving tank. (2) Peerless Centrifugal Pumps with Motors, Model: F2-1230AM, S/N's: 199843 & 162648A, 30 hp, 1760 rpm, 230/460 V, 76/38 amps, 60 Hz. Pump capacity (each): 223 gpm at 1760 rpm. Outlets (tank): (2) 6 in. dia. ports with 14 in. dia. flanges and (8) thru-holes at a center-to-center distance of 13 in. Overall dimensions (container): 76 in. L x 61 in. W x 79 in. H. Pump inlets: (1) 4-1/2 in. dia. suction with a 9 in. dia. flange and (8) thru-holes at a center-to-center distance of 8 in. Pump outlets: (1) 3 in. dia. discharge with a 7 in. dia. flange and (4) thru-holes at a center-to-center distance of 6 in. Overall dimensions (pump): 49 in. L x 23 in. W x 24 in. H.

SOLD

Click here for more information (447.3 KB)

Click On Picture

Un-used Trane Air Handling Unit

SOLD Un-used Trane Air Handling Unit
Mfg: Trane Model: LPCAA17F1E02K000000300FCAA000A0E00000
Stock No: SYCM001.7 Serial No: 705021715
Un-used Trane Air Handling Unit. Model: LPCAA17F1E02K000000300FCAA000A0E00000. S/N: 705021715. S.O: L3S143AB. Rated at 6.83 tons (82,000 BTU) at a 10 °F split. Unit has a 6 row coil with stainless steel pan. Horizontal front/top air throw. 17 sq. ft. of coil. Nominal airflow: 8,500 cfm. Insulation thickness: 1 in. Blower Motor, 3 hp, 4.0 FLA. Maximum inlet water temperature 200 °F (93 °C). Maximum water pressure 300 psig (14 bar). System requirements: 460 V, 60 Hz, 3 phase. Maximum ampacity: 6.0 amps. Maximum current protection: 15.0 amps, Drive input current: 4.8 amps. Trane Packaged Climate Changer air handlers are one of the most cost-effective packaged units designed to meet industry standards for indoor air quality on the market today. Widely used in office buildings, hospitals, schools, and other traditional air-handling applications, these units are UL-listed and ARI-rated and can be used in constant-volume or variable-volume systems. Inlets: (1) 2-1/2 in. dia. NPT (male, water in), (1) in. W x in. H. Outlets: (1) 2-1/2 in. dia. NPT (male, water in), (1) 24 in. L x 20 in. H discharge (air throw). Overall dimensions: 91 in. L x 62 in. W x 52 in. H.

SOLD

Click here for more information (365.3 KB)

Click On Picture

Plastic Process Equipment Inc. Motorized Cooling Conveyor

SOLD Plastic Process Equipment Inc. Motorized Cooling Conveyor
Mfg: Plastic Process Equipment Inc. Model:
Stock No: DRGP070.a Serial No:
Plastic Process Equipment Inc. Motorized Cooling Conveyor. (4) 20 in. dia fans. Product clearance: 23 in. W x 10-1/2 in. H. Belt width: 23 in. Minarik Corporation Motor Master 20000 Series, Model: MM23101C. Reliance Electric Motor, 1/3 hp, 1750 rpm, 90 V, 3.7 amps, 60 Hz, 1 phase. Conveyor infeed/exit height: 30 in. H. Overall dimensions: 15 ft. 4 in. L x 41 in. W x 53 in. H.

SOLD

Click here for more information (198.1 KB)

Click On Picture

Plastic Process Equipment Inc. Motorized Cooling Belt Conveyor

SOLD Plastic Process Equipment Inc. Motorized Cooling Belt Conveyor
Mfg: Plastic Process Equipment Inc. Model: PC-2415
Stock No: DRGP070B. Serial No: PC2415V2330691
Plastic Process Equipment Inc. Motorized Cooling Belt Conveyor. Model: PC-2415. S/N: PC2415V2330691. (3) 20 in. dia. fans. Product clearance: 23 in. W x 9 in. H. Belt width: 23 in. Power supply: 120 V, 60 Hz, single phase. Fincor 2100 DC Motor Control. Bodine Electric Company DC Gearmotor, 1/4 hp, 130 V, 1.8 amps. Conveyor infeed height: 59 in. Conveyor exit height: 21 in. H. Overall dimensions: 15 ft. 4 in. x 36 in. W x 59 in. H.

SOLD

Click here for more information (258.9 KB)

Click On Picture

Atago Hand Refractometer

SOLD Atago Hand Refractometer
Mfg: Atago Model:
Stock No: CSWB253A.2 Serial No:
(4) Atago Hand Refractometers.

SOLD

Click On Picture

Ram Motor- 300 HP

SOLD Ram Motor- 300 HP
Mfg: RAM Industries Model:
Stock No: ASLC011C. Serial No: 1301982-01-YW-P
Ram Motor- 300 HP. S/N: 1301982-01-YW-P. Frame: 445TS. Motor specifications: 3570 rpm, 460 V, 340 amps, 60 Hz, 3 phase. Overall dimensions: 40 in. L x 28-1/2 in. W x 32 in. H.

SOLD

Click here for more information (147.4 KB)

Click On Picture

FES Micro III Control Panel

SOLD FES Micro III Control Panel
Mfg: FES Model: Micro III
Stock No: HDCF200A.9 Serial No: 03039101
FES Micro III Control Panel. S/N: 03039101. Power Supply: 120 V, 10 FLA, 60 Hz, single phase. The Micro III incorporates the FES high speed peer-to-peer ComMENT (Communications Management) RS-485 interface network to simplify acquisition of external data. The panel can be supplied in various sizes to accommodate additional relays, switches, and other general purpose components that may be needed to complete an application. All enclosures are Nema-4, with a UL Type 4 label. Additional benefits are: easy access to network data via published protocols widely used in the industry, easy installment of ComMENT boards in any existing FES Micro II, Micro IIE, or Micro MASTER panel and the ability to be added to non-FES microprocessor panels that support a serial communications interface and have a published protocol. Applications include: compressor sequencing, single and multi-unit compressor controller, condenser control, vessel monitoring and control, evaporator control,and many other applications that require automation. Overall dimensions: 2ft. L x 10 in. W x 2ft. 6 in. H.(ACN60). FAD

SOLD

Click here for more information (194.8 KB)
Click here for Additional Information (271.0 KB)

Click On Picture

Refrigeration Coil Floor Mount

SOLD Refrigeration Coil Floor Mount
Mfg: Not Specified Model:
Stock No: KWBF624.1a Serial No:
Refrigeration Coil Floor Mount

SOLD

Click On Picture

Un-Used FES Systems Inc. Micro III Compressor Control Panel

SOLD Un-Used FES Systems Inc. Micro III Compressor Control Panel
Mfg: FES Model:
Stock No: NFES02.58 Serial No:
Un-Used FES Systems Inc. Micro III Compressor Control Panel. Micro III is designed to replace outdated, obsolete or ineffective controls on most brands of compressors, including dual and two-stage packages. Advanced microprocessor technology, user friendly operation, advanced service features, easy installation and unparalleled interface capabilities make the Micro III the preferred refrigeration compressor control.

SOLD

Click here for more information (3,714.0 KB)

Click On Picture

Frick Micro Control Panel

SOLD Frick Micro Control Panel
Mfg: Frick Model: RWB II Plus
Stock No: ASLC011B. Serial No:
Frick Micro Control Panel. Model: RWB II Plus. System requirements: 460 V, 25 amps, 50/60 Hz, single phase. Calibrated for refrigerant: R-717. The RWB II Plus offers continuous monitoring of the compressor units condition and operation, directing instructions to various unit subsystems via its membrane keyboard. In addition to the keyboard, there is an emergency stop button that will bypass the computer and remove all power from the outputs when toggled, shutting down the compressor motor and all high voltage to the compressor auxiliary systems such as the oil pump and liquid injection solenoid. An additional safety feature of the microprocessor is an output watchdog circuit, disabling (turning off) all outputs if the microprocessor should fail. Overall dimensions: 28 in. L x 11 in. W x 30 in. H.

SOLD

Click here for more information (209.1 KB)
Click here for Additional Information (494.0 KB)

Click On Picture

1994 Frick Micro Control Panel

SOLD 1994 Frick Micro Control Panel
Mfg: Frick Model: RWB II Plus
Stock No: ASLC013B. Serial No: 209503
1994 Frick Micro Control Panel. Model: RWB II Plus. Serial number: 209503. System requirements: 120 V, 25 amps, 50/60 Hz, single phase. Calibrated for refrigerant: R-717. The RWB II Plus offers continuous monitoring of the compressor units condition and operation, directing instructions to various unit subsystems via its membrane keyboard. In addition to the keyboard, there is an emergency stop button that will bypass the computer and remove all power from the outputs when toggled, shutting down the compressor motor and all high voltage to the compressor auxiliary systems such as the oil pump and liquid injection solenoid. An additional safety feature of the microprocessor is an output watchdog circuit, disabling (turning off) all outputs if the microprocessor should fail. Overall dimensions: 28 in. L x 11 in. W x 28 in. H.

SOLD

Click here for more information (651.9 KB)
Click here for Additional Information (494.0 KB)

Click On Picture

Neslab Water System Refrigeration Recirculator

SOLD Neslab Water System Refrigeration Recirculator
Mfg: Neslab Model:
Stock No: KBMW025.a Serial No: Y96285154
Neslab Water System Refrigeration Recirculator. S/N: Y96285154. Power: 206-230 V, 9.7 amps, 60 Hz, 1 phase. Pump type: PD-2. Pressure gauge: 0-100 psi. Inlet/outlet: (2) 1 in. threaded male. System dimensions: 24 in. L x 15 in. W x 26 in. H. Dimensions of base: 28 in. L x 22-1/2 in. W x 16 in. H.

SOLD

Click here for more information (112.3 KB)

Click On Picture

Supertrol Control System

SOLD Supertrol Control System
Mfg: Enercon Super Trol Model: MC1-975-D-EA
Stock No: SNSL256.a Serial No: 2712
Supertrol Control System. Model: MC1-975-D-EA. S/N: 2712. Unit specifications: 460 V, 14 FLA, 50/60 Hz, 3 phase. Pump with Marathon Electric Motor, 2 hp, 3450 rpm, 208-230/460 V, 6-6/3 amps, 60 Hz, 3 phase. Watlow 965-Series sensor. Start and stop button. (4) Wheels for easy maneuverability. Overall dimensions: 27-1/2 in. L x 29 in. W x 42 in. H. Previously owned by Nestle.

SOLD

Click here for more information (266.5 KB)

Click On Picture

Refrigeration Coil Floor Mount

SOLD Refrigeration Coil Floor Mount
Mfg: Not Specified Model:
Stock No: KWBF622.a Serial No:
Refrigeration Coil Floor Mount

SOLD

Click On Picture

FES Micro II E Control Panel

SOLD FES Micro II E Control Panel
Mfg: FES Model: 1335B
Stock No: DTTC2062B Serial No: 93147031
FES Micro II E Control Panel. Model: 1335B. Power supply: 120 V, 25 FLA, 60 Hz, single phase. The FES Micro II E control panel can provide monitoring and control for numerous zones. Each zone in the panel can be configured for simple temperature monitoring with alarms or more advanced valve station control. Overall dimensions: 3 ft. 4 in. L x 1 ft. 4 in. W x 2 ft. 5 in. H. Run hours: 380.3.(H17).

SOLD

Click here for more information (240.3 KB)

Click On Picture

FES MICRO II Control Panel

SOLD FES MICRO II Control Panel
Mfg: FES Model: 1335B
Stock No: DTTC2063A Serial No: 92320031
FES Micro II Control Panel. Model: 1335B. Contract No: 92320031. Power Supply: 120 V, 25 FLA, 60 Hz, single phase. The FES Micro II control panel can provide monitoring and control for up to 30 zones. Each zone in the panel can be configured for simple temperature monitoring with alarms or more advanced valve station control. Overall dimensions: 3 ft. 4 in. L x 1 ft. 3 in. W x 2 ft. 4 in. H. Run hours: 38586.2.

SOLD

Click here for more information (191.2 KB)

Click On Picture

Un-Used Plastic Louvers for Condensing Towers

SOLD Un-Used Plastic Louvers for Condensing Towers
Mfg: Not Specified Model:
Stock No: KWBF707.1 Serial No:
Louvers for Condensing Towers. 70 1/4 in. X 16 1/2 in. X 4 in

SOLD

Click here for more information (105.5 KB)

Click On Picture

Plastic Drift Eliminators for Evaporative Condensers

SOLD Plastic Drift Eliminators for Evaporative Condensers
Mfg: Not Specified Model:
Stock No: KWBF217.3 Serial No:
(17) Plastic Drift Eliminators for Evaporative Condensers. Gap diameter: 1/2 in. Overall dimensions: 6 ft. L x 1 ft. 6 in. W x 4 in. H.

SOLD

Click here for more information (201.9 KB)

Click On Picture

1994 Schneider Electric / Ram Electric LLC Motor- 350 HP

SOLD 1994 Schneider Electric / Ram Electric LLC Motor- 350 HP
Mfg: Schneider Electric / Ram Electric LLC Model:
Stock No: ASLC013C. Serial No: 1301981-01-YW-P
1994 Schneider Electric / Ram Electric LLC Motor- 350 HP. S/N: 1301981-01-YW-P. Frame: 4471SS. Motor specifications: 3570 rpm, 460 V, 390 amps, 60 Hz, 3 phase. Overall dimensions: 40 in. L x 28-1/2 in. W x 32-1/2 in. H.(H10).

SOLD

Click here for more information (116.2 KB)

Click On Picture

2000 Copeland Screw Low Temperature Compressor Package- 40 HP

SOLD 2000 Copeland Screw Low Temperature Compressor Package- 40 HP
Mfg: Copeland Model: SHL2-2000-TWK-200
Stock No: LYNT2001B. Serial No: 00L400018 and 00L4015
2000 Copeland Screw Low Temperature Compressor Package - 40 HP. Model: SHL2-2000-TWK-200. S/N's: 00L400018 and 00L4015. Semi-hermetic. Refrigerant: R-22. Maximum speed: 3500 rpm. Displacement: 2562 cfm. Electrical requirements: 230/460 V, 81/41 amps. 2000 Standard Refrigeration Liquid Receiver Tank, Model: OA4088, S/N and Nat'l Bd: 34799, MAWP: 400 psi at 150 & 730F, MDMT: 20 & 730F at 400 psi. 2002 Standard Refrigeration Oil Separator, Model: 5803035, MAWP: 450 psi @ 150 F, MDMT: 20 F @ 450 psi. 2001 Dunham-Bush Shell and Tube Oil Condenser, Model: RX65, S/N: 010517011, shell side MAWP: 400 psi at 200 & 730F, shell side MDMT: -50 &730F at 400 psi, tube side MAWP: 400 psi at 200 & 730F, tube sided MDMT: -50 & 730F at 400 psi. Overall dimensions: 15 ft. 2 in. L x 63 in. W x 94 in. H. (ACN61a-BC).

Click here to see a video walk-around

SOLD

Click here for more information (381.6 KB)

Click On Picture

Baltimore Aircoil Company Remote Sump Tank 400 Gallons

SOLD Baltimore Aircoil Company Remote Sump Tank 400 Gallons
Mfg: Baltimore Aircoil Company Model: RS-457R
Stock No: SNBB341. Serial No: R97113331
Baltimore Aircoil Company Remote Sump Tank 400 Gallons. Model: RS-457R. S/N: R97113331. Remote sump tanks eliminate the need for other methods of freezing, simplify water treatment, facilitate dry operation, and require little maintenance. Equipped with a float device and (2) removable lids. Inlets/outlets: (2) 3/4 in. dia. NPT, (1) 3 in. dia. pipe, (1) 4 in. dia. pipe, (1) 14 in. dia. manway. Overall dimensions: 88 in. L x 48 in. W x 51 in. H. XM

Click here to see a video of the equipment

SOLD

Click here for more information (203.8 KB)

Click Here if you don't see what you're looking for in our online catalog.