Genemco Sells Used Restaurant Juicers 
  

Click On Picture

Bunn-O-Matic Corporation Four Flavor Convertible Gourmet Juice® System

Bunn-O-Matic Corporation Four Flavor Convertible Gourmet Juice® System
Mfg: Bunn-O-Matic Corporation Model: JDF-4, BA PC LIT
Stock No: JJTT01 Serial No: JDF0008401
Bunn-O-Matic Corporation Four Flavor Convertible Gourmet Juice® System. Model: JDF-4, BA PC LIT. Capacity: (3) 12 ounce drinks per minute (with respective incoming water and outgoing product temperatures of 75°F and 40°F). Refrigerant and specifications: R-134a, 120V, 9.5 amps, 50/60 Hz, 1 phase. The Bunn-O-Matic Gourmet Juice® System delivers both frozen and ambient products, and features a frost free refrigerated compartment with drink consistency and quick dispensability assured by the high intensity mixing chambers, “stay clean” valve design. This also comes equipped with a Bunn model EQHP-10CRTG water filter cartridge with a flow rating of 1.5 gpm for the reduction of chlorine and sediment. Shipping weight: 177 lbs. Overall dimensions: 1 ft. 4 in. L x 2 ft. 4 in. W x 3 ft. H.(H17)(ACN33).

Click here for more information (213.1 KB)

Click On Picture

Wasino Juicer

Wasino Juicer
Mfg: Wasino Model:
Stock No: AAMG085.3 Serial No:
Wasino Juicer. Table top Juice extractor with pulp strainer. Inside dimensions: 6-1/2 in. dia. x 4-1/4 in. depth. Power requirements: 115 V, 60 Hz, single phase. Inlet: (1) 3 in. dia. x 6-1/8 deep port. Outlets: (1) 6-7/8 in. L x 5-7/8 W pulp discharge port, (1) 1 in. dia. juice port. Overall dimensions: 1 ft. 5 in. L x 1 ft. 1 in. W.

Click here for more information (226.5 KB)

Click On Picture

Sepco Automatic Pipetting Brewer Machine

SOLD Sepco Automatic Pipetting Brewer Machine
Mfg: Sepco Model: 60470
Stock No: SPPP1400.a Serial No: 00445
Sepco Automatic Pipetting Brewer Machine. Model: 60470. S/N: 00445. Electrical requirements: 115 V, 0.5 amps. The Brewer Machine utilizes a piston-type pumping arrangement provided by a syringe mounted on a variable, adjustable cam plate to dispense various quantities of liquid, in a wide range of viscosity's and fluid types. Applications currently in use include hospital microbiology laboratories, the food and drug industry, and the dairy and beverage industry. Inlets/outlets: (2) 3/16 in. dia. ports. Overall dimensions: 9 in. L x 9 in. W x 17-1/2 in. H.

SOLD

Click here for more information (105.2 KB)

Click On Picture

Citrus Slicing Table

SOLD Citrus Slicing Table
Mfg: Not Specified Model:
Stock No: SFEC3812.2 Serial No:
Citrus Slicing Table

SOLD

Click here for more information (73.9 KB)

Click On Picture

Lemon Wedger

SOLD Lemon Wedger
Mfg: Not Specified Model:
Stock No: SFEC3825.1 Serial No:
Lemon Wedger

SOLD

Click On Picture

1998 JBT FoodTech FMC Fresh n Squeeze® Multi-Fruit Juicer

SOLD 1998 JBT FoodTech FMC Fresh n Squeeze® Multi-Fruit Juicer
Mfg: JBT FoodTech Model: MFJ-POS
Stock No: MDFC031.1 Serial No: 81003002
1998 JBT FoodTech FMC Fresh'n Squeeze® Multi-Fruit Juicer. Model: MFJ-POS. Approximate processing capacity: 80-120 quarts / hr., or 20 fruit / min. Electrical requirements (USA): 115 volt. As a juicer that achieves the highest yields at reasonable speeds, the unique design of the Fresh'n Squeeze® allows the handling of most of the world's citrus fruit varieties including oranges, grapefruit, lemons, limes and tangerines. Reliance electric motor, 1.0 hp, 1725 rpm, 115/230 V, 13.6 amps, 60 Hz, single phase. Overall dimensions: 2 ft. 8 in. L x 2 ft. 3 in. W x 5 ft. 7 in. H.(ACN173).

SOLD

Click here for more information (926.1 KB)
Click here to see video test (1,007.0 KB)
Click here for product brochure (956.2 KB)

Click On Picture

2007 Zumex Orange Juice Machine

SOLD 2007 Zumex Orange Juice Machine
Mfg: Zumex Model: Zumex100115VH
Stock No: JJTT10 Serial No:
2007 Zumex Orange Juice Machine. Model: Zumex100115VH. Output: 14 oranges per minute (maximum fruit diameter of 3 in.). Approximate top feeder capacity: 8 fruits. Specifications: 115V, 60 Hz, 1 phase. Safety features include a magnetic cut-off switch to stop machine from working once the main door opens. This unit takes up minimal counter space and is Ideal for small restaurants or bars. Shipping weight: 123 lbs. Overall dimensions: 1 ft. 6 in. L x 1 ft. 8 in. W x 2 ft. 10 in. H.(ACN44).

SOLD

Click here for more information (229.6 KB)

Click On Picture

Nutrifaster, Inc. N450® Commercial Centrifugal Juicer

SOLD Nutrifaster, Inc. N450® Commercial Centrifugal Juicer
Mfg: Nutrifaster, Inc. Model: N450®
Stock No: JJTT13 Serial No: 450100748
Nutrifaster, Inc. Commercial Centrifugal Juicer. Model: N450®. Capacity: Makes 1 quart of juice in seconds from fruits and vegetables. Material of construction: stainless steel. Motor: 1.25 HP, 3450 RPM, 110 Volts, 60Hz, 1056 watts. Feed tube opening approx. 2-1/2 in. x 1-3/4 in. Pulp discharge tube diameter is 3-3/4 in. The Nutrifaster N450® commercial juice extractor is engineered for heavy-duty commercial use and is ideal for juice bars, health clubs, spas, restaurants and institutions where fresh juice is in demand. Overall dimensions: 1 ft. 5 in. L x 1 ft. 2-3/4 in. W x 1 ft. 9-1/2 in. H.(ACN24).

SOLD

Click here for more information (185.4 KB)

Click On Picture

Sundance Wheateena Workhorse II Commercial Wheatgrass Juicer

SOLD Sundance Wheateena Workhorse II Commercial Wheatgrass Juicer
Mfg: Sundance Model: 3002
Stock No: JJTT07 Serial No:
Sundance Wheateena Workhorse II Commercial Wheatgrass Juicer. Model: 3002. Capacity: 3-1/2 ounces per minute for most grain grasses, leafy greens, herbs and sprouts. Motor: 91 RPM, torque 130 inch pounds, 115 VAC, 50-60 Hz (or 230 VAC 50 Hz). Drive unit: 10 in. L x 6 in. W x 8 in. H. As a favorite of juice bars worldwide, the Wheateena has been specifically designed for continuous pulp ejection and juicing in a busy environment. Mounted on a stainless steel chassis for a lifetime of maintenance-free service, the Wheetena Workhorse II juicing components are precision machined, cast iron, and full hot dip tin plated. A minimum of parts make for easy assembly and cleaning. Approximate weight 25 lbs. Overall dimensions: 1 ft. 6 in. L x 5 in. W x 11 in. H.(ACN7a).

SOLD

Click here for more information (190.5 KB)

Click Here if you don't see what you're looking for in our online catalog.