Genemco Sells Used Scales, Used Platform Scales, Mettler Toledo, Weigh-Tronix 
  

Click On Picture

Stainless Steel Digital Scale and Conveyor Components

Stainless Steel Digital Scale and Conveyor Components
Mfg: Not Specified Model:
Stock No: HDUL964.2 Serial No:
Assorted S/S Frame Product Conveyor Section and S/S Digital Scale.

Click On Picture

Toledo Electronic Digital Bag Scale

Toledo Electronic Digital Bag Scale
Mfg: Toledo Scale Co. Model: 8140
Stock No: MRSP117 Serial No: 4195207-4PQ
Toledo Electronic Digital Bag Scale. Model 8140. Wall mount digital mass indicator approved for use with up to 5000 verification scale intervals. Instruments may be fitted with input/output sockets for the connection of auxiliary and/or peripheral devices. Touch sensitive control, zero test, tare, clear, lb/kg and print functions. Input power requirements: 120 V, 0.15 amps, 50/60 Hz, single phase. Digital indicator overall dimensions: 1 ft. 2 in. L x 5 ½ in. W x 1 ft. H. A 3 ft. x 3 ft. frame with (4) bag hooks connects to an S beam load cell that hangs on a supporting frame. Supporting Frame dimensions: 5 ft. 6in. L x 4 ft. 10 ½ in. W x 4 ft. 9 in. H. Hooks ctr. to ctr. distance: adjacent = 2 ft. 7 in. Opposite = 2 ft. 8 in. Overall dimensions: 5 ft. 6 in. L x 4 ft. 10 ½ in. W x 4 ft. 9 in. H. (BM)-Off. + (BH).

Click here for more information (359.4 KB)

Click On Picture

Rice Lake Weighing Systems Electronic Digital Bag Scale

Rice Lake Weighing Systems Electronic Digital Bag Scale
Mfg: Rice Lake Weighing Systems Model: IQ+350 IA
Stock No: MRSP118 Serial No: 98-10563
Rice Lake Weighing Systems Electronic Digital Bag Scale. Model: IQ+350 IA. Wall mount digital weight indicator. Instruments may be fitted with input/output sockets for the connection of auxiliary and/or peripheral devices. Touch sensitive control, zero test, tare, unit, and print functions. A 3 ft. x 3 ft. frame with (4) bag hooks connects to an S beam load cell model: RL20001-T6-5K that hangs on a supporting frame. Hooks ctr. to ctr. distance: adjacent = 2 ft. 7 in, opposite = 2 ft. 8 in. Overall dimensions: 5 ft. 1 ½ in. L x 5 ft. W x 5 ft. 1 ½ in. H. (BM)-Off. + (BH).

Click here for more information (323.9 KB)

Click On Picture

Rice Lake Weighing Systems Electronic Digital Bag Scale

Rice Lake Weighing Systems Electronic Digital Bag Scale
Mfg: Rice Lake Weighing Systems Model: IQ+350 IA
Stock No: MRSP119 Serial No: 98-10228
Rice Lake Weighing Systems Electronic Digital Bag Scale. Model: IQ+350 IA Wall mount digital weight indicator. Instruments may be fitted with input/output sockets for the connection of auxiliary and/or peripheral devices. Touch sensitive control, zero test, tare, unit, and print functions. A 3 ft. x 3 ft. frame with (4) bag hooks connects to an S beam load cell model: RL20001-T6-5K that hangs on a supporting frame. Hooks ctr. to ctr. distance: adjacent = 2 ft. 7 in, opposite = 2 ft. 8 in. Overall dimensions: 5 ft. 1 ½ in. L x 5 ft. W x 5 ft. 1 ½ in. H. (BM)-Off. + (BH).

Click here for more information (254.6 KB)

Click On Picture

Fairbanks Scales Display

Fairbanks Scales Display
Mfg: Fairbanks Model: H90-5200
Stock No: SGM1107 Serial No: H394208
Fairbanks Scales Display. Model: H90-5200. Class III. Serial no.: H394208. Volts: 117 single phase. 200MA. 50/60Hz. nMax: 10,000. Made in USA. UL Listed 589E.

Click On Picture

Exact Weight Scale

Exact Weight Scale
Mfg: Not Specified Model: 347
Stock No: CCFP530 Serial No: 221790
Exact Weight Scale. Model: 347. S/N: 221790. Capacity: 22 lbs. Square base: 9 in. L x 8-1/2 in. W with 8 in. dia. counter-weight base. Overall dimensions: 24 in. L x 9 in. W x 21 in. H.

Click here for more information (84.6 KB)

Click On Picture

Rice Lake Weigh Cells

Rice Lake Weigh Cells
Mfg: Rice Lake Weighing Systems Model:
Stock No: SCJC055.a Serial No:
(2) Rice Lake Weigh Cells

Click On Picture

Load Cells

Load Cells
Mfg: Not Specified Model:
Stock No: TACJ0795.3 Serial No:
(6) Load Cells. 10,000 lbs capacity for each cell. Overall dimensions: 8-1/2 in. L x 5 in. W x 5-3/4 in. H.

Click here for more information (243.8 KB)

Click On Picture

SOLD Platform Scales - 4,000lb Capacity SOLD

SOLD Platform Scales - 4,000lb Capacity
Mfg: Not Specified Model:
Stock No: 20.MF-423.a Serial No:
(11) Platform scales, 4,000lb capacity with 45 in L x 45 in W platform.

SOLD

Click On Picture

SOLD Fairbanks Scale  SOLD

SOLD Fairbanks Scale
Mfg: Fairbanks Model:
Stock No: 8a.SAF176a.2a Serial No:
Fairbanks, Dro Floor Scale.

SOLD

Click On Picture

SOLD Platform Scale - 250lb Capacity   SOLD

SOLD Platform Scale - 250lb Capacity
Mfg: Not Specified Model:
Stock No: 1a-SC-3471 Serial No:
Platform scale, 250lb, 18 in x 18 in (base only).

SOLD

Click On Picture

SOLD Platform Scale SOLD

SOLD Platform Scale
Mfg: Not Specified Model:
Stock No: 4-SC-4471 Serial No:
Stainless steel platform scale (base only), 24 in. x 24 in., 250lb.

SOLD

Click On Picture

SOLD Toledo Masstron Drum Scale Stainless Steel - 1,000lb Capacity  SOLD

SOLD Toledo Masstron Drum Scale Stainless Steel - 1,000lb Capacity
Mfg: Toledo Masstron Model: 2885
Stock No: 15-SC-1671 Serial No: 1028743-1UT
Toledo Masstron Drum Scale, 30 in. by 30 in. Model 2885, S/N 1028743-1UT, capacity 1,000 Ib, date of mfg. 3/96, overall dimensions 36 in. L x 30 in. W x 4 in. H, control module: 120 volt, Model MC600AAAC, S/N A06270.

SOLD

Click here for more information (225.7 KB)

Click On Picture

SOLD Scale 5,000 lbs. Digital Readout SOLD

SOLD Scale 5,000 lbs. Digital Readout
Mfg: Indiana Scale Co Model: 44-5-1
Stock No: 17a.MEDE01. Serial No:
Indiana Scale Co, Model 44-5-1, S/N 9026, class III, capacity 5,000 lbs, d MAX: 5000, d MIN: 1, 48 in. x 48 in. x 3-½ in. high and has a Transcell Technology digital readout Model TI500E, class III.

SOLD

Click On Picture

Intercomp Co. Digital Platform Scale- 10,000 lbs SOLD

SOLD Intercomp Co. Digital Platform Scale- 10,000 lbs SOLD
Mfg: Intercomp Co. Model: IN-55-10K
Stock No: AARF18EB. Serial No: 27011
Intercomp Co. Digital Platform Scale- 10,000 lbs. Model: IN-55-10K. S/N: 27011. Size: 60 in. L x 60 in. W. dMax: 5,000. eMin: 2. Overall dimensions: 60 in. L x 60 in. W x 2 in. H. SOLD

SOLD

Click here for more information (262.2 KB)

Click On Picture

Certified Platform Scales

SOLD Certified Platform Scales
Mfg: Not Specified Model:
Stock No: AARF18E.5a Serial No:
Certified Platform Scales.

SOLD

Click On Picture

Doran Scale

SOLD Doran Scale
Mfg: Doran Model:
Stock No: 6-SC-5671 Serial No:
Doran 8.5 i.n x 8.5 in. platter with Weightronix indicator UMC600AAAC.

SOLD

Click On Picture

Port-A-Weigh Portable Hang-up Scale

SOLD Port-A-Weigh Portable Hang-up Scale
Mfg: Port-A-Weigh Model:
Stock No: RPAG1286.4a Serial No:
Port-A-Weigh Portable Hang-up Scale. Capacity 2,000 kg.

SOLD

Click On Picture

Port-A-Weigh Portable Hang-up Scale

SOLD Port-A-Weigh Portable Hang-up Scale
Mfg: Port-A-Weigh Model:
Stock No: RPAG1288.5a Serial No:
Port-A-Weigh Portable Hang-up Scale. Capacity 2,000 kg.

SOLD

Click On Picture

Fairbanks Scale

SOLD Fairbanks Scale
Mfg: Fairbanks Model:
Stock No: 6a.5256 Serial No:
Fairbanks scale.

SOLD

Click On Picture

WAS Scale

SOLD WAS Scale
Mfg: WAS Model: DF2000
Stock No: SGMT322.2a Serial No: C11843
WAS Scale. Model: DF2000. S/N: C11843. Weight capacity: 5000 lb. Control input: 12 VDC, 1.5 A, output: 10 VDC, 500 mA. Stainless steel platform: 30-1/2 in. L x 24-3/4 in. W. Label print-out system. Base with (4) casters. Overall dimensions: 45 in. L x 25 in. W x 60 in. H.

SOLD

Click here for more information (226.9 KB)

Click On Picture

Detecto Digital Scale

SOLD Detecto Digital Scale
Mfg: Detecto Model:
Stock No: TAPG83.a Serial No:
Detecto Digital Scale.

SOLD

Click On Picture

Yamato Scale

SOLD Yamato Scale
Mfg: Yamato Model: DP-6200
Stock No: SFEC3820.a Serial No: 651690
Yamato Scale. Model: DP-6200. S/N: 651690.

SOLD

Click here for more information (41.9 KB)

Click On Picture

Hobart Toledo Digital Scale Printer

SOLD Hobart Toledo Digital Scale Printer
Mfg: Hobart Model: 8806
Stock No: MDBC127.a Serial No: 2349105-2UM
Hobart Toledo Digital Scale Printer. Model: 8806. S/N: 2349105-2UM. Digital scale printer with a digital display control box and touchpad controls. The model 8806 printer is a bi-directional ticket printer, with a 5 x 7 dot matrix print head, design for use in industrial weighing applications. Power requirements: 120 V, 1.0 amp, 50/60 Hz. Overall dimensions: 1 ft. 6 in L x 11 in. W x 9 in H. (ACN15a)

SOLD

Click here for more information (150.4 KB)

Click On Picture

Yamato Scale

SOLD Yamato Scale
Mfg: Yamato Model: ADW524MWH
Stock No: SFEC3902B.1 Serial No: WG990509
Yamato Scale. Model: ADW524MWH. S/N: WG990509.

SOLD

Click On Picture

The Exact Weight Scale Co. Scales

SOLD The Exact Weight Scale Co. Scales
Mfg: The Exact Weight Scale Co. Model: 10440
Stock No: CCFP531 Serial No: 237770 / 212099
(2) Exact Weight Scale Co. Scales. Type no. 1044. The capacity for these 2 scales are 53 lbs. 1 ft. 2 in. x 1 ft. 2 in. square weight base. 8 in. dia. counter-weight base. Overall dimensions: 2 ft. 7-3/4 in. L x 1 ft. 2 in. W x 2 ft. H.

SOLD

Click here for more information (385.7 KB)

Click On Picture

GSE Scale Systems Model 450 Digital Platform Scale - 2,500 lbs

SOLD GSE Scale Systems Model 450 Digital Platform Scale - 2,500 lbs
Mfg: GSE Model: 200450-02003
Stock No: TACJ0798.10 Serial No: 408946
GSE Scale Systems Model 450 Digital Platform Scale. 2500 lb capacity. S/N: 408946 Made in U.S.A. Load cells: 4. Sensortronics model: 65083-2.5K-0100. S/N: 959579. Output: 2,500 pounds at 3.000 mVN. Sensortronics model: 65083-2.5K-0100. S/N: 966661. Output: 2,500 pounds at 3.000 mVN. Sensortronics model: 65083-2.5K-0100. S/N: 959578. Output: 2,500 pounds at 3.000 mVN. Rice Lake Weighing Systems Model: RL35023S-N5-2.5K. S/N: AA167392. Output: 2.997 mV/V @ 2.5K lbs.(H17) (ACN25).

SOLD

Click here for more information (202.6 KB)

Click On Picture

Mastron Weight Scale Model 12063

SOLD Mastron Weight Scale Model 12063
Mfg: Mastron Model: 12063
Stock No: HDPH244.1 Serial No: 8134006
Mastron Weight Scale. Model 12063. S/N 8134006. Capacity 2,000 lbs. Dimensions 30 in. L x 30 in. W x 2 in. H.

SOLD

Click Here if you don't see what you're looking for in our online catalog.