Click On Picture

The Sharples Corp. Centrifuge

The Sharples Corp. Centrifuge
Mfg: Sharples Model: M-47-21-1-J-Y
Stock No: TACJ0558.3 Serial No: 476242
The Sharples Corp. Centrifuge. Type: M-47-21-1-J-Y. Serial No: 476242.

Click here for more information (205.6 KB)

Click On Picture

Sharples Separator/Desludger

Sharples Separator/Desludger
Mfg: Sharples Model:
Stock No: 21.RB-104.7 Serial No:
Sharples Separator/Desludger. All stainless steel contact parts. 55-stage separator cones. Motor, no nameplate information. Inlets: (1) 13 in. dia. hopper with (1) 1-1/2 in. dia. separator inlet. Outlets: (1) 1 in. dia. pipe, (1) 2 in. dia. pipe, (1) 2-1/2 in. dia. pipe, (1) 2-1/2 in. dia. threaded fitting, (1) 3 in. dia. Q-line fitting. Overall dimensions: 40 in. L x 38 in. W x 61 in. H.

Click here for more information (312.7 KB)

Click On Picture

Sharples Separator

Sharples Separator
Mfg: Sharples Model: DM-217A-83B
Stock No: RB-109.8 Serial No: 3-002-1371
Sharples Separator. Model: DM-217A-83B. S/N 3-002-1371. Bowl speed 6,000 rpm. Stainless steel contact parts. Inlets: (1) 12 in. dia. X 10 in. H. Hopper with 1-1/2 in. inlet port. Outlets: (2) 1-1/2 in. threaded male, (1) 1-1/2 in. outlet port. Overall dimensions: 43 in. L x 31 in. W x 60 in. H.

Click here for more information (166.6 KB)

Click On Picture

Sharples Separator/Desludger

Sharples Separator/Desludger
Mfg: Sharples Model: DM-E2478-2-E8796
Stock No: RB-103.22a Serial No: 59-H2-657
Sharples Separator/Desludger. Model: DM-E2478-2-E8796. S/N: 59-H2-657. Stainless steel contact parts. Maximum bowl speed: 6250 rpm. 60 disks. Inlets: (1) 11 in. dia. x 7 in. H hopper with 1/4 in. mesh screen. Outlets: (1) 2-1/2 in. bevel seat outlet, (1) 3 in. outlet, (1) 3 in MNPT port on bottom bowl. Motor: Tampa Armature Works, 20 hp, 1725 rpm, 220/440 V, 50/25 amps, 60 Hz, 3 phase, Serial No: 2437092, Make: Louis Allis. Overall dimensions: 3 ft. 11 in. L x 3 ft. 2 in. W x 5 ft. H.

Click here for more information (532.4 KB)

Click Here if you don't see what you're looking for in our online catalog.