Used Shriver Plate and Frame Filter Press, Used Shriver Plate and Frame Filter, Elmco Shriver Filter Press 
 Genemco Sells Used Shriver Plate and Frame Filter Presses, Used Shriver Plate and Frame Filter 

Click On Picture

SOLD Elmco Shriver Filter Press Model M900FB SOLD

SOLD Elmco Shriver Filter Press Model M900FB
Mfg: Elmco Model: M900FB-33-PP-PF-DB-80-1.5x47
Stock No: CCFP115. Serial No: 41979-01-AR
1992 Shriver Filter Press, Model M900FB, S/N 41979-01-AR. Max filtering pressure: 80 psi, Max thrust: 52 tons at 2,300 psi, Max oil press: 2300 psi, Max air pressure: 100 psi, Customer P.O. # W11135, Parker hydraulic actuator: Bore size: 10 in., STR: 24000, Envelope pressure: 5,000 psi, (47) polypropylene frames measuring 36 in. L x 36 in. W x 1-1/2 in. thick. (47) polypropylene plates measuring 36 in L x 36 in W x 1 in. thick. Filtering area 559.3 sq ft. Holding cap. 35.3 cu ft. Cake thickness is 1-1/2 in. at 80 lbs per sq. ft. using diatomaceous earth as filter aid. Includes shaker table conveyor to help remove cake that falls out when breaking down filter to clean. Shaker table dimensions: 152 L x 56 in. W x 28 in. H. Filtering cloths available. Used mostly for cranberry, blueberry and apple juice. Last used 2003. Overall dimensions: 212 in. L x 44 in. W x 78 in. H.

SOLD

Click here for more information (288.5 KB)

Click On Picture

Shriver Plate and Frame Filter Press 18 in.

SOLD Shriver Plate and Frame Filter Press 18 in.
Mfg: T. Shriver & Co. Inc. Model:
Stock No: 65.MEC3765 Serial No: 29088
Shriver Plate and Frame Filter Press 18 in. S/N 29088. Unit has (40) 1 in. plates and (1) 2 in. plate, poly construction, dimensions of plates are 18 in. x 18 in. Size 18 in. x 18 in. x 42 in. or 7.875 cubic feet. Overall dimensions to filter: 9 ft. 7 in. L x 29 in. W x 42 in. H. Pan dimensions: 50 in. L x 20 in. W x 2 in. H.

SOLD

Click here for more information (246.3 KB)

Click On Picture

Shriver Plate and Frame Filter Press

SOLD Shriver Plate and Frame Filter Press
Mfg: T. Shriver & Co. Inc. Model:
Stock No: 45.SS3a.5 Serial No: 28594
Shriver Plate and Frame Filter Press. S/N 28594. (25) Cast steel plates. Plate dimensions: 12 in. L x 1 in. W. x 12 in. H. Cake capacity: 25 sq. ft. Filter pressure with Shriver Diaphragm Pump, size 0E8, S/N G475. Induction Motor, 1.5 hp, 1730 rpm. 230/460 V, 4.8/2.4 amps, 60 Hz, 3 phase. Inlets/outlets: 2-1/2 dia. ports. Overall Dimensions: 44 in. L x 26 in. W x 40 in. H.

SOLD

Click here for more information (520.1 KB)

Click On Picture

Shriver Plate and Frame Filter Press

SOLD Shriver Plate and Frame Filter Press
Mfg: T. Shriver & Co. Inc. Model: 18
Stock No: ED-201.16 Serial No: 28342
Shriver Plate and Frame Filter Press. Model: 18. S/N: 28342. 316 Stainless steel plates. Maximum filtering pressure: 100 psi. Frame is equipped with (16) plates and (16) dividers. Plates are closed by turning a manual vise. Filtering area: 56.64 sq. ft. (4) Casters allow for easy positioning. Inlets/outlets: (4) 1-1/2 in. dia. threaded fittings. Overall dimensions: 57 in. L x 30 in. W x 43 in. H.

SOLD

Click here for more information (253.0 KB)

Click On Picture

Elmco Shriver Filter Press

SOLD Elmco Shriver Filter Press
Mfg: Elmco Model:
Stock No: CCFP116. Serial No: 27375
Eimco Shriver Filter Press, Size 30. S/N 27375-1. Plates- 41; plate dimensions: 40 in. L x 1 in. W. x 30 in. H. Maximum filtering pressure- 100 psi. Maximum thrust- 45 tons at 6,250 psi. Inlets/outlets: (4) 2 in. dia. ports. Overall dimensions: 10 ft. L x 24 in. W x 70 in. H.

SOLD

Click here for more information (109.7 KB)

Click On Picture

T. Shriver & Co. Inc. Filter Press

SOLD T. Shriver & Co. Inc. Filter Press
Mfg: T. Shriver & Co. Inc. Model: 12
Stock No: VSTE001.3 Serial No: 21834
T. Shriver & Co. Inc. Filter Press. Size 12. S/N: 21834. Filtering Pressure 100 lbs. (2) 1-¼ in. threaded female ports. 12 in. x 12 in. x 1 in. frames. Aluminum Contact Parts. Copper Discharge Valve. Last use in the processing of honey. (GJ)

SOLD

Click here for more information (370.0 KB)

Click On Picture

Dorr-Oliver Eimco / Shriver Filter Press 36 in.

SOLD Dorr-Oliver Eimco / Shriver Filter Press 36 in.
Mfg: Dorr-Oliver Eimco / Shriver Model:
Stock No: 100.3R-2299.30 Serial No: 25442
Dorr-Oliver Eimco / Shriver Filter Press. S/N: 25442. (20) end plates and (23) spacer plates, all 36 in. L x 36 in. W. Maximum filtering pressure: 100 lbs. Power Team 2-Speed Manually-Operated Hydraulic Pump, Model: P460, S/N: 68907. Inlets: (1) 3 in. dia. I-Line (female). Outlets: (22) 1/2 in. dia. ports. Overall dimensions: 10 ft. 9 in. L x 4 ft. 4 in. W x 5 ft. 9 in. H. (BE).

SOLD

Click here for more information (311.7 KB)

Click Here if you don't see what you're looking for in our online catalog.


Other Equipment:Star Filter Press | Other Filters | R/O and Membrane Filters | Miscellaneous Filters | Sharples Separator 
Other Categories:Miscellaneous Separators | Stainless Steel Sifters | Miscellaneous Sifters | Dicers / Slicers | Farm Tanks - 0 - 499 Gallons 
Other Manufacturers:InLine Pressure/Piston Fillers | Rotary Pressure/Piston Filler | Inline Gravity Fillers | Rotary Gravity Fillers | Flow Meters 

 Purchase Used Shriver Plate and Frame Filter Presses from Genemco.