Genemco Sells Used Stainless Steel Silos, Jacketed Silos, Atmospheric Tanks, Refrigerated Silos  
 Genemco Offers Used Walker Stainless Steel Silo Tanks, Stainless Steel Single Shell Vertical Silos, Silo Single Shell, Refrigerated Silo, Jacketed Silos and Atmospheric Tank 

Click On Picture

Sugar Silo (45 Tons / 1,660 Cu. Ft.)

Sugar Silo (45 Tons / 1,660 Cu. Ft.)
Mfg: Imperial Ind. Model: 60-54 10-0X37-0
Stock No: OTIS04 Serial No: I-33060
Max Density: 54 LBS/Cu.Ft.
Max Tonnage: 44.82
Max Capacity: 1,660 Cu.Ft.
Max Temp: AMBIENT
Max Pressure: 0.38 PSI
Max Vacuum: 0.03 PSI

Year Built: 2002

Previously held sugar at a cookie baking facility.

Purchased Through: Dover Equipment Company Inc.

Click here for more information (2,864.1 KB)

Click On Picture

Flour Silo (2,670 Cu. Ft.)

Flour Silo (2,670 Cu. Ft.)
Mfg: Columbian TecTank Model: 04-1219
Stock No: OTIS03 Serial No: 04-1219
Diameter: 11'1"
Height: 38' 10"
Nominal Capacity: 2,670 Cu. Ft.
Compacted Density: 45 PCF
Max Pressure: 6.0 PSI
Max Vacuum: 0.4 PSI

Year Built: 2004

Previously held flour at a cookie baking facility.

Click here for more information (2,672.4 KB)

Click On Picture

Flour Silo (75 Tons / 3,772 Cu. Ft.)

Flour Silo (75 Tons / 3,772 Cu. Ft.)
Mfg: Shick Tube-Veyor Corp. Model: 60 40 12-0X48-0
Stock No: OTIS02 Serial No: I-46947
Max Density: 40 LBS/Cu.Ft.
Max Tonnage: 75.44
Max Capacity: 3,772 Cu.Ft.
Max Temp: AMBIENT
Max Pressure: 0.38 PSI
Max Vacuum: 0.03 PSI

Year Built: 2007

Previously held flour at a cookie baking facility.

Click here for more information (2,442.4 KB)

Click On Picture

Flour Silo (86 Tons / 4,318 Cu. Ft.)

Flour Silo (86 Tons / 4,318 Cu. Ft.)
Mfg: Shick Tube-Veyor Corp. Model: 60 40 12-0X48-0
Stock No: OTIS01 Serial No: I-46946
Max Density: 40 LBS/Cu.Ft.
Max Tonnage: 86.36
Max Capacity: 4,318 Cu.Ft.
Max Temp: AMBIENT
Max Pressure: 0.38 PSI
Max Vacuum: 0.03 PSI

Year Built: 2007

Previously held flour at a cookie baking facility.

Click here for more information (2,721.2 KB)



View previously sold Silos. Genemco can source products required for your project.

Click Here if you don't see what you're looking for in our online catalog.


Other Equipment:Used Stainless Steel Tanks | Used Stainless Steel Horizontal Tanks  | Used Kettles | Used Stainless Steel COP Tanks | Used Stainless Steel Jacketed Processing Tanks 
Other Categories:Used Stainless Steel Single Shell Tanks  | Used Mix and Blend Tanks  | Used Stainless Steel Farm Tanks  | Used APV Balance Tanks  | Used Carbon Steel Tanks 
Other Manufacturers:Used Agitators, Mixers and Blenders | Used Sanitary Centrifugal Pumps | Used Valves and Fititngs  | Used Paddle Pulper/Finisher | Used APV Plate Evaporators 

 Genemco Sells Used Stainless Steel SiloTanks and Used Refrigerated Vertical Silos Tanks