Genemco Sells Used Gaulin Size 12 Painted Frame Homogenizers, Manton Gaulin 
 Used Gaulin and Manton Gaulin Size 12 Painted Frame Homogenizers with Ball Valves and Poppet Valves 

Click On Picture

Gaulin Homogenizer Model 800CGD

SOLD Gaulin Homogenizer Model 800CGD
Mfg: Gaulin Model: 800CGD
Stock No: CJR18024b. Serial No:
Gaulin Homogenizer. Model 800CGD. Maximum capacity: 800 gph. Delco AC Motor, Model B-876, 20 hp, 745 rpm, 220/440 V, 3 phase, 60 Hz. Overall dimensions: 64 in. L x 46 in. W x 57 in. H.

SOLD

Click here for more information (336.5 KB)

Click On Picture

Gaulin Homogenizer

SOLD Gaulin Homogenizer
Mfg: Gaulin Model:
Stock No: CTBE001.15 Serial No:
Gaulin Homogenizer.

SOLD

Click here for more information (92.9 KB)

Click Here if you don't see what you're looking for in our online catalog.


Other Equipment:Gaulin Size 3 | Gaulin Size 6 | Gaulin Size 24 | Gaulin Lab and Other | Gaulin Stainless Clad Homogenizers 
Other Categories:Cherry Burrell Homogenizers | Crepaco Homogenizers | Laboratory Homogenizers | Mycom Ammonia Screw Compressors | Frick Ammonia Screw Compressors 
Other Manufacturers:Freon Compressors | Freon Evaporators | Plate-Fin Heat Exchangers | Air Cooled Chillers | Air Cooled Condensing Units 

 Genemco Sells Used Gaulin Size 12 Painted Frame Homogenizers with Ball Valves and Poppet Valves