Genemco Sells Used Gaulin Size 3 Painted Frame Homogenizers, Manton Gaulin 
 Used Gaulin and Manton Gaulin Size 3 Painted Frame Homogenizers 

Click On Picture

Manton-Gaulin Size 3 Homogenizer - 3,000 PSI

Manton-Gaulin Size 3 Homogenizer - 3,000 PSI
Mfg: Gaulin Model: 200 HP KL3 3BS
Stock No: SIKH006 Serial No: 125565975
Manton Gaulin Homogenizer. Model: 200 HP KL3 3BS. S/N: 125565975. Two stage homogenizing valve. Max flowrate: 200 GPH. Max pressure: 3,000 PSI. The bottom of the block has these stamps: 5897, 91255, 125K127S, CR304. US Motors Varidrive Motor: 7.5 HP, 220/440V, 3-phase, 60 Hz, 104-775 RPM. Overall dimensions: 6 ft. L x 3.5 ft. W x 4 ft 8 in. H.

Click here for more pictures (704.4 KB)

Click On Picture

SOLD Manton Gaulin 400 DJF 711P - 3PS Homogenizer SOLD

SOLD Manton Gaulin 400 DJF 711P - 3PS Homogenizer
Mfg: Gaulin Model: 400-DJH711-3PS
Stock No: HD.49a Serial No: 1621676
Manton Gaulin 400 DJF 711P - 3PS Homogenizer, single-stage manual valve assembly, painted frame, serial 1621676, block serial 15405 157202 CRU304 2-14-61, capacity 400 GPH at 3000 PSI, 20 HP 230/460V 1800 RPM, motor pulley diameter 16-1/2 in, gear pulley diameter 16 in, pulleys center-to-center distance 16 in, poppet valve 7/8 in, plunger 1-3/16 in, sanitary connections 1-1/2 in suction/discharge, approximate weight 3000 Ibs, overall dimensions 50 in L x 40 in W x 47 in H

SOLD

Click here for more information (664.0 KB)

Click On Picture

SOLD Gaulin Size 3 Homogenizer Painted Frame  SOLD

SOLD Gaulin Size 3 Homogenizer Painted Frame
Mfg: Gaulin Model: 300 KF3 3PS
Stock No: 15-R349-A Serial No:
Gaulin size 3 homogenizer, painted frame, model 300 KF3 3PS . Two stage manual valve assembly. 1 inch plungers. 3,000 PSI integral seat poppet valve cylinder. Minimum capacity 75 GPH, maximum capacity 300 GPH.

SOLD

Click On Picture

SOLD Gaulin M3 - 3TBS Homogenizer SOLD

SOLD Gaulin M3 - 3TBS Homogenizer
Mfg: Gaulin Model: 15075 M3/3TBS
Stock No: 140.202 Serial No: 1849409
Gaulin M3 - 3TBS Homogenizer, 2-stage manual valve assembly, size 3 painted frame, serial 1849409, capacity 75-100 GPH at 3000 PSI operating pressure, serial block numbers 957927 1.5-5PH 3X1.823 ARMCO, 7-1/2 HP 230/460V 1750 RPM, motor pulley diameter 4-1/4 in, gear pulley diameter 11-1/2 in, 14 in center-to-center, ball valve 7/8 in, plunger 1-1/8 in, sanitary connections 1-1/2 in suction/discharge, approximate weight 1500 Ibs, frame dimensions 33 in L x 29 in W x 39-3/4 in H, overall dimension 54 in L x 31 in W x 72 in H.

SOLD

Click here for more information (678.9 KB)

Click On Picture

SOLD Gaulin Size 3 Homogenizer Painted Frame SOLD

SOLD Gaulin Size 3 Homogenizer Painted Frame
Mfg: Gaulin Model: 200 E
Stock No: 145-R987-A Serial No:
Gaulin size 3 homogenizer, painted frame, model 200 E. Two stage manual valve assembly. 1 inch plungers. 3,000 PSI integral seat poppet valve cylinder. Minimum capacity 75 GPH, maximum capacity 300 GPH.

SOLD

Click On Picture

SOLD Gaulin Size 3 Homogenizer Painted Frame SOLD

SOLD Gaulin Size 3 Homogenizer Painted Frame
Mfg: Gaulin Model: 200 e
Stock No: 145-R808-A Serial No:
Gaulin size 3 homogenizer painted frame model 200 e. Single stage manual valve assembly. 1 inch plungers. 3,000 psi integral seat poppet valve cylinder. Minimum capacity 75 gph, maximum capacity 300 gph.

SOLD

Click On Picture

SOLD Gaulin Size 3 Homogenizer Painted Frame SOLD

SOLD Gaulin Size 3 Homogenizer Painted Frame
Mfg: Gaulin Model: 200 kl3 3rs
Stock No: 145-R008-A Serial No:
Gaulin size 3 homogenizer painted frame model 200 kl3 3rs. Single stage manual valve assembly. Lag style base. 3,000 psi ball valve cylinder.

SOLD

Click On Picture

SOLD Gaulin M/NP3-5TBS Homogenizer SOLD

SOLD Gaulin M/NP3-5TBS Homogenizer
Mfg: Gaulin Model: M/NP3-5TBS
Stock No: 170.188 Serial No: 5787496
Gaulin Homogenizer. Model: M/NP3-5TBS. Size: 3. 2-stage manual valve assembly. 7/8 in. dia. plungers. 5000 psi. Tapered seat ball valve cylinders. Maximum capacity: 100 gph. S/N 5787496.

SOLD

Click here for more information (258.6 KB)

Click On Picture

SOLD Gaulin Size 3 Homogenizer Painted Frame SOLD

SOLD Gaulin Size 3 Homogenizer Painted Frame
Mfg: Gaulin Model: 200 e
Stock No: 145-R710-A Serial No:
Gaulin Size 3 Homogenizer, Painted Frame. Model 200 e. Single stage manual valve assembly. 1 in. plungers. 3,000 psi integral seat poppet valve cylinder. Minimum capacity: 75 gph; maximum capacity: 300 gph.

SOLD

Click On Picture

SOLD Gaulin Size 3 Homogenizer Painted Frame SOLD

SOLD Gaulin Size 3 Homogenizer Painted Frame
Mfg: Gaulin Model: 400 djf4 3ps
Stock No: 165-R069-A Serial No:
Gaulin Size 3 Homogenizer, Painted Frame. Model 400 djf4 3ps. Two stage manual valve assembly. 1 in. plungers. 3,000 psi integral seat poppet valve cylinder. Minimum capacity: 75 gph; maximum capacity: 400 gph.

SOLD

Click On Picture

SOLD Gaulin Size 3 Homogenizer Painted Frame SOLD

SOLD Gaulin Size 3 Homogenizer Painted Frame
Mfg: Gaulin Model: 200 kl3 3rs
Stock No: 145-R108-A Serial No:
Gaulin Size 3 Homogenizer, Painted Frame. Model 200 kl3 3rs. Single stage manual valve assembly. 3,000 psi ball valve cylinder. Lag style base.

SOLD

Click On Picture

SOLD Manton Gaulin 300E Size 3 Homogenizer SOLD

SOLD Manton Gaulin 300E Size 3 Homogenizer
Mfg: Manton Gaulin Model: 300E
Stock No: 125.314 Serial No: 59529069
Manton Gaulin 300E Homogenizer. S/N 59529069. Size 3. 2-stage manual valve assembly. 1-3/16 in. dia. plunger. 3,000 psi. Tapered seat poppet valve cylinders. Minimum capacity: 75 gph. Maximum capacity: 300 gph.

SOLD

Click here for more information (295.0 KB)

Click On Picture

Manton Gaulin Homogenizer Size 3, Model: 88 M3-8TBS

SOLD Manton Gaulin Homogenizer Size 3, Model: 88 M3-8TBS
Mfg: Gaulin Model: 88 M3-8TBS
Stock No: 195.GR940. Serial No: 3673514
Manton Gaulin Homogenizer. Model: 88 M3-8TBS. Size: 3. 2-stage manual valve assembly. 3/4 in. dia. plungers. 8,000 psi. Tapered seat ball valve cylinders. Minimum capacity: 50. Maximum capacity: 120 gph. S/N 3673514.

SOLD

Click here for more information (189.5 KB)

Click On Picture

Gaulin M-Series Homogenizer

SOLD Gaulin M-Series Homogenizer
Mfg: Gaulin Model: 130 M3 3TBS
Stock No: MABE004. Serial No: 6725567
Gaulin M-Series Homogenizer. Model: 130 M3 3TBS. 2-Stage manual valve assembly. 1-3/16 in. plungers. Ball valve cylinders. Maximum operating pressure: 3000 psi. Maximum capacity: 130 gph. S/N: 6725567. General Electric Motor, 7-1/2 hp, 1750 rpm, 500 rpm (final), 230/460 V, 22/11 amps, 60 Hz, 3 phase. Overall dimensions: 44 in. L x 26 in. W x 65 in. H. (ACN450).

SOLD

Click here for more information (653.9 KB)
Click here for additional information (42.1 KB)

Click On Picture

APV Gaulin 75E Homogenizer

SOLD APV Gaulin 75E Homogenizer
Mfg: Gaulin Model: 75E
Stock No: MDBC131.50 Serial No: 31495006
APV Gaulin 3 Piston Homogenizer. Model: 75E. Block numbers: B15879 / 125 CGE 127. Approximate capacity: 200 gph at 2,500 psi. Two stage manual valve: first stage has a 1-1/16 in. pilot; second stage has a 1-1/8 in. pilot. Plunger diameter: 1 in. General Electric motor: 7-1/2 hp. Final rpm: 800/668. Overall dimensions: 3 ft. 6 in. L x 2 ft. 4 in. W x 4 ft. 3 in. H.

SOLD

Click here for more information (846.4 KB)

Click On Picture

Manton Gaulin 300KF3 Homogenizer

SOLD Manton Gaulin 300KF3 Homogenizer
Mfg: Gaulin Model: 300KF3 3PS
Stock No: DTWA502.46 Serial No: 428555313
Manton Gaulin 300KF3 Homogenizer. Model: 300KF3 3PS. 2-stage manual valve assembly. 1-1/8 in. dia. plungers. Working pressure: 3000 psi. Tapered seat poppet valve cylinder assembly. Motor, 10 hp, 1750 rpm, 1166 rpm (final), 550 V, 10.5 amps, 60 Hz, 3 phase. Motor pulley diameter: 6 in. Gear pulley diameter. Inlets/outlets: (2) 3/4 in. dia. NPT (female). Overall dimensions: 40 in. L x 32 in. W x 50 in. H. Maximum capacity: 300 gph. S/N: 428555313. (ACN600-55).

SOLD

Click here for more information (665.2 KB)
Click here for Drawings (155.8 KB)

Click Here if you don't see what you're looking for in our online catalog.


Other Equipment:Gaulin Size 6 | Gaulin Size 12 | Gaulin Size 24 | Gaulin Lab and Other | Gaulin Stainless Clad Homogenizers 
Other Categories:Cherry Burrell Homogenizers | Crepaco Homogenizers | Mycom Ammonia Screw Compressors | Frick Ammonia Screw Compressors | Mycom Compressors 
Other Manufacturers:Vilter Compressors | Frick Compressors | Evaporative Condensers | Freon Compressors | Plate-Fin Heat Exchangers 

 Genemco Sells Used Gaulin Size 3 Painted Frame Homogenizers