Genemco : Buy Crepaco Size 8 Centrifugal Pumps and Used Centrifugal Diagram Chemical Pumps at Discount Prices. 
 Genemco : Offers Used Centrifugal Diagram Chemical Pump at Discount Prices. 

Click On Picture

Crepaco Stainless Steel Centrifugal Pump - 10 HP

Crepaco Stainless Steel Centrifugal Pump - 10 HP
Mfg: Crepaco Model: 8VCD
Stock No: HGPS1037.1 Serial No: 8VCD-9732
APV CREPACO Stainless Steel Centrifugal Pump. Model: 8VCD. S/N VCD-9732. Siemens motor: 10 HP, 230/460V, 3505 RPM, 60 Hz, 3-phase. Overall dimensions: 2 ft. 8 in. L x 1 ft. 2 in. W x 1 ft. 1 in. H. (H)

Click On Picture

APV / Crepaco Model 8VS Sanitary Centrifugal Pump

APV / Crepaco Model 8VS Sanitary Centrifugal Pump
Mfg: APV Crepaco Model: 8VS
Stock No: TAFM482A.a Serial No: 8VS-81
APV Crepaco Centrifugal Pump. Model: 8VS. Flow rate for new pump is approximately 135 gpm with required horsepower and pressure. Discuss with salesperson your process and product to determine if this refurbished pump should handle your specific duty. A3 Sanitary Rating. Impeller diameter: 6 in. Lincoln electric motor, 7.5 hp, 3 phase. Inlet: (1) 4 in. dia. S-line fitting. Outlet: (1) 3 in. dia. ACME fitting. Overall dimensions: 2 ft. 1 in. L x 1 ft. 1-1/4 in. W x 1 ft. 3 in. H.

Click here for more information (232.9 KB)

Click On Picture

Crepaco Model 8 Centrifugal Pump

Crepaco Model 8 Centrifugal Pump
Mfg: Crepaco Model: 8
Stock No: OIP060. Serial No: 18-78
Crepaco Centrifugal Pump. Model: 8. S/N: 18-78. Impeller diameter: 6 in. Single mechanical seals. Baldor Industrial Motor, 15 hp, 3450 rpm, 230/460 V, 34/17 amps, 60 Hz, 3 phase. Inlets: (1) 2 in. dia. Outlets: 1-1/2 in. Overall dimensions: 28 in. L x 15 in. W x 13 in. H.

Click here for pump curve (131.0 KB)
Click here for more information (208.9 KB)

Click On Picture

Crepaco Model 8 Sanitary Centrifugal Pump

Crepaco Model 8 Sanitary Centrifugal Pump
Mfg: Crepaco Model: 8
Stock No: OIP056. Serial No: 18-8858
Crepaco Sanitary Centrifugal Pump. Model 8. S/N: 18-8858. Impeller diameter: 5 in. Single mechanical seals. General Electric Motor, 7.5 hp, 3470 rpm, 230/460 V, 19/19.5 amps, 60 Hz, 3 phase. Inlets: (1) 2 in. dia. MPT. Outlets: (1) 1-1/2 in. MPT. Overall dimensions: 24 in. L x 12-1/2 in. W x 12 in. H.

Click here for more information (207.1 KB)
Click here for pump curve (143.8 KB)

Click On Picture

APV Crepaco 8VS2 Sanitary Centrifugal Pump

APV Crepaco 8VS2 Sanitary Centrifugal Pump
Mfg: APV Crepaco Model: 8VS2
Stock No: SFEP142B. Serial No: 200253278-02
APV Crepaco Sanitary Centrifugal Pump. Model: 8VS2. S/N: 200253278-02. Impeller diameter: 7-1/2 in. Seal option: Single mechanical. Baldor Washdown Motor, 10 hp, 1750 rpm, 230/460 V, 23.6/14.8 amps, 60 Hz, 3 phase. Inlets: (1) 3 in. dia. S-line fittings. Outlets: (1) 1-1/2 in. dia. S-line fittings. Overall dimensions: 2 ft. 1 in. L x 1 ft. 1 in. W x 1 ft. 1 in. H.

Click here for more information (198.1 KB)

Click On Picture

Crepaco Centrifugal Pump

SOLD Crepaco Centrifugal Pump
Mfg: Crepaco Model: 8
Stock No: OIP057. Serial No:
Crepaco Centrifugal Pump. Model: 8. Impeller diameter: 7-1/2 in. Single mechanical seals. Westinghouse Motor, 7.5 hp, 3495 rpm, 208-220/240 V, 19.2-18.2/9.1 amps, 60 Hz, 3 phase. Inlets/oultets: (2) 2 in. dia. MPT. Overall dimensions: 23 in. L x 10-1/2 in. W x 12-1/2 in. H.

SOLD

Click here for more information (209.2 KB)

Click Here if you don't see what you're looking for in our online catalog.


 Genemco : Buy Crepaco Size 8 Centrifugal Pumps Online.