Used Size Grader, Used FMC Single Bar Grader 
 Genemco Sells Used Size Graders 

Click On Picture

Stainless Steel Pneumatic Bean Sorter

Stainless Steel Pneumatic Bean Sorter
Mfg: Not Specified Model:
Stock No: SIKH033 Serial No:
Stainless Steel Pneumatic Bean Sorter. This came from a coffee bean plant. There is no manufacturer nameplate. Unit has multiple adjustments. Overall dimensions: 53 x 40 x 84 in. H.

Click here for more pictures (732.7 KB)

Click On Picture

FMC Single Bar Grader

FMC Single Bar Grader
Mfg: FMC Technologies (JBT FoodTech) Model:
Stock No: SNPM108.1a Serial No: H1-170
FMC Single Bar Grader. Inside straight-wall dimensions: 1 ft. 7-1/2 in. dia. x 2 ft.10 in. L. Infeed barrel dimensions: 2 ft. dia. x 1 ft. 8 in. L. U.S. Electrical Syncrogear motor, ½ hp. Syncrogear drive, ratio: 6.1. Overall dimensions: 6 ft. 11 in. L x 3 ft. 2 in. W x 4 ft. 4 in. H.

Click here for more information (177.2 KB)

Click On Picture

Carter-Day Company Precision Sizer

Carter-Day Company Precision Sizer
Mfg: Carter-Day Company Model: ACA9-X
Stock No: OI238. Serial No: 101 87
Carter-Day Company Precision Sizer. Model: ACA9-X. S/N: 101 87. Order No: E-7294Y. Infeed hopper dimensions: 11 in. W x 6 in. H. Leroy Somer PowerBlock motor with drive, 0.33 hp, 1725 rpm, 200-230/460 V, 1.46-1.5/0.73 amps, 60 Hz, 3 phase. The Carter-Day sizers have the performance efficiencies and capacities for many sizing/separating requirement for seed corn, sunflower, barley, wheat, oats, rice, shelled peanuts, soybean and most other free flowing granular material. Inlets: (1) 3 in. dia. port, (1) 4 in. W x 2 in. H infeed. Outlets: (1) 5 in. W x 4-1/2 in. H discharge chute. Overall dimensions: 7 ft. 3 in. L x 1 ft. 10 in. W x 2 ft. 11 in. H.(H14)(ACN72).

Click here for more information (198.1 KB)

Click On Picture

The Blodgett Company Vibratory Feeder

The Blodgett Company Vibratory Feeder
Mfg: The Blodgett Company Model: E-TO-C
Stock No: SGMPB079.7 Serial No:
The Blodgett Company Vibratory Feeder. (6) Syntron Magnetic Feeders, Model: E-TO-C, Electrical requirements: 115 V, 0.35 amps, 60 Hz. Stainless steel troughs: 37-1/2 in. L x 2-3/4 in. W x 1-3/8 in. H. (4) Photo eyes, Model: E3S-LS20XE4. Weight Miser II Control Box, digital controls, manual on/off switch, (3) intensity regulating knobs. Overall dimensions: 39 in. L x 17-1/2 in. W x 57 in. H.

Click here for more information (335.8 KB)

Click On Picture

Stainless Steel Vibrating Conveyor

Stainless Steel Vibrating Conveyor
Mfg: Not Specified Model:
Stock No: HDPH117.2 Serial No:
Stainless Steel Vibrating Deck Screen. Inlet: 36 1/2 in L x 12 in. W port on top. Outlet: 4 in. port on bottom and 6 in. port on side. (4) springs. Pulley on side with drive on both sides. Overall dim: 52 in. L x 19 in. W x 30 in. H.

Click here for more information (217.3 KB)

Click On Picture

SOLD Onion Size Gradering Line SOLD

SOLD Onion Size Gradering Line
Mfg: Not Specified Model:
Stock No: 140-SC-9761 Serial No:
Onion size gradering line 5 foot, consisting of 1-2 3/4 inch x 7 foot length grader, 1-2 3/4 inch x 5 foot length grader, 1-3 1/2 inch x 7 foot length grader, 1-4 1/2 inch x 7 foot length grader, 1-32 inch x 23 foot elevating conveyor, and 1-36 inch x 15 foot inspection conveyor.

SOLD

Click On Picture

SOLD Commercial Size Grader Stainless Steel SOLD

SOLD Commercial Size Grader Stainless Steel
Mfg: Not Specified Model:
Stock No: 200-SC-0131 Serial No:
Commercial size grader stainless steel, 3 deck, 60 inch width x 149 inch length, eccentric drive, dog bone suspension.

SOLD

Click On Picture

SOLD Kerian Lead Screws SOLD

SOLD Kerian Lead Screws
Mfg: Kerian Model:
Stock No: 13a-SC-5461 Serial No:
Misc. Kerian lead screws.

SOLD

Click On Picture

SOLD Kerian Speed Sizer SOLD

SOLD Kerian Speed Sizer
Mfg: Kerian Model: M-60
Stock No: 115-SC-9231 Serial No:
Kerian speed sizer, model no. M-60, mild steel with 3 - take-away conveyors 1/2 inch -1 1/8 inch or 1/2 inch -1 3/8 inch sizing range (rebuilt to customer size specs.).

SOLD

Click On Picture

SOLD Gallenberg Star Table SOLD

SOLD Gallenberg Star Table
Mfg: Gallenberg Model: GSS4812
Stock No: 55-SC-6131 Serial No:
Gallenberg star table, dirt and rock remover for potatoes, model no. GSS4812 , 715-623-3754.

SOLD

Click On Picture

SOLD Gallenberg Star Table SOLD

SOLD Gallenberg Star Table
Mfg: Gallenberg Model: GSS4812
Stock No: 55-SC-7131 Serial No:
Gallenberg star table dirt and rock remover for potatoes, model no. GSS4812, 715-623-3755.

SOLD

Click On Picture

SOLD Commercial Size Grader Stainless Steel SOLD

SOLD Commercial Size Grader Stainless Steel
Mfg: Not Specified Model:
Stock No: 200-SC-9031 Serial No:
Commercial size grader stainless steel, 3 deck, 60 inch width x 149 inch length, eccentric drive, dog bone suspension.

SOLD

Click On Picture

SOLD Garroutte Cauilflower Size Grader SOLD

SOLD Garroutte Cauilflower Size Grader
Mfg: Garroutte Model:
Stock No: 32a-SC-5361 Serial No:
Garroutte cauilflower size grader 1 1/2 inch screens.

SOLD

Click On Picture

SOLD Kerian Lead Screws SOLD

SOLD Kerian Lead Screws
Mfg: Kerian Model:
Stock No: 13a-SC-4461 Serial No:
Misc Kerian lead screws.

SOLD

Click On Picture

Sierra Manufacturing, Inc. Grape Debuncher

SOLD Sierra Manufacturing, Inc. Grape Debuncher
Mfg: Sierra Manufacturing, Inc Model:
Stock No: SFEC1159.44 Serial No:
Sierra Manufacturing, Inc. Grape Debuncher. Tunnel dimensions: 28-1/2 in. dia. x 6 ft. L. Scrubber dimensions: 8 in. dia. x 5 ft. 10 in. L. (26) veejet sprinklers. Baldor Industrial Gear box, Ratio:15, Torque: 664 lb.-in. Inlets/outlets: (4) 1-1/2 in. dia. S-line fittings. (washer fluid). Originally installed at Fresh Express in California. Overall dimensions: 8 ft. 1 in. L x 4 ft. W x 6 ft. 7 in. H.(ACN370).

SOLD

Click here for more information (138.1 KB)

Click On Picture

Ajax Stainless Steel Vibrating Dewatering Shaker

SOLD Ajax Stainless Steel Vibrating Dewatering Shaker
Mfg: Ajax Model: 10DFL
Stock No: SSLP120.5a Serial No: 11591
Ajax Stainless Steel Vibrating Dewatering Shaker. Model: 10DFL. Hopper dimensions: 4 ft. 4 in. L x 3 ft. 6 in. W x 3 ft. 2 in. H. Screen dimensions: 4 ft. 2 in. L x 3 ft. W. (12) Vibrating feeder springs: 2 in. W x 18 in. H. Toshiba Electric Motor, 2 hp, 3 phase. Drive pulley diameter: 3-3/4 in. Driven Pulley diameter: 8-3/4 in. Ratio: 0.43, rpm out: 741 (final). Infeed/exit height: 5 ft. 2 in. Inlet: (1) 3 ft. 9 in. L x 3 ft. 5-1/2 in. W. Outlet: (1) 8 in. dia. port. Overall dimensions: 7 ft. L x 3 ft. 10-1/4 in. W x 6 ft. 7-1/2 in. H.

SOLD

Click here for more information (510.0 KB)

Click On Picture

Size Grader

SOLD Size Grader
Mfg: Not Specified Model:
Stock No: 10.508 Serial No:
Small sanitary shaker.

SOLD

Click Here if you don't see what you're looking for in our online catalog.


 Purchase Used Size Graders from Genemco