Used Waukesha Positive Displacement Pump, Waukesha Positive Displacement Pump 
 Genemco Sells Used Waukesha Positive Displacement Pumps sizes 6, 10, 15 and 18 

Click On Picture

Waukesha Model 10 Positive Displacement Pump

Waukesha Model 10 Positive Displacement Pump
Mfg: Waukesha Model: 10
Stock No: 185.CI03B Serial No: DO59316SS
Waukesha Positive Displacement Pump. Model: 10. S/N: DO59316SS. Displacement per revolution: 0.013 gallons. Max Speed: 600 RPM. Max Pressure: 150 PSI. Nominal Capacity: 10 GPM. Nominal temp range: -40F to 300F. Pump body: 316SS. Waukesha 88 Alloy 3-3/8 in. rotors. Reliance Electric Co. motor: 1/2 Hp, 1725 Rpm, 208-230/460 V, 2.2-2.2/1.1 A, 60 Hz, 3 Phase. Morse drive: Serial no. 74NP0401. 1750 Rpm, 6.20 Ratio. Estimated flow rate at 278 RPM: 3.6 GPM. Inlet/outlet: (2) 2 in. ACME ports. Overall dimensions: 3 ft. 2-3/4 in. L x 11 in. W x 1 ft. H.

Click here for more information (493.0 KB)

Click On Picture

Waukesha 10 Positive Displacement Pump

Waukesha 10 Positive Displacement Pump
Mfg: Waukesha Model: 10-DO
Stock No: GWCW05 Serial No:
Waukesha 10 Positive Displacement Pump. No motor/drive/base included.

Click On Picture

Waukesha Model 2 Positive Displacement Pump

Waukesha Model 2 Positive Displacement Pump
Mfg: Waukesha Model: 2
Stock No: NOIP1116 Serial No: BWR314
Waukesha Positive Displacement Pump. Size: 2. S/N: BWR314. No rotors. (2) 1-1/2 in. ACME ports. Overall dimensions: 9 in. L x 5 in. W x 6 in. H.

Click here for more information (253.5 KB)

Click On Picture

Waukesha Model 6 Positive Displacement Pump

Waukesha Model 6 Positive Displacement Pump
Mfg: Waukesha Model: 6
Stock No: END88305.5 Serial No: 86565 SS
Waukesha Model 6 Positive Displacement Pump, Serial No. 86565 SS. A3-rated. Features motor/gear drive and painted steel base. The Universal I sanitary pump model 006 has a displacement of 0.0082 gallons per revolution. At 600 RPM max speed, the pump should move a nominal 5 GPM at 0 PSI. At 132 RPM, a new pump should move a nominal 1.08 GPM at 0 PSI (worn pumps will have reduced flow/pressure capability). Reliance Electric motor: 1/2 HP, 1725 RPM, 230/460 V, 1.5/.75 amps, 60 Hz, 3-phase. Nord motor gear drive: 13.0 ratio, 1.50 max input hp at 1725 RPM. Inlet type, base material, and motor-gear reducer can be changed to suit your needs (ask your salesperson). Pump ports: 1.5 in. ACME. Overall dimensions: 2 ft. 7 in. L x 10 in. W x 1 ft. H. (ACN42)

Click here for pump curve (168.6 KB)
Click here for more information (342.3 KB)

Click On Picture

Waukesha Model 10 Positive Displacement Pump

Waukesha Model 10 Positive Displacement Pump
Mfg: Waukesha Model: 10 U1
Stock No: OIP145. Serial No: D022641 SS
Waukesha Positive Displacement Pump. Model: 10 U1. S/N: D022641 SS. Flow rate for new pump is 9 gpm at maximum RPM. Note: this unit has worn rotors and will pump with reduced flow rate and pressure. Inlets/outlets: (2) 1 in. ACME fittings. Overall dimensions: 11 in. L x 7 in. W x 8 in. H.

Click here for Pump Curve (119.2 KB)

Click On Picture

Waukesha Model 18 Positive Displacement Pump

Waukesha Model 18 Positive Displacement Pump
Mfg: Waukesha Model: 18
Stock No: MPEC201E.6a Serial No: 224952 98
Waukesha 18 Positive Displacement Pump. S/N: 224952 98. Flow rate for a new pump is 17 gpm at max rpm of 600. Setup to accept the non-standard / non-sanitary PS-1 Fluidol lip seal of made of FKM material, this U1 design features a temperature range from -40F to 300F and 316 stainless steel product contact surfaces. Baldor motor: 1 hp, 1725 rpm, 208-230/460 V, 3.6-3.2/1.6 amps, 60 Hz, 3 phase. Dodge gear reducer: model 56DM16A, ratio 11.4, output rpm: 154. Inlets/outlets: (2) 1-1/2 in. dia. S-line. Overall dimensions: 3 ft. 3 in. L x 10 in. W x 1 ft. 7 in. H.

Click here for pump curve (118.5 KB)
Click here for more information (393.6 KB)

Click On Picture

SOLD Waukesha 6 Positive Pump Stainless Steel     SOLD

SOLD Waukesha 6 Positive Pump Stainless Steel
Mfg: Waukesha Model: 6
Stock No: 21.GR743.4 Serial No: 122353
Waukesha universal positive displacement pump stainless steel. 1 inch clamp connections. With base, coupling, guard, and reliance 2 hp reduction drive. Serial 122353, Model 6,2 HP 230-260 V, 1725 RPM, 4.1 Ratio, 32 in L x 9 in W x 13 in H.

SOLD

Click On Picture

SOLD Waukesha 6 Positive Pump Stainless Steel     SOLD

SOLD Waukesha 6 Positive Pump Stainless Steel
Mfg: Waukesha Model: 6
Stock No: 21.GR843.4 Serial No: 91236
Waukesha universal positive displacement pump stainless steel, 1 inch clamp connections. With base, coupling, guard, and reliance 2 hp reduction drive. Serial 91236, Model 6, 2 HP 230-260 V, 1725 RPM, 4.1 Ratio, 32 in L x 9 in W x 13 in H.

SOLD

Click On Picture

SOLD Waukesha 6 Positive Pump Stainless Steel    SOLD

SOLD Waukesha 6 Positive Pump Stainless Steel
Mfg: Waukesha Model: 6
Stock No: 21.GR943.4 Serial No: 88382SS
Waukesha universal positive displacement pump stainless steel model 6. 1 inch clamp connections. With base, coupling, guard, and reliance 2 hp reduction drive, 420 rpm. Serial 88382SS, Model 6, 2 HP 230-260 V, 1725 RPM, 4.1 Ratio, 32 in L x 9 in W x 13 in H.

SOLD

Click On Picture

SOLD Waukesha 10 Positive Pump Stainless Steel   SOLD

SOLD Waukesha 10 Positive Pump Stainless Steel
Mfg: Waukesha Model: 10DO
Stock No: 29a.GR792.5 Serial No: DO47846SS
Waukesha Pump, Model 10DO Stainless Steel Positive Displacement Pump. 1-1/2in bevel seat connections. With base, coupling, gaurd, and Reliance 2hp reduction drive. Serial D047846 SS, ss frame, Size 10, 2 HP 208-230/460 V, 1.5 Ratio, 1730 RPM, 24 in L x 24 in W x 33 in H.

SOLD

Click On Picture

SOLD Waukesha 10 Positive Pump   SOLD

SOLD Waukesha 10 Positive Pump
Mfg: Waukesha Model: 10
Stock No: 27a.157 Serial No:
Waukesha size 10 positive displacement pump with Reeves varidrive .75 hp mounted on stainless steel base with wheels.

SOLD

Click On Picture

SOLD  Waukesha Pump Size 15  SOLD

SOLD Waukesha Pump Size 15
Mfg: Waukesha Model:
Stock No: CJR18.2a Serial No: 8111SSvv
Waukesha Pump, Size 15, S/N 8111SS, 1 hp 230/460 volts 1,740 rpm, overall dimensions 43 in. L x 15 in. W x 38 in. H

SOLD

Click On Picture

Waukesha Model 10 Positive Displacement Pump

SOLD Waukesha Model 10 Positive Displacement Pump
Mfg: Waukesha Model: 10do
Stock No: 29a.GR863.a Serial No: D045006SS
Waukesha Positive Displacement Pump. Model: 10. S/N: D045006 SS. Flow rate for new pump is 9 gpm with required horsepower and pressure. Discuss with salesperson your process and product to determine if this refurbished pump should handle your specific duty. Product contact surfaces are constructed of stainless steel. Inlets/outlets: (2) 1 in. dia. ACME fittings. Overall dimensions: 1 ft. L x 7 in. W x 8 in. H. (ACN51).

SOLD

Click here for pump curve (119.2 KB)
Click here for more information (138.0 KB)

Click On Picture

SOLD  Waukesha Pump Size 15  SOLD

SOLD Waukesha Pump Size 15
Mfg: Waukesha Model:
Stock No: 25.CJR15.2a Serial No: 145495R1-0
Waukesha Pump, Size 15, S/N 145495R1-0, 16 in. L x 7-1/2 in. W x 9 in. H

SOLD

Click On Picture

SOLD  Waukesha Pump Size 15  SOLD

SOLD Waukesha Pump Size 15
Mfg: Waukesha Model:
Stock No: 26a.CJR19.2a Serial No: D017931SS
Waukesha Pump, Size 15, S/N D017931SS, 1 hp 230/460 volts 1,725/1420 rpm, overall dimensions 39 in. L x 18 in. W x 37 in. H

SOLD

Click On Picture

SOLD Waukesha 10 Positive Pump SOLD

SOLD Waukesha 10 Positive Pump
Mfg: Waukesha Model: 10
Stock No: HDPH637.4 Serial No: GT2062SS
Waukesha Positive Pump, Model 10. S/N GT2062SS. Inlet (1) 1 in. Outlet (1) 1 in. , Euro Drive Motor. 1 hp, 230/460 volt, 3.9/1.95 amps, 60 Hz, 3 phase, 450/2,250 rpm, 125/625 final rpm. Overall dimensions: 36 in. L x 20 in. W x 21 in. H.

SOLD

Click here for more information (610.9 KB)

Click On Picture

SOLD Waukesha 15 Positive Displacement Pump SOLD

SOLD Waukesha 15 Positive Displacement Pump
Mfg: Waukesha Model: 15
Stock No: OIP034. Serial No: 106327
Waukesha Positive Displacement Pump. Model: 15. S/N: 106327. Inlet/outlet 1-1/2 in.

SOLD

Click here for more information (196.4 KB)

Click On Picture

SOLD Waukesha Cherry Burrell 6 Positive Pump SOLD

SOLD Waukesha Cherry Burrell 6 Positive Pump
Mfg: Waukesha Cherry-Burrell Model: 6
Stock No: HDSC343.5a Serial No: 267499-00
Waukesha-Cherry Burrell 6 Positive Pump. S/N 267499-00. Baldor Motor: Cat no. VWDM3546T, 1 hp, 1,725 rpm, 230/460 V, 3.2/1.6 amps, 60 Hz, 3 phase, 143TC, Class F. Sterling Motor Drive: Model IH0302A001263. Input rpm: 1,720. Gear ratio: 6.3:1; final rpm: 263. Inlets/outlets: (2) 1-1/2 in. Overall dimensions: 32 in. L x 10 in. W x 14 in. H.

SOLD

Click here for more information (507.7 KB)

Click On Picture

SOLD Waukesha Cherry Burrell 18 Positive Displacement Pump SOLD

SOLD Waukesha Cherry Burrell 18 Positive Displacement Pump
Mfg: Waukesha Cherry-Burrell Model: 18
Stock No: MPEC01.1 Serial No: 341079 03
Waukesha Cherry Burrell 18 Positive Displacement Pump. Model: 18. S/N: 341079 03. Single mechanical seals. Inlets/outlets: (2) 1-1/2 in. dia. threaded fittings. Overall dimensions: 14 in. L x 8 in. W x 9 in. H.

SOLD

Click here for more information (512.7 KB)

Click On Picture

SOLD Waukesha 18 Positive Displacement Pump SOLD

SOLD Waukesha 18 Positive Displacement Pump
Mfg: Waukesha Model: 18
Stock No: OIP032. Serial No: 122057
Waukesha Positive Displacement Pump. Model: 18. S/N: 122057. Inlet/outlet 1-1/2 in.

SOLD

Click here for more information (219.7 KB)

Click On Picture

Waukesha 15 Positive Displacement Pump

SOLD Waukesha 15 Positive Displacement Pump
Mfg: Waukesha Model: 15
Stock No: END81590.10 Serial No: 126856
Waukesha 15 Positive Displacement Pump Stainless Steel. S/N 126856, variable speed drive, on base. Spare/Change Parts N 3 ft. L x 2 ft. W x 2 ft. H. Weight 300 lbs.

SOLD

Click On Picture

Waukesha 10 Positive Pump Stainless Steel

SOLD Waukesha 10 Positive Pump Stainless Steel
Mfg: Waukesha Model: 10
Stock No: 363 Serial No: DO67126
Waukesha positive pump stainless steel, size 10, S/N DO67126.

SOLD

Click On Picture

Waukesha 10 Positive Pump Stainless Steel

SOLD Waukesha 10 Positive Pump Stainless Steel
Mfg: Waukesha Model: 10do
Stock No: 32a.GR873.1 Serial No: D047055SS
Waukesha positive displacement pump stainless steel, Size 10 Model 10do. 1-1/2 in. bevel seat connections. With stainless steel portable cart, base, coupling, guard and and US motors 1 hp vari-drive. S/N D047055SS, 1/4 hp 230/460 volts, output rpm max 84 min 8.4, 42 in. L x 19 in. W x 25 in. H.

SOLD

Click On Picture

Waukesha Pump Stainless Steel

SOLD Waukesha Pump Stainless Steel
Mfg: Waukesha Model:
Stock No: END88307.8 Serial No:
Waukesha Pump Stainless steel product contact parts, Mounted on a stainless frame with legs, 5 hp Teco drive motor, 3 in. ID inlet & discharge.

SOLD

Click On Picture

Waukesha 10 Rotary Pump

SOLD Waukesha 10 Rotary Pump
Mfg: Not Specified Model: 10
Stock No: CA10A.1 Serial No: 182282
Waukesha Size 10 Rotary Pump S/N 182282.

SOLD

Click On Picture

Waukesha 10 Rotary Pump Stainless Steel

SOLD Waukesha 10 Rotary Pump Stainless Steel
Mfg: ITT Bell and Gossett Model: GPX
Stock No: 15.107 Serial No: 97054320-01
Waukesha rotary pump stainless steel, size 10 DO, single o-ring seal, 1-1/2 in. s-line ports, vented cover, top shaft drive.

SOLD

Click On Picture

Waukesha 15 Positive Displacement Pump

SOLD Waukesha 15 Positive Displacement Pump
Mfg: Waukesha Model: 15
Stock No: END81591.10 Serial No: 125396
Waukesha 15 Positive Displacement Pump Sanitary Stainless Steel. S/N 125396. Variable speed drive, on base. Spare/Change Parts N. 230 volt, 3 phase, 60 hz. Dimensions 3 ft. x 2 ft. W x 2 ft. H. Weight 300 lbs.

SOLD

Click On Picture

Waukesha 15 Positive Pump Stainless Steel

SOLD Waukesha 15 Positive Pump Stainless Steel
Mfg: Waukesha Model: 15
Stock No: 27a.W-251 Serial No: 124742
Waukesha positive pump stainless steel, size 15, 1 hp drive, S/N 124742.

SOLD

Click On Picture

Waukesha 15 Positive Pump Stainless Steel

SOLD Waukesha 15 Positive Pump Stainless Steel
Mfg: Waukesha Model: 15
Stock No: 35.W-249 Serial No: 202994-97
Waukesha positive pump stainless steel, size 15, 1 hp drive, S/N 202994-97.

SOLD

Click On Picture

Waukesha 6 Positive Displacement Pump

SOLD Waukesha 6 Positive Displacement Pump
Mfg: Waukesha Model: 6
Stock No: RBPM003. Serial No: 143389
Waukesha 6 Positive Displacement Pump. Model: 6. S/N: 143389. 316 Stainless steel construction. Pumping capacity: 2.27 gpm. Nominal capacity: 6 gpm. Displacement per revolution: 0.0082 Gal. Seal option: double mechanical with flushing. 3-A and BSICC approved pump. Easy disassembly for easy cleaning and flexible three-way mounting. Reliance Electric Motor, 1/2 hp, 1725 rpm, 208-230/460 V, 60 Hz, 3 phase. Reliance Gear Drive, 6.2 ratio, 278 final rpm. Inlets/outlets: (2) 1 in. dia. NPT fittings. Overall dimensions: 13 in. L x 7 in. W x 9 in. H.

SOLD

Click here for more information (358.0 KB)

Click On Picture

Waukesha 6 Positive Pump

SOLD Waukesha 6 Positive Pump
Mfg: Waukesha Model: 6
Stock No: RPMI09. Serial No: 167782 95
Waukesha 6 Positive Pump. S/N: 167782 95. A-3 Sanitary Rated. Single-ring seals. Inlets/outlets: (2) 1 in. dia. Q-line. Overall dimensions : 13 in. L x 7 in. W x 8-1/2 in. H.

SOLD

Click here for more information (407.2 KB)

Click On Picture

Waukesha 10 Positive Displacement Pump

SOLD Waukesha 10 Positive Displacement Pump
Mfg: Waukesha Model: 10
Stock No: OIP053. Serial No: DO23386 SS
Waukesha 10 Positive Displacement Pump. S/N: DO23386 SS. A-3 sanitary rated. O-ring seals. Inlets/outlets: (2) 1 in. dia. threaded fittings. Overall dimensions: 11 in. L x 7 in. W x 9 in. H.

SOLD

Click here for more information (499.6 KB)

Click On Picture

Waukesha 15 Positive Displacement Pump

SOLD Waukesha 15 Positive Displacement Pump
Mfg: Waukesha Model: 15
Stock No: ATE011. Serial No: 2360 SS
Waukesha 15 Positive Displacement Pump. S/N: 2360 SS. A-3 sanitary rated. O-ring seals. Displacement per revolution: 0.0142 gal. Nominal capacity: 9 gpm. Max rpm: 700. Inlets/outlets: (2) 1 in. female ferrules. 1.5 hp drive, 208-230/ 460 V, 87 final rpm. Overall dimensions: 12 in. L x 7 in. W x 8 in. H.

SOLD

Click here for more information (241.0 KB)

Click On Picture

Waukesha 15 Positive Displacement Pump

SOLD Waukesha 15 Positive Displacement Pump
Mfg: Waukesha Model: 15
Stock No: ATE010. Serial No: 10789 SS
Waukesha 15 Positive Displacement Pump. S/N: 10789 SS. Displacement per revolution: 0.0142 gal. Nominal capacity: 9 gpm. Maximum speed: 700 rpm. A-3 sanitary rated. Easy cleaning and disassembly. Flexible, three-way mounting. Exclusive, non-galling Waukesha "88" alloy rotors. Inlets/outlets: (2) 1 in. dia. S-line fittings. Overall dimensions: 12 in. L x 7 in. W x 8-1/2 in. H.

SOLD

Click here for more information (229.3 KB)

Click On Picture

Waukesha 15 Positive Pump

SOLD Waukesha 15 Positive Pump
Mfg: Waukesha Model: 15
Stock No: RPMI01. Serial No: 222382-98
Waukesha 15 Positive Displacement Pump. S/N 222382-98. A-3 sanitary rated. Single mechanical seals. Displacement per revolution: 0.0142 gal. 1.2354 gpm. Sumitomo SM-Cyclo Motor, 1/2 hp, 1740 rpm. Sumitomo SM-Cyclo Motor Drive, 1.5 hp drive, 208-230/460 V, 87 final rpm. Inlets/outlets: (2) 1 in. female ferrule fittings. Overall dimensions: 29 in. L x 8-1/2 in. W x 9 in. H.

SOLD

Click here for more information (184.6 KB)

Click On Picture

Waukesha 15 Positive Displacement Pump

SOLD Waukesha 15 Positive Displacement Pump
Mfg: Waukesha Model: 15
Stock No: RPMI08. Serial No: 13580 SS
Waukesha 15 Positive Displacement Pump. Model: 15. S/N: 13580 SS. Nominal capacity: 9 gpm. Displacement per revolution: 0.0142 gal. Maximum speed: 700 rpm. A-3 sanitary rated. 316 stainless steel body, cover and shafts. Components can be easily disassembled for COP cleaning. Typical applications: bakery, beverage, canning, confectionary, cosmetics, dairy, meat packing, pharmaceutical and aseptic. Inlets/outlets: (2) 1-1/2 in. dia. S-line fittings. Overall dimensions: 12 in. L x 6 in. W x 9 in. H.

SOLD

Click here for more information (236.6 KB)

Click On Picture

Waukesha 15 Positive Displacement Pump

SOLD Waukesha 15 Positive Displacement Pump
Mfg: Waukesha Model: 15
Stock No: RBPM008. Serial No: 15632 SS
Waukesha 15 Positive Displacement Pump. Model: 15. S/N: 15632 SS. 316 Stainless steel construction. Capacity: 1.87 gpm. Nominal capacity: 9 gpm. Displacement per revolution: 0.0142 gal. Maximum speed: 700 rpm. Seal option: double mechanical carbon seals with flushing. Vented cover. 3-A approved pump. Quick disassembly for easy cleaning and flexible three-way mounting. Reliance Electric SXE Motor, 1/2 hp, 1725 rpm, 280/460 V, 1.5/.75 amps, 60 Hz, 3 phase. Nord Gear Drive, ratio 13.0, 132 final rpm. Inlets/outlets: (2) 1-1/2 in. dia. MPT. Overall dimensions: 35 in. L x 11 in. W x 14 in. H.

SOLD

Click here for more information (259.4 KB)

Click On Picture

Waukesha 15 Positive Displacement Pump

SOLD Waukesha 15 Positive Displacement Pump
Mfg: Waukesha Model: 15
Stock No: RBPM010. Serial No: 167191 95
Waukesha 15 Positive Displacement Pump. Model: 15. S/N: 167191 95. 316 Stainless steel construction. Capacity: 5.07 gpm. Nominal capacity: 9 gpm. Displacement per revolution: 0.0142 gal. Maximum speed: 700 rpm. 3-A and BISCC approved pumps, Easy disassembly for easy cleaning and flexible three-way mounting. Reliance Electric SXE Motor, 1/2 hp, 1725 rpm, 280/460 V. 1.5/.75 amps, 60 Hz, 3 phase. Nord Gear Drive, 4.82 ratio, 357 final rpm. Overall dimensions: 35 in. L x 11 in. W x 14 in. H.

SOLD

Click here for more information (282.4 KB)

Click On Picture

Waukesha 15 Positive Displacement Pump

SOLD Waukesha 15 Positive Displacement Pump
Mfg: Waukesha Model: 15
Stock No: RBPM017. Serial No: 15633 SS
Waukesha Positive Displacement Pump. Model: 15. S/N: 15633 SS. 316 Stainless steel construction. Capacity: 4.37 gpm. Nominal capacity: 9 gpm. Displacement revolution: 0.0142 gallons. Inlets/outlets: (2) 1 in. dia. 150lb ANSI flanged ports. Overall dimensions: 1 ft. 4 in. L x 9 in. W x 8 in. H.

SOLD

Click here for more information (183.6 KB)
Click here for Pump Curve (93.6 KB)

Click On Picture

1998 Waukesha Model 18 Positive Displacement Pump

SOLD 1998 Waukesha Model 18 Positive Displacement Pump
Mfg: Waukesha Model: 18
Stock No: MPEC201C.6a Serial No: 216072 98
1998 Waukesha Positive Displacement Pump. Model: 18. Flow rate for new pump is 17 gpm with required horsepower and pressure. Discuss with salesperson your process and product to determine if this refurbished pump should handle your specific duty. Features include: easy cleaning and disassembly, three-way mounting options, and non-galling, Waukesha "88" alloy rotors. Seal options: field interchangeable single and double "O" ring and mechanical seals. 316 stainless steel product contact surface. 3-A and BISCC approved. Motor: 1/2 hp, 1725 rpm, 230/460 V, 1.5/.75 amps, 60 Hz, 3 phase. Nord Gear reducer, ratio: 4.82:1, rpm out: 357 (final). Inlets/outlets: (2) 1-1/2 in. dia. NPT. Overall dimensions: 2 ft. 8 in. L x 10 in. W x 11 in. H.(ACN78a)

SOLD

Click here for pump curve (118.5 KB)

Click On Picture

Waukesha Cherry Burrell 6 Positive Displacement Pump

SOLD Waukesha Cherry Burrell 6 Positive Displacement Pump
Mfg: Waukesha Cherry-Burrell Model: 6
Stock No: RBPM004. Serial No: 150389
Waukesha Cherry Burrell 6 Positive Displacement Pump. Model: 6. S/N: 150389. Flow rate for new pump is 6 gpm with required horsepower and pressure. Discuss with salesperson your process and product to determine if this refurbished pump should handle your specific duty. Features include: easy cleaning and disassembly, three-way mounting options , and non-galling, Waukesha "88" alloy rotors. Seal option: double mechanical. 316 stainless steel product contact surface. Max psi: 200. Sew-Eurodrive motor, 1-1/2 hp, 1700 rpm, 230/460 V, 4.75/2.35 amps, 60 Hz, 3 phase. Sew-Eurodrive gear reducer, ratio: 3.15:1, rpm out: 540 (final). Inlets/outlets: (2) 1 in. dia. NPT fittings. Overall dimensions: 2 ft. 7 in. L x 1 ft. W x 1 ft. H. (ACN68a).

SOLD

Click here for more information (176.6 KB)
Click here for Pump Curve (95.7 KB)

Click On Picture

Waukesha 6 Positive Displacement Pump

SOLD Waukesha 6 Positive Displacement Pump
Mfg: Waukesha Model: 6 U1
Stock No: SNCC149.4a Serial No: 117185
Waukesha 6 Positive Displacement Pump. Model: 06 U1. S/N: 117185. Flow rate for new pump is 6 gpm with required horsepower and pressure. Discuss with salesperson your process and product to determine if this refurbished pump should handle your specific duty. Features include: easy cleaning and disassembly, three-way mounting options, and non-galling, Waukesha "88" alloy rotors. Seal option: O-ring. 316 stainless steel product contact surface. Sew-Eurodrive Motor, 0.75 hp, 1700 rpm, 230/480 V, 3.06/1.53 amps, 60 Hz. Included a Sew-Eurodrive gear reducer, ratio: 7.75:1, 219 rpm (final). Inlets: (2) 1 in. dia. S-Line fitting. Overall dimensions: 2 ft. 7 in. L x 1 ft. W x 1 ft. 2 in. H. (ACN60a)

SOLD

Click here for pump curve (168.6 KB)
Click here for more information (176.8 KB)

Click On Picture

1997 Waukesha 6 Positive Displacement Pump

SOLD 1997 Waukesha 6 Positive Displacement Pump
Mfg: Waukesha Model: 6
Stock No: RPMI02. Serial No: 199934-97
1997 Waukesha 6 Positive Displacement Pump. Model: 6 S/N: 199934-97. Flow rate for new pump is 6 gpm with required horsepower and pressure. Discuss with salesperson your process and product to determine if this refurbished pump should handle your specific duty. Features include: easy cleaning and disassembly, three-way mounting options, and non-galling, Waukesha "88" alloy rotors. 316 stainless steel product contact surface. SM-Cyclo Motor, 1-1/2 hp, 1,730 rpm, 230/460 V, 60 Hz, 4.9/2.4 amp, 3 phase. SM-Cyclo Motor Drive, 29:1 ratio, 60.3 rpm (final). Inlets/outlets: (2) 1 in. dia. S-line fittings. Overall dimensions: 2 ft. 6 in. L x 8 in. W x 10 in. H.(ACN68a)

SOLD

Click here for pump curve (168.6 KB)
Click here for more information (113.8 KB)

Click On Picture

Waukesha 6 Positive Displacement Pump

SOLD Waukesha 6 Positive Displacement Pump
Mfg: Waukesha Model: 6
Stock No: RBPM001. Serial No: 102426
Waukesha Positive Displacement Pump. Model: 6. S/N: 102426. Flow rate for new pump is 6 gpm with required horsepower and pressure. Discuss with salesperson your process and product to determine if this refurbished pump should handle your specific duty. Features include: easy cleaning and disassembly, three-way mounting options, and non-galling, Waukesha "88" alloy rotors. 316 stainless steel product contact surface. Inlets/outlets: (2) 1 in. dia. NPT fittings. Overall dimensions: 1 ft. 1/2 in. L x 9 in. W x 9 in. H. (ACN46a)

SOLD

Click here for pump curve (168.6 KB)
Click here for more information (234.2 KB)

Click On Picture

2000 Waukesha 15 Positive Displacement Pump with Vented Cover

SOLD 2000 Waukesha 15 Positive Displacement Pump with Vented Cover
Mfg: Waukesha Model: 15 U1
Stock No: RBPM014. Serial No: 257319-00
2000 Waukesha 15 Positive Displacement Pump. Model: 15 U1. Flow rate for new pump is 9 gpm with required horsepower and pressure. Discuss with salesperson your process and product to determine if this refurbished pump should handle your specific duty. Features include: easy cleaning and disassembly, three-way mounting options, and non-galling, Waukesha "88" alloy rotors. Seal Option: double mechanical, carbon/ceramic, carbon/ceramic and buna elastomers. 316 stainless steel product contact surface. Suitable to 200 psi (13.8 bar) differential pressure. Temperature range -40F to 300F. Vented cover. Overall dimensions: 3 ft. L. x 1 ft. 1 in. W x 1 ft. 3 in. H.(ACN58).

SOLD

Click here for more information (306.8 KB)
Click here for Pump Curve (119.2 KB)

Click On Picture

Waukesha 10 Positive Displacement Pump

SOLD Waukesha 10 Positive Displacement Pump
Mfg: Waukesha Model: 10
Stock No: SJFK045.5a Serial No: DO53412
Waukesha 10 Positive Displacement Pump. Model: 10. S/N: D053412. Flow rate for new pump is 9 gpm with required horsepower and pressure. Discuss with salesperson your process and product to determine if this refurbished pump should handle your specific duty. Pump has vented cover. Features include: 316 Stainless steel product contact surfaces, easy cleaning and disassembly, exclusive, non-galling Waukesha "88" alloy rotors and 3-A and BISCC approval. Inlets/outlets: (2) 1 in. dia. ACME fittings. Overall dimensions: 1 ft. 2 in. L x 7 in. W x 8 in. H. (ACN56).

SOLD

Click here for pump curve (119.2 KB)
Click here for more information (151.4 KB)

Click On Picture

Waukesha 15 Positive Displacement Pump

SOLD Waukesha 15 Positive Displacement Pump
Mfg: Waukesha Model: 15
Stock No: RBPM007. Serial No: 15631 SS
Waukesha 15 Positive Displacement Pump. Model: 15. 316 Stainless steel construction. Flow rate for new pump is 9 gpm with required horsepower and pressure. Discuss with salesperson your process and product to determine if this refurbished pump should handle your specific duty. Seal option: double mechanical carbon seals with flushing. 3-A approved pumps. Easy disassembly for easy cleaning and flexible three-way mounting. Inlets/outlets: (2) 1-1/2 in. dia. NPT fittings. Overall dimensions: 1 ft. L x 7 in. W x 8 in. H.(ACN56).

SOLD

Click here for pump curve (119.2 KB)
Click here for more information (301.9 KB)

Click On Picture

2003 Waukesha Cherry Burrell Model 18-U1 Positive  Displacement Pump

SOLD 2003 Waukesha Cherry Burrell Model 18-U1 Positive Displacement Pump
Mfg: Waukesha Cherry-Burrell Model: 18-U1
Stock No: MPEC02.1 Serial No: 343294
2003 Waukesha Cherry Burrell Positive Displacement Pump. Model: 18-U1. Flow rate for new pump is 17 gpm with required horsepower and pressure. Discuss with salesperson your process and product to determine if this refurbished pump should handle your specific duty. Seal option: Single mechanical, silicon carbide/silicon carbide. Suitable to 200 psi (13.8 bar) differential pressure. Temperature range -40F (-40C) to 300F (149C). This pump meets 3A and BISCC standards and approval. Inlets/outlets: (2) 1 in. dia. threaded fittings. Overall dimensions: 1 ft. 2 in. L x 8 in. W x 9 in. H.(ACN52a).

SOLD

Click here for Pump Curve (118.5 KB)
Click here for more information (101.5 KB)

Click On Picture

Waukesha 6 Positive Displacement Pump

SOLD Waukesha 6 Positive Displacement Pump
Mfg: Waukesha Model: 6
Stock No: RBPM015. Serial No: 131277
Waukesha 6 Positive Displacement Pump. Model: 6. S/N: 131277. Flow rate for new pump is 6 gpm with required horsepower and pressure. Discuss with salesperson your process and product to determine if this refurbished pump should handle your specific duty. Features include: easy cleaning and disassembly, three-way mounting options, and non-galling, Waukesha "88" alloy rotors. 316 stainless steel product contact surface. 3A and BSICC approved. Overall dimensions: 1 ft 1 in. L x 7 in. W x 9 in. H. (ACN46a).

SOLD

Click here for more information (114.6 KB)
Click here for pump curve (168.6 KB)

Click On Picture

Waukesha 15 Positive Displacement Pump

SOLD Waukesha 15 Positive Displacement Pump
Mfg: Waukesha Model: 015
Stock No: DBBP185421.15 Serial No: 265195 00
Waukesha Positive Displacement Pump. Model: 15. Flow rate for new pump is 9 gpm with required horsepower and pressure. Discuss with salesperson your process and product to determine if this refurbished pump should handle your specific duty. (2) 3-1/4 in. rotors. Allen Bradley start/stop switch. Reeves motor drive: 1-1/2 hp, 9.3 ratio, 452 max output speed and 50 minimum. Reliance Electric motor: 2 hp, 1725 rpm, 208-230/460-480 volts, 6.4-6.4/3.2-3.4 amps, 60 Hz, 3 phase. (1) 1-1/2 in. S-line inlet. (1) 1-1/2 in. S-line outlet. Overall dimensions: 3 ft. 8-1/2 in. L. x 1 ft. 3-1/4 in. W. x 4 ft. 3 in. H.(ACN60).

SOLD

Click here for pump curve (119.2 KB)
Click here for more information (1,051.6 KB)

Click On Picture

Waukesha 15 Positive Displacement Pump

SOLD Waukesha 15 Positive Displacement Pump
Mfg: Waukesha Model: 015
Stock No: DBBP185424.11 Serial No: 173027 95
Waukesha Positive Displacement Pump. Model: 15. Flow rate for new pump is 9 gpm with required horsepower and pressure. Discuss with salesperson your process and product to determine if this refurbished pump should handle your specific duty. (2) 3-1/4 in. rotors. Square D manual motor starting switch. Reliance electric X-V Motor drive size: B122, Assembly: 105, Belt: 605036-29-C. H.P. 1-1/2, Output speeds rpm max: 300 and the minimal 33.3 Gear ratio: 14.0. Reliance electric motor: hp not specified. 1725 rpm, 230/460 volts, 6.8/3.4 amps, 60 HZ, 3 phase. (1) 1-1/2 in. s-line inlet. (1) 1-1/2 in. s-line outlet. Overall dimensions: 3 ft. 7 in. L. x 1 ft. 3-1/4 in. W. x 2 ft. 11 in. H.(ACN60).

SOLD

Click here for pump curve (119.2 KB)
Click here for more information (525.3 KB)

Click On Picture

Waukesha 15 Positive Displacement Pump

SOLD Waukesha 15 Positive Displacement Pump
Mfg: Waukesha Model: 15
Stock No: DBBP185425.10 Serial No: 83155 SS
Waukesha Positive Displacement Pump. Model: 15. Flow rate for new pump is 9 gpm with required horsepower and pressure. Discuss with salesperson your process and product to determine if this refurbished pump should handle your specific duty. (2) 3-1/4 in. rotors. Allen Bradley start/stop switch. Catalog no. 609-AEW, Size 0, type 7&9, Series H, 200 VAC volts on 3 phase, 230 VAC volts on 3 phase, 460/575 VAC volts on 5 phase. SEW Eurodrive Inc., type R60VU2LP, 11.5 ratio. Baldor Electric motor 1.5 Hp, 1725 / 1450, rpm, 208-230/460/ 190/380 volts, 5.3-5/2.5 / 4.4/2.2 amps, 60 Hz, 3 phase. (1) 1-1/2 in. s-line inlet. (1) 1-1/2 in. s-line outlet. Overall dimensions: 3 ft. 7-1/2 in. L. x 1 ft. in. W. x 3 ft. 10-1/2 in.(ACN62).

SOLD

Click here for more information (722.2 KB)
Click here for pump curve (119.2 KB)

Click On Picture

Waukesha Portable Positive Displacement Pump

SOLD Waukesha Portable Positive Displacement Pump
Mfg: Waukesha Model: 015
Stock No: TACJ0249.5a Serial No: 147277
Waukesha Portable Positive Displacement Pump. Model: 015. Flow rate for new pump is 9 gpm with required horsepower and pressure. Discuss with salesperson your process and product to determine if this refurbished pump should handle your specific duty. Sterling Electric motor: 2 hp, 1750 rpm, 208-230/460 V, 6.39-5.78/2.89 A, 60 Hz, 3 phase. David Brown Radicon drive: 10:1 ratio. (2) 3-1/4 in. rotors. Stainless steel portable cart. Input/output: (1) 1-1/2 in. s-line. Overall dimensions: 2 ft. 8 in. L x 1 ft. 3-1/4 in. W x 3 ft. 7-1/8 in. H.(ACN57).

SOLD

Click here for more information (477.1 KB)

Click On Picture

1991 Waukesha 6 Positive Displacement Pump

SOLD 1991 Waukesha 6 Positive Displacement Pump
Mfg: Waukesha Model: 6
Stock No: RBPM013. Serial No: 100980
1991 Waukesha 6 Positive Displacement Pump. Model: 6. S/N: 100980. Flow rate for new pump is 6 gpm with required horsepower and pressure. Discuss with salesperson your process and product to determine if this refurbished pump should handle your specific duty. Features include: easy cleaning and disassembly, three-way mounting options, and non-galling, Waukesha "88" alloy rotors. Seal option: double mechanical with water flush. This pump is 3A and BSICC approved. Overall dimensions: 1 ft. 1 in. L x 7 in. W x 9 in. H. (ACN46a).

SOLD

Click here for more information (168.5 KB)
Click here for pump curve (168.6 KB)

Click On Picture

1998 Waukesha 6 Positive Displacement Pump

SOLD 1998 Waukesha 6 Positive Displacement Pump
Mfg: Waukesha Model: 006
Stock No: EMRW001 Serial No: 227105-98
1998 Waukesha Positive Displacement Pump. Model: 006. Flow rate for new pump is 6 gpm with required horsepower and pressure. Discuss with salesperson your process and product to determine if this refurbished pump should handle your specific duty. Reliance Electric motor: 1 hp, 1725 rpm, 208-230/460-480 v, 60 Hz, 3 phase. Motor drive: 2.23 max input hp, 1750 input rpm, 4.1 ratio, 324 torque. (2) 3-1/4 in. rotors. Inlet/outlet:(2) 2 in. Tri-Clamps. Overall dimensions: 2 ft. 8 in. L x 1 ft. 1 in. W x 1 ft. 3 in. H.(ACN38a).

SOLD

Click here for more information (482.4 KB)

Click On Picture

Waukesha 15 Positive Displacement Pump

SOLD Waukesha 15 Positive Displacement Pump
Mfg: Waukesha Model: 15
Stock No: DBBP185423.9 Serial No: 83154 SS
Waukesha Positive Displacement Pump. Model: 15. Flow rate for new pump is 9 gpm with required horsepower and pressure. Discuss with salesperson your process and product to determine if this refurbished pump should handle your specific duty. (2) 3-1/4 in. rotors. Furnas start/stop switch Catalog no. 14BP32AC, Series A, 200/230 volts on 1-1/2 phase, 460/575 volts on 2 phase, Max amps 9, 600 VAC, Size 00. Reliance Electric motor drive: hp, 9.3 gear ratio, 520 maximum output speeds and 52 minimal output speeds. Reliance Electric motor: hp not specified. 1725 rpm, 230/460 volts, 3.4/1.7 amps, 60 HZ, 3 phase. (1) 1-1/2 in. s-line inlet. (1) 1-1/2 in. s-line outlet. Overall dimensions: 3 ft. 10 in. L. x 1 ft. in. W. x 3 ft. 7 in. H.(ACN62).

SOLD

Click here for more information (629.3 KB)
Click here for pump curve (119.2 KB)

Click On Picture

Waukesha 15 Positive Displacement Pump

SOLD Waukesha 15 Positive Displacement Pump
Mfg: Waukesha Model: 15
Stock No: RBPM009 Serial No: 20576 SS
Waukesha 15 Positive Displacement Pump. Model: 15. Flow rate for new pump is 9 gpm with the required horsepower and pressure. Discuss with salesperson your process and product to determine if this refurbished pump should handle your specific duty. Features include: easy cleaning and disassembly, three-way mounting options, and non-galling, Waukesha "88" alloy rotors. Seal option: double mechanical seal with flushing. 316 stainless steel product contact surface. Vented cover. Baldor Industrial Motor, 1 hp, 3 phase. Nord speed reducer 5.56:1 ratio, 310 final rpm. Overall dimensions: 3 ft. 2 in. L x 11 in. W x 1 ft. 2 in. H.(ACN76).

SOLD

Click here for more information (381.4 KB)
Click here for pump curve (119.2 KB)

Click On Picture

Waukesha 15 Positive Displacement Pump

SOLD Waukesha 15 Positive Displacement Pump
Mfg: Waukesha Model: 15
Stock No: RBPM006 Serial No: 106716
Waukesha 15 Positive Displacement Pump. Model: 15. Flow rate for new pump is 9 gpm with required horsepower and pressure. Discuss with salesperson your process and product to determine if this refurbished pump should handle your specific duty. US Electrical Motor, 1 hp, 1750 rpm, 208-230/4603 V, 3.6-3.6/1.8 amps, 60 Hz, 3 phase. Nord Speed Reducer, 3.18:1 ratio, 550 final rpm. Inlets/outlets: (2) 1-1/2 in. dia. MPT fittings. Overall dimensions: 2 ft. 11 in. L x 11 in. W x 1 ft. 2 in. H.(ACN76).

SOLD

Click here for more information (243.0 KB)
Click here for pump curve (119.2 KB)

Click On Picture

Waukesha 15 Positive Displacement Pump

SOLD Waukesha 15 Positive Displacement Pump
Mfg: Waukesha Model: 015
Stock No: DBBP185420.18 Serial No: 265196 00
Waukesha Positive Displacement Pump. Model: 015. Serial No: 265196 00. Flow rate for new pump is 9 gpm with required horsepower and pressure. Discuss with salesperson your process and product to determine if this refurbished pump should handle your specific duty. (2) 3-1/4 in. rotors. Allen Bradley start/stop switch. Cat no. 509-TAB-1 Reeves motor drive: 1-1/2 hp, 9.3 gear ratio, 452 max output rpm speed and 50 minimal output speed. Reliance Electric motor: 2 hp, 1725 rpm, 208-230/460-480 volts, 6.4-6.4/3.2-3.4 amps, 60 HZ, 3 phase. (1) 1-1/2 in. s-line inlet. (1) 1-1/2 in. s-line outlet. Overall dimensions: 3 ft. 2 in. L. x 1 ft. 3 in. W. x 4 ft. 3 in. H.(ACN62).

SOLD

Click here for more information (785.6 KB)
Click here for pump curve (119.2 KB)

Click On Picture

Waukesha 15 Positive Displacement Pump

SOLD Waukesha 15 Positive Displacement Pump
Mfg: Waukesha Model: 015
Stock No: DBBP185422.9 Serial No: 173026 95
Waukesha Positive Displacement Pump. Model: 15. Flow rate for new pump is 9 gpm with required horsepower and pressure. Discuss with salesperson your process and product to determine if this refurbished pump should handle your specific duty. (2) 3-1/4 in. rotors. Allen Bradley start/stop switch: catalog no. 609-AEW, Type 7&9, 200 Volts AC rated for 3 Hp, 230 Volts AC rated for 3 Hp, 460-575 Volts AC rated for 5 Hp. US Motors drive: 2 max input hp, 54 max output torque, 428 minimal rpm and 4275 maximum rpm. US Electrical Motors: hp, 1150 rpm, 208-230/460 volts, 3.1-3.2/1.6 amps, 60 HZ, 3 phase. (1) 1-1/2 in s-line inlet. (1) 1-1/2 in. s-line outlet. Overall dimensions: 3 ft. 7 in. L x 1 ft. 5-1/4 in. W x 3 ft. 3 in. H.(ACN61).

SOLD

Click here for more information (529.6 KB)
Click here for pump curve (119.2 KB)

Click On Picture

2001 Waukesha Model 18 Positive Displacement Pump

SOLD 2001 Waukesha Model 18 Positive Displacement Pump
Mfg: Waukesha Model: 18
Stock No: MPEC201D.6a Serial No: 295101 01
2001 Waukesha Positive Displacement Pump. Model: 18. Flow rate for new pump is 17 gpm with required horsepower and pressure. Discuss with salesperson your process and product to determine if this refurbished pump should handle your specific duty. Seal options: field interchangeable single and double O ring and mechanical seals. 316 stainless steel product contact surfaces. This pump is 3A and BISCC approved. Inlets/outlets: (2) 1-1/2 in. dia. threaded fittings. Overall dimensions: 1 ft. 1/2 in. L x 8 in. W x 8 in. H. (ACN54a).

SOLD

Click here for pump curve (118.5 KB)
Click here for more information (243.3 KB)

Click On Picture

2000 Waukesha Model 18 Positive Displacement Pump

SOLD 2000 Waukesha Model 18 Positive Displacement Pump
Mfg: Waukesha Model: 18
Stock No: MPEC201F.6a Serial No: 263948 00
2000 Waukesha Positive Displacement Pump. Model: 18. S/N: 263948 00. Flow rate for new pump is 17 gpm with required horsepower and pressure. Discuss with salesperson your process and product to determine if this pump should handle your specific duty. Features include: easy cleaning and disassembly, three-way mounting options, and non-galling, Waukesha "88" alloy rotors. Seal options: field interchangeable single and double "O" ring and mechanical seals. 316 stainless steel product contact surface. Maximum pressure: 200 psi. This pump is 3A and BISCC approved. SEW Eurodrive motor: 2 hp, 460-2290 rpm, 230/460 v, 6/3 a, 60 Hz, 3 phase. Sew motor drive: 28.93 ratio, 1.270 torque. (2) 3-1/2 in. rotors. Inlets/outlets: (2) 1-1/2 in. dia. ACME. Overall dimensions: 4 ft. L x 1 ft. 2 in. W x 1 ft. 10 in. H.(ACN55).

SOLD

Click here for pump curve (118.5 KB)
Click here for more information (481.2 KB)

Click On Picture

Waukesha 6 Positive Displacement Pump

SOLD Waukesha 6 Positive Displacement Pump
Mfg: Waukesha Model: 6
Stock No: SPPP742.4a Serial No: 87675 SS
Waukesha 6 Positive Displacement Pump. Model: 6. Flow rate for new pump is 6 gpm with required horsepower and pressure. Discuss with salesperson your process and product to determine if this pump should handle your specific duty. SEW Eurodrive motor: 2 hp, 460-2290 rpm, 230/460v, 6/3a, 60 Hz, 3 phase. Sew motor drive: 28.93 ratio, 1.270 torque. (2) 3-1/2 in. rotors. Features include: easy cleaning and disassembly, three-way mounting options, and non-galling, Waukesha "88" alloy rotors. (2) 3-1/4 in. rotors. Seal options: field interchangeable single and double "O" ring and mechanical seals. 316 stainless steel product contact surface. Inlets/outlets: (2) 2 in. dia. S-line fittings. Overall dimensions: 4 ft. L x 1 ft. 2 in. W x 1 ft. 10 in. H.

SOLD

Click here for pump curve (168.6 KB)
Click here for more information (410.8 KB)

Click On Picture

Waukesha 15 Positive Displacement Pump

SOLD Waukesha 15 Positive Displacement Pump
Mfg: Waukesha Model: 15
Stock No: MRDC0008.7 Serial No: 6183 SS
Waukesha Positive Displacement Pump. Model: 15. Flow rate for new pump is 9 gpm with required horsepower and pressure. Discuss with salesperson your process and product to determine if this refurbished pump should handle your specific duty. (2) 3-1/4 in. rotors. Inlet/Outlet: (2) 1 in. ACME. Overall dimensions: 1 ft. L x 6-3/4 in. W x 8-1/4 in. H.(ACN42).

SOLD

Click here for pump curve (119.2 KB)
Click here for more information (317.4 KB)

Click On Picture

1999 Waukesha Positive Displacement Pump

SOLD 1999 Waukesha Positive Displacement Pump
Mfg: Waukesha Model: 18
Stock No: SDYC003B Serial No: 250090 99
1999 Waukesha Positive Displacement Pump. Model: 18. Flow rate for new pump is 18 gpm with required horsepower and pressure. Discuss with salesperson your process and product to determine if this pump should handle your specific duty. Motor: 230 volts. Drive: 103 rpms final. (2) 3-1/2 in. rotors. Inlet/outlet: (2) 1-1/2 in. ACME. Features 316 stainless steel product contact surface. This pump meets 3A and BISCC standards and approval. Overall dimensions: 3 ft. L x 9 in. W x 1 ft. 6-1/2 in. H.

SOLD

Click here for more information (327.9 KB)
Click here for pump curve (118.5 KB)

Click On Picture

Waukesha 10 Positive Displacement Pump

SOLD Waukesha 10 Positive Displacement Pump
Mfg: Waukesha Model: 10
Stock No: OIP054. Serial No: DO59998 SS
Waukesha 10 Positive Displacement Pump. Model: 10. S/N: DO59998 SS. Flow rate for new pump is 9 gpm with required horsepower and pressure. Discuss with salesperson your process and product to determine if this refurbished pump should handle your specific duty. Seal option: O-ring seals. Features include: stainless steel product contact surfaces and A-3 sanitary rating. Inlets/outlets: (2) 1 in. dia. female ferrule fittings. Overall dimensions: 11 in. L x 7 in. W x 9 in. H. (ACN39).

SOLD

Click here for pump curve (119.2 KB)
Click here for more information (82.2 KB)

Click On Picture

Waukesha 15 Positive Displacement Pump

SOLD Waukesha 15 Positive Displacement Pump
Mfg: Waukesha Model: 15
Stock No: SKFI001.13 Serial No: 87142 SS
Waukesha Positive Displacement Pump. Model: 15. Flow rate for new pump is 9 gpm with required horsepower and pressure. Discuss with salesperson your process and product to determine if this pump should handle your specific duty. Has ABB controller and is all mounted on a stainless steel base. Sew-Eurodrive, Inc. electric motor: 5/2.5 HP, 450-2250 rpm, 230/460V, 60 Hz, 3 phase. Sew-Eurodrive, Inc. gear reducer 1.5 max HP, 450-2250 rpm (out 101-505 rpm). Overall dimensions: 1 ft. 4 in. L x 2 ft. 9 in. W x 3 ft. 8 in. H.

SOLD

Click here for more information (103.6 KB)

Click On Picture

Unused Waukesha 15 Positive Displacement Pump with Jacketed Faceplate

SOLD Unused Waukesha 15 Positive Displacement Pump with Jacketed Faceplate
Mfg: Waukesha Model: 15
Stock No: CNAT01.10 Serial No: 14991 SS
Waukesha 15 Positive Displacement Pump with Jacketed Faceplate. Model: 15. Flow rate for new pump is 9 gpm with required horsepower and pressure. Discuss with salesperson your process and product to determine if this refurbished pump should handle your specific duty. Steam jacket cover. Graham cone drive with Shimpo controller. Pump, motor and drive are mounted on a stainless steel plate. Graham ring cone drive, required input rpm: 1750, output rpm: 0.9 to 90.9, output torque: 2170 LB-IN at high speed, 513 LB-IN at low speed. Graham gear reducer ratio: 11:1. Inlets/outlets: (2) 1 in. I-Line fittings. Overall dimensions for control box: 1 ft. 4 in. L x 10-1/2 in W x 1 ft. 10-1/2 in. H. Overall dimensions for pump: 3 ft. 8-1/2 in. x 10 in. W x 1 ft. 8-1/2 in H.(ACN128).

SOLD

Click here for pump curve (119.2 KB)
Click here for more information (458.0 KB)

Click On Picture

2001 Waukesha Model 18-U1 Positive Displacement Pump

SOLD 2001 Waukesha Model 18-U1 Positive Displacement Pump
Mfg: Waukesha Model: 18-U1
Stock No: MPEC201B.6a Serial No: 291784 01
2001 Waukesha Positive Displacement Pump. Model: 18-U1. Flow rate for new pump is 17 gpm with required horsepower and pressure. Discuss with salesperson your process and product to determine if this pump should handle your specific duty. Setup to accept the non-standard / non-sanitary PS-1 Fluidol lip seal of made of FKM material, this U1 design features a temperature range from -40F to 300F and 316 stainless steel product contact surfaces. This unit does not include rotors. Inlets/outlets: (2) 1-1/2 in NPT. Overall dimensions: 12 in. L x 8-1/2 in. W x 8 in. H.(ACN35).

SOLD

Click here for pump curve (118.5 KB)
Click here for more information (191.2 KB)

Click On Picture

1999 Waukesha Model 18 Positive Displacement Pump

SOLD 1999 Waukesha Model 18 Positive Displacement Pump
Mfg: Waukesha Model: 18
Stock No: SDYC003C Serial No: 250089 99
1999 Waukesha Positive Displacement Pump. Model: 18. Flow rate for new pump is 18 gpm with required horsepower and pressure. Discuss with salesperson your process and product to determine if this pump should handle your specific duty. Reliance Electric motor: 1 hp, 1725 rpm, 230/460 v, 2.8/1.4 a, 60 Hz, 3 phase. Drive: 105 rpms final. (2) 3-1/2 in. rotors. Inlet/outlet: (2) 1-1/2 in. ACME. Features 316 stainless steel product contact surface. This pump meets 3A and BISCC standards and approval. Overall dimensions: 3 ft. L x 1 ft. W x 1 ft. 6 in. H.

SOLD

Click here for more information (346.2 KB)
Click here for pump curve (118.5 KB)

Click On Picture

Waukesha Model 18 Positive Displacement Pump

SOLD Waukesha Model 18 Positive Displacement Pump
Mfg: Waukesha Model: 18
Stock No: SKFI015.15 Serial No: 82452 SS
Waukesha Model 18 Positive Displacement Pump. S/N: 82452 SS. Flow rate for a new pump is 18 gpm at max rpm of 600. Discuss with salesperson your process and product to determine if this pump should handle your specific duty. Pump currently has O-ring seals. Drive and pump seals can be changed to suit your application. Reliance motor: 1 1/2 hp, 1725 rpm, 230/460 V, 6.6/3.3 amps, 60 Hz, 3 phase. Reeves Motodrive: Output: 70-350 rpm. Ports: 1 1/2 in. S-line fitting. Overall dimensions: 4 ft. 6 in. L x 1 ft. 2 in. W x 3 ft. 5 in. H.

SOLD

Click here for pump curve (118.5 KB)
Click here for more information (333.1 KB)

Click On Picture

Waukesha Model 2 Positive Displacement Pump

SOLD Waukesha Model 2 Positive Displacement Pump
Mfg: Waukesha Model: 2
Stock No: OIP030. Serial No: B79073U
Waukesha Positive Displacement Pump. Model: 2. S/N: B79073U. Flow rate for new pump is 2.7 gpm with required horsepower and pressure. Discuss with salesperson your process and product to determine if this pump should handle your specific duty. Features include: stainless steel product contact surface, easy disassembly for cleaning, and 3-A and BISCC approval. Inlets/outlets: (2) 3/4 in. dia. ACME fittings. Overall dimensions: 9-1/2 in. L x 5 in. W x 5-1/2 in. H. (ACN35)

SOLD

Click here for more information (165.6 KB)

Click On Picture

Waukesha Model 3 Positive Displacement Pump

SOLD Waukesha Model 3 Positive Displacement Pump
Mfg: Waukesha Model: 3
Stock No: SKFI002.2 Serial No: 82245 SS
Waukesha Positive Displacement Pump. Model: 3. Serial No: 82245 SS. Approximate flow rate for new pump is 4 gpm with required horsepower and pressure. Discuss with salesperson your process and product to determine if this pump should handle your specific duty. SEW mechanical variable speed reducer, 1hp, 230/460V, 4.03/ 2.0 amps, 60 Hz. SEW gear reducer 71-550 rpm range. Stainless Steel base. Pump has 1-1/2 in. inlet/outlet. Overall dimensions: 3 ft. L x 1 ft. 7 in. W x 2 ft. 5 in. H.

SOLD

Click here for more information (170.1 KB)

Click On Picture

Waukesha Model 10 Positive Displacement Pump

SOLD Waukesha Model 10 Positive Displacement Pump
Mfg: Waukesha Model: 10
Stock No: DNBA068B Serial No: 109112SS
Waukesha 10 Positive Displacement Pump. Model 10. Flow rate for new pump is 9 gpm with required horsepower and pressure. Discuss with salesperson your process and product to determine if this refurbished pump should handle your specific duty. Baldor motor. 3/4 hp, 1140 rpm, 230/460 V, 3.0/1.5 amps, 60 Hz, 3 phase. Pulley ratio: 1.33. Final rpm: 280. Inlets/Outlets: (2) 1" ACME fitting. Overall dimensions: 1 ft. 10 in. L x 1 ft. 9 in. W x 1 ft. 11 in. H.(ACN47a).

SOLD

Click here for more information (230.9 KB)
Click here for pump curve (119.2 KB)

Click On Picture

Waukesha 15 Positive Displacement Pump

SOLD Waukesha 15 Positive Displacement Pump
Mfg: Waukesha Model: 015 U2
Stock No: RCSC489.27a Serial No: 10000024948
Waukesha 15 Positive Displacement Pump. Model: 015 U2. S/N: 10000024948. Flow rate for new pump is 9 gpm with required horsepower and pressure. Discuss with salesperson your process and product to determine if this pump should handle your specific duty. (ACN55-85)

SOLD

Click here for pump curve (119.2 KB)

Click On Picture

Waukesha Model 15 Positive Displacement Pump

SOLD Waukesha Model 15 Positive Displacement Pump
Mfg: Waukesha Model: 15
Stock No: SKFI014.15 Serial No: 156298
Waukesha Model 15 Positive Displacement Pump. Flow rate for new pump is 9 gpm with required horsepower and pressure. Motor approx 1hp, 1750 RPM, 230/460V, 3-phase, 60 hz. Gear reducer approx ratio of 16: 1. Output RPM: 107. Tri-Clamp Style Fittings: 1.5 in. dia. Overall dimensions: 3 ft. 1 in. L x 9 in. W x 1 ft. 6 in. H. (ACN42).

SOLD

Click here for pump curve (119.2 KB)
Click here for more information (108.1 KB)

Click On Picture

1997 Waukesha Model 18-U1 Positive Displacement Pump

SOLD 1997 Waukesha Model 18-U1 Positive Displacement Pump
Mfg: Waukesha Model: 18-U1
Stock No: SGM163 Serial No: 196350-97
1997 Waukesha Positive Displacement Pump. Model: 18-U1. Flow rate for new pump is 17 gpm with required horsepower and pressure. Discuss with salesperson your process and product to determine if this pump should handle your specific duty. Setup to accept the non-standard / non-sanitary PS-1 Fluidol lip seal of made of FKM material, this U1 design features a temperature range from -40F to 300F and 316 stainless steel product contact surfaces. This unit does not include the seal. Inlets/outlets: (2) 1-1/2 in. dia. Overall dimensions: 1 ft. 1 in. L x 7 in. W x 8 in. H.(ACN35).

SOLD

Click here for more information (318.8 KB)
Click here for pump curve (118.5 KB)

Click On Picture

Unused Waukesha 015 Positive Displacement Pump with Jacketed Faceplate

SOLD Unused Waukesha 015 Positive Displacement Pump with Jacketed Faceplate
Mfg: Waukesha Model: 015
Stock No: CNAT02B Serial No: 14992 SS
Unused Waukesha 015 Positive Displacement Pump with Jacketed Faceplate. Model: 015. Serial: 14992 SS. Flow rate for new pump is 9 gpm at max 600 RPM. Jacketed faceplate cover. Inlets/outlets: (2) 1 in. I-Line fittings. (ACN128).

SOLD

Click here for more information (201.1 KB)
Click here for pump curve (119.2 KB)

Click On Picture

Unused Waukesha Model 15 Positive Displacement Pump with Jacketed Faceplate

SOLD Unused Waukesha Model 15 Positive Displacement Pump with Jacketed Faceplate
Mfg: Waukesha Model: 15
Stock No: CNAT02.10 Serial No: 14992 SS
Unused Waukesha Positive Displacement Pump with Jacketed Faceplate. Model: 15 Flow rate for new pump is 9 gpm with required horsepower and pressure. Discuss with salesperson your process and product to determine if this refurbished pump should handle your specific duty. Steam jacket cover. Graham cone drive with Shimpo controller. Pump, motor and drive are mounted on a stainless steel plate. Graham ring cone drive, required input rpm: 1750, output rpm: 0.9 to 90.9, output torque: 2170 LB-IN at high speed, 513 LB-IN at low speed. Graham gear reducer ratio: 11:1. Inlets/outlets: (2) 1 in. I-Line fittings. Overall dimensions for control box: 1 ft. 4 in. L x 10-1/2 in W x 1 ft. 10-1/2 in. H. Overall dimensions for pump: 3 ft. 8-1/2 in. x 10 in. W x 1 ft. 8-1/2 in H.(ACN128).

SOLD

Click here for pump curve (119.2 KB)
Click here for more information (403.0 KB)

Click On Picture

Waukesha Model 6 Positive Displacement Pump

SOLD Waukesha Model 6 Positive Displacement Pump
Mfg: Waukesha Model: 6
Stock No: SKFI011.4 Serial No: 86270 SS
Waukesha Model 6 Positive Displacement Pump, Serial No. 86270 SS. A3-rated. Features motor/gear drive, O-ring seals, and stainless steel base. The Universal I sanitary pump model 006 has a displacement of 0.0082 gallons per revolution. At 600 RPM max speed, the pump should move a nominal 5 GPM at 0 PSI. At 333 RPM, a new pump should move a nominal 2.73 GPM at 0 PSI (worn pumps will have reduced flow/pressure capability). SEW Eurodrive variable speed drive. Motor: 0.5 hp, 230/460 V, 2.1/1.0 amps, 60 hz, 3 phase. Gearbox: 6.78 ratio, 68-333 rpms output. Inlet type, base material, and motor-gear reducer can be changed to suit your needs (ask your salesperson). Ports: 1-1/2 in. S- line fittings. Overall dimensions: 3 ft. L x 1 ft. 4 in. W x 2 ft. 11 in. H. (ACN42)

SOLD

Click here for pump curve (168.6 KB)
Click here for more information (437.6 KB)

Click On Picture

Waukesha 6 Positive Displacement Pump with Vented Cover

SOLD Waukesha 6 Positive Displacement Pump with Vented Cover
Mfg: Waukesha Model: 006
Stock No: NOIP1401 Serial No: 113253
Waukesha Model 6 Positive Displacement Pump, Serial No. 113253. Waukesha Pumps A United Dominion Company. A3-rated. Features vented pressure relief faceplate, motor/gear drive, and painted steel base. The Universal I sanitary pump model 006 has a displacement of 0.0082 gallons per revolution. At 600 RPM max speed, the pump should move a nominal 5 GPM at 0 PSI. At 190 RPM, a new pump should move a nominal 1.56 GPM at 0 PSI (worn pumps will have reduced flow/pressure capability). Baldor Motor: 0.5 hp, 115/230V, 8.4/4.2 amps, 1725 RPM, 60 Hz, single phase. Dodge Gear Reducer with 190 final RPM. Inlet type, base material, and motor-gear reducer can be changed to suit your needs (ask your salesperson). Pump ports: 1 in. NPT. Overall dimensions: 40 in. L x 15 in. W x 12 in. H. (ACN42+8a)

SOLD

Click here for more information (229.1 KB)
Click here for pump curve (168.6 KB)

Click On Picture

Waukesha Model 3 Positive Displacement Pump on Stainless Steel Cart

SOLD Waukesha Model 3 Positive Displacement Pump on Stainless Steel Cart
Mfg: Waukesha Model: 3
Stock No: SKFI009.6 Serial No: D077964SS
Waukesha Model 3 Positive Displacement Pump on Stainless Steel Cart. Model: 3. Approximate flow rate for new pump is 4 gpm with required horsepower and pressure. Discuss with salesperson your process and product to determine if this pump should handle your specific duty. Materials of construction include stainless steel. Reliance motor: 1/4 hp, 1725 rpm, 230/460v, 3.8/1.9 amps, 60 Hz, 3 phase. Reliance electric motor drive: HP, Output: 520 max/ 20 min rpm, gear ratio: 9.3-1. Allen-Bradley controls. Overall dimensions: 3 ft. 2 in. L x 18 in. W x 3 ft. 3 in. H.

SOLD

Click here for more information (346.5 KB)

Click On Picture

Waukesha Model 2 Positive Displacement Pump

SOLD Waukesha Model 2 Positive Displacement Pump
Mfg: Waukesha Model: 2
Stock No: NOIP1101 Serial No: B79497U
Waukesha Positive Displacement Pump. Size: 2. Flow rate for new pump is 2.7 gpm with required horsepower and pressure. Discuss with salesperson your process and product to determine if this pump should handle your specific duty. Features include: stainless steel product contact surface, easy disassembly for cleaning, and 3-A and BISCC approval. (2) 2-3/8 in. stainless steel rotors. Inlet/outlet: (2) 1-1/2 in. ACME. Overall dimensions: 9 in. L x 5 in. W x 6 in. H.

SOLD

Click here for more information (319.8 KB)

Click On Picture

Waukesha Model 16  DO-Series Positive Displacement Pump

SOLD Waukesha Model 16 DO-Series Positive Displacement Pump
Mfg: Waukesha Model: 16 DO
Stock No: SKFI013.9 Serial No: D057193SS
Waukesha Model 16 Positive Displacement Pump on Steel Cart. Model: 16 DO. Materials of construction to include stainless steel. Displacement: 0.029 gallons per revolution. Pressure: 150 PSI max. Flowrate: 17 GPM (at 600 RPM). Reliance Electric motor: 2 hp, 1725 rpm, 230/460V, 7.0/3.5A, 60 Hz, 3 phase. Reliance Electric variable motor drive: 1-1/2 hp, max/min output speeds: 553/61 rpm, gear ratio: 7.6-1. Allen-Bradley controls. Approximate flowrate with this drive: 1.8 to 16 GPM. *Actual flowrate and pressure will diminish with worn / used rotors. Ports: 1.5 in. Overall dimensions: 3 ft. 8 in. L x 1 ft. 5 in. W x 3 ft. 1 in. H.

SOLD

Click here for spec sheet (199.7 KB)
Click here for more information (304.1 KB)

Click On Picture

Waukesha 16 Positive Displacement Pump

SOLD Waukesha 16 Positive Displacement Pump
Mfg: Waukesha Model: 16
Stock No: GWCW04 Serial No: DO67450SS
Waukesha Positive Displacement Pump. Model: 16. S/N: DO67450SS. Flow rate for new pump is 17 gpm with required horsepower and pressure. Discuss with salesperson your process and product to determine if this pump should handle your specific duty. Inlets/outlets: (2) 1-1/2 in. dia. ACME fittings. Overall dimensions: 1 ft. 1 in. L x 7 in. W x 8 in. H.(ACN35).

SOLD

Click here for more information (142.9 KB)

Click On Picture

Waukesha 6 Positive Displacement Pump

SOLD Waukesha 6 Positive Displacement Pump
Mfg: Waukesha Model: 006
Stock No: NMCN030C Serial No: 206976 97
Waukesha positive displacement pump model 006, serial 206976 97 with SEW-Eurodrive motor 0.75 HP, 460V, 195-1700 RPM, 60 Hz, 3-phase, 7.97 ratio gear drive. Displacement: 0.0082 gallons per revolution. Nominal flowrate: 6 GPM. Port size: 1.5 inch sanitary bevel seat. (H)

SOLD

Click here for pump curve (158.0 KB)

Click On Picture

Waukesha Model 10 Positive Displacement Pump

SOLD Waukesha Model 10 Positive Displacement Pump
Mfg: Waukesha Model: 10
Stock No: OIP113. Serial No: DO35273 SS
Waukesha Positive Displacement Pump. Model: 10. S/N: DO35273 SS. Flow rate for new pump is 9 gpm with required horsepower and pressure. Discuss with salesperson your process and product to determine if this pump should handle your specific duty. Features include: easy disassembly and cleanup, flexible mounting, 3-A and BISCC approval, Waukesha 88 alloy rotors and stainless steel product contact surfaces. Inlets/outlets: (2) 1 in. dia. ACME fittings. Overall dimensions: 11-1/2 in. L x 7 in. W x 9 in. H. (ACN51).

SOLD

Click here for pump curve (119.2 KB)
Click here for more information (158.8 KB)

Click On Picture

Waukesha DO Series 010 Positive Displacement Pump

SOLD Waukesha DO Series 010 Positive Displacement Pump
Mfg: Waukesha Model: 010
Stock No: NMCN030B Serial No: DO73019SS
Waukesha DO-series positive displacement pump model 010, serial D073019SS. Displacement per revolution: 0.013 gallons. Max Speed: 600 RPM. Max Pressure: 150 PSI. Nominal Capacity: 10 GPM. Nominal temp range: -40F to 300F. Pump body: 316SS. Waukesha 88 alloy rotors. SEW Eurodrive motor 0.75 HP, 460V, 195-1700 RPM, 60Hz, 3-phase, 7.97 ratio gear drive. Port size: 1.5 inch sanitary bevel seat. (H)

SOLD

Click Here if you don't see what you're looking for in our online catalog.


Other Equipment:Waukesha Positive Pumps 25 and 30 | Waukesha Positive Pumps 55 and 60 | Waukesha Positive Pumps Size 100 and 125 | Waukesha Positive Pumps Size 130 and 180 | Tri Clover Sanitary Pumps 
Other Categories:Plate Chillers/Coolers | Falling Film Plate Evaporators | Frick Ammonia Screw Compressors | Ammonia Refrigeration | Freon Refrigeration 
Other Manufacturers:APV Crepaco Positive Pumps | Warren Rupp Diaphragm Sandpiper | SIHI Vacuum Pumps | Bell & Gossett Centrifugal Pumps | Graco Diaphragm Pumps 

 Used Waukesha Positive Displacement Pumps sizes 6, 10, 15 and 18