Genemco Sells Used Ammonia Freezers Including York/Frigid Coil Roof-Top Freezer/Evaporators and APV Amerio 35 Plate Freezers 
 Used Ammonia Freezers - APV Amerio 35 Plate Freezers, York/Frigid Coil Roof-Top Freezer/Evaporators 

The below items have already been SOLD.
Please click here to view available inventory for Freezers / Freezer Racks.

Click On Picture

SOLD Freezer Tray Racks SOLD

SOLD Freezer Tray Racks
Mfg: Not Specified Model:
Stock No: 8-SC-2441 Serial No:
(42) 50 inch by 33 inch x 43 inch height stainless steel tray rack on castors with 24- 15 inch by 24 inch by 3 inch deep 1/2 inch perforated pans.

SOLD

Click On Picture

SOLD Freezer Tray Racks SOLD

SOLD Freezer Tray Racks
Mfg: Not Specified Model:
Stock No: 4-SC-3771 Serial No:
(6) 66 inch by 24 inch x 54 inch height stainless steel tray rack on castors to hold 5- 22 inch by 65 inch tray.

SOLD

Click On Picture

SOLD Freezer Tray Racks  SOLD

SOLD Freezer Tray Racks
Mfg: Not Specified Model:
Stock No: 5a-SC-4771 Serial No:
(10) 69 inch by 2 inch x 65 inch height stainless steel tray rack on castors to hold 21- 20 1/2 inch by 26 inch tray.

SOLD

Click On Picture

SOLD 1995 Cloudy & Britton Spiral Freezer SOLD

SOLD 1995 Cloudy & Britton Spiral Freezer
Mfg: Cloudy & Britton Model: 3619
Stock No: cSC2053. Serial No: 7565K
1995 Cloudy & Britton Spiral Freezer. Model 3619. S/N 7565K. 2 Niagara 50 tr ammonia flooded coils. Stainless steel, product belt approx. 1,700 feet. 36 in. Wide belt with 3/4 pitch 3.5 in. product clearance.

SOLD

Click here for more information (199.5 KB)

Click On Picture

SOLD Freezer Tray Racks SOLD

SOLD Freezer Tray Racks
Mfg: Not Specified Model:
Stock No: 5a-SC-1771 Serial No:
(18) 58 inch by 36 inch x 70 inch height stainless steel tray rack on castors to hold 32- 26 inch by 36 inch trays.

SOLD

Click On Picture

APV Amerio 35 Plate Freezer - SOLD

SOLD APV Amerio 35 Plate Freezer - SOLD
Mfg: APV Amerio Model: Amerio 35
Stock No: 1100.QQ1a Serial No:
APV AMERIO automatic contact plate freezer MODEL 35 oversized. (previously used by MeadowGold Dairy) with 14 stations/15 aluminum plates --96-1/4" gross wide (92" net freezing surface) x 144" long with stainless steel reinforced ammonia hoses (1" suction & " liquid) + four extra sets of hoses & hose manifolds & all fittings for connections in/out of plates and connections to suction and discharge manifolds, complete frame, catch arms, hydraulic cylinders with yokes, loader/unloader push arm assembly, hydraulic power unit assembly, stainless steel push button relay control panel, and liquid & suction vertical headers. Unit complete with stainless steel enclosure, microswitches and controls on the frame; front and discharge conveyors; and stainless steel steps/platforms front & back. The base has been cut in half to make this a legal wide load -cut so it can be welded back together when installed. And two HANSEN 5hp hermetic ammonia pumps w/ control valves. Maximum width is 8 ft. 8 in. wide (one piece) and maximum height is 9 ft. 6 in.

SOLD

Click On Picture

2002 York/Frigid Coil Roof-Top Freezer/Evaporator- 17.5 Ton

SOLD 2002 York/Frigid Coil Roof-Top Freezer/Evaporator- 17.5 Ton
Mfg: York Frigid Coil Model: RTFS-L-442-83-FL-HGU-IP-PCV
Stock No: HDCD205b.28a Serial No: 41351A1L
2002 York/Frigid Coil Roof-Top Freezer/Evaporator- 17.5 Ton. Model RTFS-L-442-83-FL-HGU-IP-PCV. S/N: 41351A1L. Refrigerant: R717. Rating: 21,000 Btu/hr. Fan diameter: 36 in. Surface area: 3960 sq. ft. Volume: 7.1 cu. ft. Airflow: 33600 cfm. Electrical requirements: 460 V, 15 amps, 60 Hz, 3 phase. Roof-Top Freezer Systems convert freezer space previously reserved for the placement of in-freezer evaporators into additional storage space. Fully insulated, ready for immediate crane lifting. Refrigeration and drain lines are pre-piped external to unit for one-step connection. All service is done on the roof, with easy access to fans and motors through large, preheated service doors. Interior lighting. A-frame above all motors for easy removal of motors and fans. Eliminates the need for interior elevated service work and disruption within the storage facility. Inlets: (1) 1 in. dia. pipe (water), (1) 4 in. dia. media port with a 6 in. L x 6 in. W square flange that has (4) 3/4 in. dia. attachment holes at a center-to-center distance of 4-1/2 in. Outlets: (1) 3/4 in. dia. pipe (water), (1) 3 in. dia. media port with a 7 in. L x 7 in. W that has (4) 3/4 attachment holes at a center-to-center distance of 6-1/2 in. Overall dimensions: 14 ft. 2 in. L x 9 ft. 5 in. x 96 in. H. (ACN390)

SOLD

Click here for more information (219.5 KB)

Click On Picture

2001 York/Frigid Coil Roof-Top Freezer/Evaporator- 17 Ton

SOLD 2001 York/Frigid Coil Roof-Top Freezer/Evaporator- 17 Ton
Mfg: York Frigid Coil Model: RTFSL-201-103-LRB-HGU-IP-PCV
Stock No: HDCD344Ib.28a Serial No: 39650A3R
2001 York/Frigid Coil Roof-Top Freezer/Evaporator- 17 Ton. Model: RTFSL-201-103-LRB-HGU-IP-PCV. S/N: 39650A3R. Capacity: 9.5 Ton at -20F with 10F TD. Airflow: 15,730 cfm. Fan diameter: 34 in. Lincoln Motor, 5 hp, 1165/960 rpm, 230/460-208/415 V, 16/8-18/9 amps, 60/50 Hz, 3 phase. Roof-Top Freezer Systems convert freezer space previously reserved for the placement of in-freezer evaporators into additional storage space. Fully insulated, ready for immediate crane lifting. Refrigeration and drain lines are pre-piped external to unit for one-step connection. All service is done on the roof, with easy access to fans and motors through large, preheated service doors. Interior lighting. A-frame above all motors for easy removal of motors and fans. Eliminates the need for interior elevated service work and disruption within the storage facility. Inlets: (1) 1 in. dia. pipe (water), (1) 3 in. dia. pipe (media). Outlets: (1) 3/4 in. dia. pipe (water), (1) 2 in. dia. pipe (media). Overall dimensions: 9 ft. 10 in. L x 9 ft. 6 in. W x 88 in. H. (ACN390)

SOLD

Click here for more information (195.5 KB)

Click On Picture

2001 York/Frigid Coil Roof-Top Freezer/Evaporator- 17 Ton

SOLD 2001 York/Frigid Coil Roof-Top Freezer/Evaporator- 17 Ton
Mfg: York Frigid Coil Model: RTFSL-201-103-LRB-HGU-IP-PCV
Stock No: HDCD344Jb.28a Serial No: 39650A1L
2001 York/Frigid Coil Roof-Top Freezer/Evaporator- 17 Ton. Model: RTFSL-201-103-LRB-HGU-IP-PCV. S/N: 39650A1L. Capacity:9.5 Ton at -20F with 10F TD. Airflow:15,730 cfm. Fan diameter: 34 in. Lincoln Motor, 5 hp, 1165/960 rpm, 230/460-208/415 V, 16/8-18/9 amps, 60/50 Hz, 3 phase. Roof-Top Freezer Systems convert freezer space previously reserved for the placement of in-freezer evaporators into additional storage space. Fully insulated, ready for immediate crane lifting. Refrigeration and drain lines are pre-piped external to unit for one-step connection. All service is done on the roof, with easy access to fans and motors through large, preheated service doors. Interior lighting. A-frame above all motors for easy removal of motors and fans. Eliminates the need for interior elevated service work and disruption within the storage facility. Inlets: (1) 1 in. dia. pipe (water), (1) 3 in. dia. pipe (media). Outlets: (1) 3/4 in. dia. pipe (water), (1) 2 in. dia. pipe (media). Overall dimensions: 9 ft. 4 in. L x 8 ft. 4 in. W x 84 in. H. (ACN390)

SOLD

Click here for more information (196.0 KB)

Click On Picture

2001 York/Frigid Coil Roof-Top Freezer/Evaporator- 17 Tons

SOLD 2001 York/Frigid Coil Roof-Top Freezer/Evaporator- 17 Tons
Mfg: York Frigid Coil Model: RTFSL-201-103-LRB-HGU-IP-PCV
Stock No: HDCD344Kb.28a Serial No: 39650A2R
2001 York/Frigid Coil Roof-Top Freezer/Evaporator- 17 Ton. Model: RTFSL-201-103-LRB-HGU-IP-PCV. S/N: 39650A2R. Capacity: 9.5 Ton at -20F with 10F TD. Airflow: 15,730 cfm. Fan diameter: 34 in. Lincoln Motor, 5 hp, 1165/960 rpm, 230/460-208/415 V, 16/8-18/9 amps, 60/50 Hz, 3 phase. Roof-Top Freezer Systems convert freezer space previously reserved for the placement of in-freezer evaporators into additional storage space. Fully insulated, ready for immediate crane lifting. Refrigeration and drain lines are pre-piped external to unit for one-step connection. All service is done on the roof, with easy access to fans and motors through large, preheated service doors. Interior lighting. A-frame above all motors for easy removal of motors and fans. Eliminates the need for interior elevated service work and disruption within the storage facility. Inlets: (1) 1 in. dia. pipe (water), (1) 3 in. dia. pipe (media). Outlets: (1) 3/4 in. dia. pipe (water), (1) 2 in. dia. pipe (media). Overall dimensions: 9 ft. 4 in. L x 8 ft. 4 in. W x 84 in. H. (ACN390)

SOLD

Click here for more information (189.6 KB)

Click On Picture

2002 York/Frigid Coil Roof-Top Freezer / Evaporator - 21 Tons

SOLD 2002 York/Frigid Coil Roof-Top Freezer / Evaporator - 21 Tons
Mfg: York Frigid Coil Model: RTFSL-442-B-3-FL-HGU-IP-PCV
Stock No: HDCD205.28a Serial No: 41351AL
2002 York/Frigid Coil Roof-Top Freezer / Evaporator. Model RTFSL-442-B-3-FL-HGU-IP-PCV. Refrigerant: flooded R-717 (ammonia). Nominal capacity: 21 tons with a -32F entering temperature and a 12F TD. Volume: 7.82 cubic ft. Surface area: 3960 sq. ft. Airflow: 33,600 cfm. Fans: (2) 36 in. diameter propellers. (2) Baldor industrial motors, 5 hp, 1160 rpm, 230/460 V. Coil design pressure: 250 psi. Coil construction: hot dipped galvanized steel tubes and fins. Hot gas defrost. Left hand coil. Frigid Coil panel, Model: HLA-ACP-DA. Electrical requirements: 460 V, 15 amps, 60 Hz, 3 phase. Connections: (1) 2-1/2 in. liquid ammonia line, (1) 4 in. suction outlet/ hot gas inlet, (1) 1-1/4 in. hot gas condensate outlet and (1) 3 in. drain line. Overall dimensions: 14 ft. 2 in. L x 9 ft. 5 in. W x 8 ft. H. (ACN390)

SOLD

Click here for drawing (111.6 KB)
Click here for more information (159.5 KB)

Click On Picture

2001 York / Frigid Coil Roof-Top Freezer / Evaporator - 9.5 Tons

SOLD 2001 York / Frigid Coil Roof-Top Freezer / Evaporator - 9.5 Tons
Mfg: York Frigid Coil Model: RTFS-L-201-103-5-LRB-HGU-IP-PCV
Stock No: HDCD344K.28a Serial No: 39650A2R
2001 York / Frigid Coil Roof-Top Freezer / Evaporator. Model: RTFS-L-201-103-5-LRB-HGU-IP-PCV. S/N: 39650A2R. Nominal capacity: 9.5 Tons with a -20F entering temperature and a 10F TD. Coil volume: 4.65 cubic ft. Airflow: 15,720 cfm. Fan diameter: (1) 36 in. propeller. (1) Lincoln motor, 5 hp, 1165/960 rpm, 230/460-208/415 V, 16/8-18/9 amps, 60/50 Hz, 3 phase. Coil construction: hot dipped galvanized steel tubes and fins. Hot gas defrost. Right hand coil. Connections: (1) in. liquid ammonia inlet/hot gas condensate outlet, (1) 2 in. suction outlet/hot gas inlet and (3) in. drain. Overall dimensions: 9 ft. 4 in. L x 8 ft. 4 in. W x 7 ft. H.

SOLD

Click here for more information (137.4 KB)
Click here for drawing (83.6 KB)

Click On Picture

Un-used APV Crepaco Amerio Manual Contact Plate Freezer

SOLD Un-used APV Crepaco Amerio Manual Contact Plate Freezer
Mfg: APV Crepaco Model: 12
Stock No: DWKN207.60 Serial No: G-6368
Un-Used APV Crepaco Amerio Manual Contact Plate Freezer. Model: 12. Refrigerant: R-22. Number of plates: 7. Number of stations: 6. Plate material: extended aluminum. Approximate capacity rating on hamburger patties: 215 lbs./hr. based on 1/4 inch thick patties, 1/4 lbs. each, going from a starting temperature of 40F to a core temperature of 0F, where plate temperature is -45F and approximately 3 tons of refrigeration is used. Amerio contact plate freezers offer an alternative to freezing, as products come into direct contact with plates that freeze products to a core hardness of 0F at an average of one inch per hour. Not only is this method less expensive than air blast or cryogenic alternatives, but other benefits include: preserved product texture, uniformity and nutrient retention as smaller ice crystals are formed and damage to cells is virtually non-existent. Applications include meats, vegetables, ice creams, bakery products and packaged entrees. Plate dimensions: 3 ft. 9 in. L x 2 ft. W. Plate thickness: 1 in. Maximum aperture between plates: 4-1/2 in., minimum aperture between plates: 1 in. Included are a Dunham-Bush reciprocating compressor, a suction accumulator tank (2.5 Gallon) and a self-contained hydraulic system with hydraulic cylinder and manual operating valve. Overall dimensions: 5 ft. 2 in. L x 3 ft. 8 in. W x 9 ft. H.(ACN254). (GM).

SOLD

Click here for additional information (739.0 KB)
Click here for more information (830.1 KB)

Click On Picture

1996 APV Crepaco Amerio Manual Contact Plate Freezer

SOLD 1996 APV Crepaco Amerio Manual Contact Plate Freezer
Mfg: APV Crepaco Model: 15-A
Stock No: EELD809.13 Serial No: C-0947
1996 APV Crepaco Amerio Manual Contact Plate Freezer. Model: 15-A. Refrigerant: recirculated ammonia (R-717). Number of plates: 17. Plate material: aluminum. Approximate capacity rating on hamburger patties: 1419 lbs./hr. based on 1/4 inch thick patties, 1/4 lbs. each, going from a starting temperature of 40F to a core temperature of 0F, where plate temperature is -45F and approximately 18 tons of refrigeration is used. Amerio contact plate freezers offer an alternative to freezing, as products come into direct contact with plates that freeze products to a core hardness of 0F at an average of one inch per hour. Not only is this method less expensive than air blast or cryogenic alternatives, but other benefits include: preserved product texture, uniformity and nutrient retention as smaller ice crystals are formed and damage to cells is virtually non-existent. Initially used in fish processing, other applications include meats, vegetables, ice creams and bakery products. Control Box: 220 / 208 bolt 3-phase. Plate dimensions: 5 ft. 1 in. L x 3 ft. 8 in. W. Plate thickness: 1 in. Includes (25) 1 ft. 8-3/4 in. L x 11-3/4 in. W x 2-1/4 in. H. product trays. Overall dimensions: 8 ft. 8 in. L x 6 ft. 3 in. W x 8 ft. 11 in. H.(ACN594)(BF).

SOLD

Click here for additional information (671.6 KB)
Click here for more information (692.5 KB)



View available inventory for Freezers / Freezer Racks.

Click Here if you don't see what you're looking for in our online catalog.


 Genemco Sells Used Ammonia Freezers