Genemco Sells Used Oil Tanks 
  

Genemco, Inc. sells used and surplus ammonia oil separators, oil pots, and other items used in refrigeration. Genemco, Inc. is not affiliated with any equipment manufacturers.

The below items have already been SOLD.
Please click here to view available inventory for Oil Tanks.

Click On Picture

Vilter Super Separator for Reciprocating Compressor

SOLD Vilter Super Separator for Reciprocating Compressor
Mfg: Vilter Model: Super Separator
Stock No: DBPB001 Serial No: W013962-3
Vilter Super Separator for Reciprocating Compressor. Serial: W013962-3. Year: 2006. MAWP: 370 PSIG at 400F. MDMT: -20F at 370 PSIG. Nat'l Bd.: 47157. Sidewall dimensions: 21 in. OD x 51 in. Overall Dimensions: 40 in. W x 30 in. D x 65 in. H.

SOLD

Click On Picture

Unused RVS Horizontal Oil Pot - 9 gallons

SOLD Unused RVS Horizontal Oil Pot - 9 gallons
Mfg: RVS Model:
Stock No: CRVS04 Serial No: 48952
Unused RVS Horizontal Oil Pot. Certified by Refrigeration Valves and Systems Corp. Bryan, TX. Nat'l Bd.: 25636. Serial: 48952. Year: 2013. MAWP: 400 PSI at 250F. MDMT: -50F at 400 PSI. Material: SA106B. *Note: U1A and drawing available. Approximate volume: 9 gallons. Estimated weight: 139 lbs. Overall dimensions: 47 x 21 x 29 inches high. (ACN22a)

SOLD

Click here for drawing (58.5 KB)

Click On Picture

Vilter Vertical Oil Separator Tank- 23 Gallon

SOLD Vilter Vertical Oil Separator Tank- 23 Gallon
Mfg: Vilter Model:
Stock No: RGMP502 Serial No: 3-54814-17
Vilter Vertical Oil Separator Tank- 23 Gallon. S/N: 3-54814-17. Nat'l Bd: 13.024. Ins: LMC13024V. Ref. No: A-63002-A. MAWP: 250 psi @ 400°F. Inlets: (1) 2-1/2 in. dia. port. Outlets: (1) 3 in. dia. suction port, (1) 3 in. dia. discharge port, (1) 1/2 in. dia. discharge port. Overall dimensions: 2 ft. 4 in. L x 1 ft. 4 in. W x 6 ft. 6 in. H.

SOLD

Click here for more information (166.3 KB)

Click On Picture

Vilter Vertical Oil Separator Tank- 23 Gallon

SOLD Vilter Vertical Oil Separator Tank- 23 Gallon
Mfg: Vilter Model:
Stock No: RGMP503 Serial No: 3-19619-27
Vilter Vertical Oil Separator Tank- 23 Gallon. S/N: 3-19619-27. Ref. No: 63002A. Inside straight-wall dimensions: 1 ft. 3 in. dia. x 2 ft. 6 in. H. MAWP: 250 psi @ 400°F. Shell head thickness: 0.167 in. Head radius: ELLIP. 2:1. Inlets: (1) 2-1/2 in. dia. port. Outlets: (1) 3 in. dia. suction port, (1) 3 in. dia. discharge port, (1) 1/2 in. dia. discharge port. Overall dimensions: 3 ft. L x 1 ft. 4-1/2 in. W x 6 ft. 4 in. H.

SOLD

Click here for more information (146.2 KB)

Click On Picture

Vilter Vertical Oil Separator - 75 Gallons

SOLD Vilter Vertical Oil Separator - 75 Gallons
Mfg: Vilter Model:
Stock No: DTTC019 Serial No: 3-77501-2, 3-74221-1, 3-74221-2, 3-57224-9
(4) Vilter Vertical Oil Separators. Approximate capacity: 75 gallons. Inside straight-wall dimensions: 2 ft. dia. x 3 ft. 4 in. H. MAWP: 250 psi @ 400°F. Inlets/outlets: (1) 5 in. dia. port, (1) 1/2 in. dia. port, (4) 3 in. dia. ports. Overall dimensions: 2 ft. 4 in. L x 2 ft. W x 7 ft. H.(H9).

SOLD

Click here for more information (333.6 KB)

Click On Picture

Vilter Vertical Oil Separator Tank- 12.5 Gallon

SOLD Vilter Vertical Oil Separator Tank- 12.5 Gallon
Mfg: Vilter Model:
Stock No: RGMP505 Serial No: 3-55120-47
Vilter Vertical Oil Separator Tank- 12.5 Gallon. S/N: 3-55120-47. Nat'l Bd: 13.010. Ins: LMC13010V. Ref. No: A-64859-B. Inside straight-wall dimensions: 1 ft. 3 in. dia. x 2 ft. 6 in. H. MAWP: 300 psi @ 400°F. Inlets: (1) 1-1/2 in. dia. port. Outlets: (1) 2-1/2 in. dia. suction port, (1) 3 in. dia. discharge port, (1) 1/2 in. dia. discharge port. Overall dimensions: 2 ft. 4 in. L x 1 ft. 5-1/2 in. W x 6 ft. 5-1/2 in. H.

SOLD

Click here for more information (182.9 KB)

Click On Picture

Vilter Oil Separator Tank - 25 Gallons

SOLD Vilter Oil Separator Tank - 25 Gallons
Mfg: Vilter Model:
Stock No: DTTC020. Serial No: 3-53029-3
Vilter Oil Separator Tank. Approximate capacity: 25 gallons. Shell side MAWP: 250 psi @ 650 °F. Inside straight wall dimension: 1 ft. 4 in. dia. x 2 ft 4 in. L. Inlets: (2) 3-1/2 in. dia. ports. Outlets: (1) 1/2 in. dia. NPT (female) port. Overall dimensions: 2 ft. 5 in. L x 2 ft. 1 in. W x 4 ft. 2 in. H.

SOLD

Click here for more information (100.0 KB)

Click On Picture

Vilter Horizontal Oil Separator- 12 Gallon

SOLD Vilter Horizontal Oil Separator- 12 Gallon
Mfg: Vilter Model:
Stock No: RGMP515 Serial No: 3-88124-7
Vilter Horizontal Oil Separator- 12 Gallon. S/N: 3-88124-7. Ref. No: 93470C. Inside straight-wall dimensions: 1 ft. dia. x 2 ft. 2 in. L. MAWP: 250 psi @ 400°F. Inlets: (1) 2-1/2 in. dia. refrigerant infeed port. Outlets: (1) 2-1/2 in. dia. refrigerant discharge port. Overall dimensions: 5 ft. 5 in. L x 3 ft. 11 in. W x 1 ft. 7 in. H.

SOLD

Click here for more information (239.5 KB)

Click On Picture

Frick Thermosyphon Oil Cooler

SOLD Frick Thermosyphon Oil Cooler
Mfg: Frick Model:
Stock No: DFMT02 Serial No:
Frick Thermosyphon Oil Cooler

SOLD

Click here for more information (107.6 KB)

Click On Picture

Vilter Vertical Oil Separator Tank - 25 Gallon

SOLD Vilter Vertical Oil Separator Tank - 25 Gallon
Mfg: Vilter Model:
Stock No: RGMP510 Serial No: 3-54814-15
Vilter Vertical Oil Separator Tank. S/N: 3-54814-15. Nat'l Bd: 13.022. Approximate capacity: 25 gallons. Inside straight-wall dimensions: 1 ft. 3 in. dia. x 2 ft. 6 in. H. MAWP: 250 psi @ 400°F. Inlet: (1) 2-1/2 in. dia. port. Outlets: (1) 3 in. dia. suction port, (1) 3 in. dia. discharge port, (1) 1/2 in. dia. discharge port. Overall dimensions: 3 ft. L x 1 ft. 8 in. W x 6 ft. 4 in. H.

SOLD

Click here for more information (147.9 KB)

Click On Picture

Vilter Vertical Oil Separator Tank- 23 Gallons

SOLD Vilter Vertical Oil Separator Tank- 23 Gallons
Mfg: Vilter Model:
Stock No: RGMP508 Serial No: 3-19619-26
Vilter Vertical Oil Separator Tank- 23 Gallons. S/N: 3-19619-26. Inside straight-wall dimensions: 1 ft. 3 in. dia. x 2 ft. 6 in. H. MAWP: 250 psi @ 400°F. Shell head thickness: 0.167 in. Head radius: ELLIP 2:1. Inlets: (1) 2-1/2 in. dia. port. Outlets: (1) 3 in. dia. suction port, (1) 3 in. dia. discharge port, (1) 1/2 in. dia. discharge port. Overall dimensions: 3 ft. 8 in. L x 1 ft. 4 in. W x 2 ft. 6 in. H.(H9).

SOLD

Click here for more information (170.5 KB)

Click On Picture

Crepaco Ammonia Oil Separator Tanks- 45 Gallon

SOLD Crepaco Ammonia Oil Separator Tanks- 45 Gallon
Mfg: Crepaco Model: 43AP-192228 and 43AP-192258
Stock No: LEEQ003B. Serial No: 0S-834 and 0S-833
(2) Crepaco Ammonia Oil Separator Tanks- 45 Gallon. Models: 43AP-192228 and 43AP-192258. S/N's: 0S-834 and 0S-833. Nat'l Bd: 3168 and 3167. MAWP: 250 psi @ 650 °F. Inlets: (1) 4 in. dia. port. Outlets: (1) 1 in. dia. port (drain), (1) 4 in. dia. port. Overall dimensions: 5 ft. L x 1 ft. 5 in. W x 5 ft. H.

SOLD

Click here for more information (184.8 KB)

Click On Picture

Reco Oil Separator – 17.8 Gallon

SOLD Reco Oil Separator – 17.8 Gallon
Mfg: Reco Model:
Stock No: KWBF190B Serial No: S-1735-1-3
Reco Oil Separator. S/N: S-1735-1-3. Nat'l Bd: 3450. Approximate capacity: 17.8 gallons. Inside straight-wall dimensions: 11 in. dia. x 3 ft. 5 in. L. MAWP: 300 psi @ 300°F. Head thickness: .250 in. Shell thickness: .250 in. Radius: 2:1 elliptical ends. Inlets: (1) 2 in. dia. port, (1) 1 in. dia. NPT fitting (steam in). Outlets: (1) 2 in. dia. port, (1) 1 in. dia. NPT fitting (steam out). Overall dimensions: 3 ft. 5 in. L x 1 ft. 7 in. W x 9 ft. H.

SOLD

Click here for more information (114.7 KB)

Click On Picture

Vilter Vertical Oil Separator Tank – 25 Gallon

SOLD Vilter Vertical Oil Separator Tank – 25 Gallon
Mfg: Vilter Model:
Stock No: RGMP511 Serial No: 3-19619-31
Vilter Vertical Oil Separator Tank. Approximate capacity: 25 gallons. Inside straight-wall dimensions: 1 ft. 3 in. dia. x 2 ft. 6 in. H. MAWP: 250 psi @ 400°F. Shell head thickness: 0.167. Head radius: ELLIP 2:1. Inlet: (1) 2-1/2 in. dia. port. Outlets: (1) 3 in. dia. suction port, (1) 3 in. dia. discharge port, (1) 1/2 in. dia. discharge port. Overall dimensions: 3 ft. L x 1 ft. 4 in. W x 6 ft. 4 in. H.

SOLD

Click here for more information (157.2 KB)

Click On Picture

2000 Vilter Oil Separator – 40 Gallons

SOLD 2000 Vilter Oil Separator – 40 Gallons
Mfg: Vilter Model: A9340 OF
Stock No: BRDI805. Serial No:
2000 Vilter Oil Separator. Model: A9340 OF. Approximate capacity: 40 gallons. Inside straight wall dimensions: 20 in. dia. x 2 ft. 3-1/2 in. L. MAWP: 300 psi. at 400 °F. MDMT: -20 °F at 300 psi. Inlet/Outlet: (2) 4 in. and (1) 1-1/2 in. Overall dimensions: 5 ft. L x 1 ft. 8 in. W x 3 ft. 8 in. H. (ACN30a) XM

SOLD

Click here for more information (24.7 KB)

Click On Picture

Vilter Vertical Oil Separator Tank- 23 Gallon

SOLD Vilter Vertical Oil Separator Tank- 23 Gallon
Mfg: Vilter Model:
Stock No: RGMP504 Serial No: 3-54814-20
Vilter Vertical Oil Separator Tank- 23 Gallon. S/N: 3-54814-20. Nat'l Bd: 13.027. Ins: LMC13027V. Ref. No: A-63002-A. Inside straight-wall dimensions: 1 ft. 3 in. dia. x 2 ft. 6 in. H. MAWP: 250 psi @ 400°F. Inlets: (1) 2-1/2 in. dia. port. Outlets: (1) 3 in. dia. suction port, (1) 3 in. dia. discharge port, (1) 1/2 in. dia. discharge port. Overall dimensions: 2 ft. 4 in. L x 1 ft. 8 in. W x 6 ft. 6 in. H.

SOLD

Click here for more information (137.1 KB)

Click On Picture

Unused 2014 RVS Ammonia Oil Pot – 7.8 gallons

SOLD Unused 2014 RVS Ammonia Oil Pot – 7.8 gallons
Mfg: RVS Model:
Stock No: CRVS05 Serial No: 49570
Unused 2014 RVS horizontal Ammonia refrigerant oil pot. Manufactured by Refrigeration Valves and Systems Corp. Serial: 49570. Nat’l Bd.: 26107. MAWP 400 PSI at 300F. MDMT: -50F at 400 PSI. Estimated volume: 7.8 gallons. Estimated weight: 141 lbs. Dimensions: 8 5/8 inch OD x 36 inches long. (ACN14)

SOLD

Click here for drawing / U-1 (269.9 KB)

Click On Picture

Morfab Oil Reclaim Pot - 12 Gallon

SOLD Morfab Oil Reclaim Pot - 12 Gallon
Mfg: Morfab Company Model:
Stock No: LCNM011. Serial No:
Morfab Oil Reclaim Pot. Approximate capacity: 12 gallons. ASME rated at 250 lb -20 to 650 °F and 100 lb to -50 °F. Use it with a low temp accumulator on ammonia. Includes inlet and outlet valves and single relief valve. Size 10 in. by 36 in. includes angle support base. Overall dimensions: 51 in. L x 16 in. W x 32 in. H.

SOLD

Click On Picture

Horizontal Oil Separator Vessels for Vilter Compressor

SOLD Horizontal Oil Separator Vessels for Vilter Compressor
Mfg: Standard Refrigeration Co. Model:
Stock No: ECAC04 Serial No: 146767, 146474, 146477
Used Oil Separator Vessels for Vilter 448 Compressors, QTY 3. Certified by Standard Refrigeration. Nat'l Bd. numbers: 146767, 146474, 146477. 400 PSI at 400F. D79182, 122HR30, A93515C. CRN: B3789652, 3789652, 3789652. Previously used in a propane application.

SOLD

Click here for more pictures (534.5 KB)

Click On Picture

Henry Technologies Oil Separator

SOLD Henry Technologies Oil Separator
Mfg: Henry Technologies Chilcon Model:
Stock No: CPEM12 Serial No:
Henry Technologies Vertical Oil Separator. Nat'l Bd.: 35559. MAWP: 400 PSI at 650F, MDMT -20F at 100 PSI.Serial: 35559. Year: 2011. CRN: 1369.3C Previously run with a reciprocating ammonia compressor. Pipes: 3 in. Sidewall dimensions: 16 in. dia x 32 in. high.

SOLD



View available inventory for Oil Tanks.

Click Here if you don't see what you're looking for in our online catalog.