Genemco : Offers Used Water Chillers and Used Freon Water Cooled Chillers. 
 Genemco sells used freon water cooled chillers manufacted by Trane, Carrier, York, Berg, Phoenix, and Thermal Care. 

The below items have already been SOLD.
Please click here to view available inventory for Water Cooled Chillers.

Click On Picture

Thermal Care/Mayer Water-Cooled Accuchiller- 5 Ton

SOLD Thermal Care/Mayer Water-Cooled Accuchiller- 5 Ton
Mfg: Thermal Care / Mayer Model: AQ0W0504
Stock No: DTWA200.1a Serial No: 541500100C6
Thermal Care/Mayer Water-Cooled Accuchiller- 5 Ton. Model: AQ0W0504. S/N: 541500100C6. Refrigerant: R-22. Heat transfer fluid: Glycol. Minimum/Maximum temperature: 30/60 °F. System requirements: 460 V, 14 FLA, 60 Hz, 3 phase. Copeland Scroll Compressor, Model: CRN5-0500-TFD-274, S/N: 99L11797B. Thermal Care/Mayer Motorpump, Model: 12B, size: 1.25x1, 1-1/2 hp, 60 Hz, 3 phase. Accuchiller series AQ are built for quiet performance, nonferrous construction. Its microprocessor controller provides diagnostics, easy operation and accurate temperature control. Inlets: (1) 1 in. dia. NPT (male, from process), (1) 1 in. dia. NPT (female, condenser). Outlets: (1) 1 in. dia. bevel with hex (female, to process), (1) 1 in. dia. NPT (female, condenser). Overall dimensions: 38 in. L x 27 in. W x 37 in. H.

SOLD

Click here for more information (382.4 KB)

Click On Picture

Trane Water Cooled Chiller

SOLD Trane Water Cooled Chiller
Mfg: Trane Model: ZGWC124-R
Stock No: Rb006 Serial No: L87
Trane Water Cooled Chiller, year 1987, Model ZGWC124-R, S/N L87, 460 volts, 120 Ton, 2 R model compressors.

SOLD

Click On Picture

2000 Carrier Water Cooled Chiller- 800 Ton

SOLD 2000 Carrier Water Cooled Chiller- 800 Ton
Mfg: Carrier Model: 19XR-7070525EHS62
Stock No: 850.Rd0048 Serial No: 0301Q64966
2000 Carrier Water Cooled Chiller- 800 Ton. Model 19XR-7070525EHS62, S/N 0301Q64966. Refrigerant: 134A. 380-480 V, 3 phase, 60 Hz.

SOLD

Click On Picture

2000 Carrier Water Cooled Chiller- 900 Ton

SOLD 2000 Carrier Water Cooled Chiller- 900 Ton
Mfg: Carrier Model: 19XR-7071547EKH52S
Stock No: 950.Rd0049 Serial No: 4900Q64396
2000 Carrier Water Cooled Chiller- 900 Ton. Model 19XR-7071547EKH52S, S/N 4900Q64396. 415-480 V, 3 phase, 50-60 Hz.

SOLD

Click On Picture

1995 York Codepak Water Cooled Chiller

SOLD 1995 York Codepak Water Cooled Chiller
Mfg: York Model: YSCBCBS2-CHB
Stock No: Rb0007 Serial No: SADM-534310
1995 York Codepak Water Cooled Chiller. Model YSCBCBS2-CHB, S/N SADM-534310. Compressor: 300 ton/screw. Refrigerant: R22. Microprocessor. Rated at 278 tons at 57 °F entering water; 45 °F leaving water; 550 gpm. Will do 150 tons at 20 °F with glycol.

SOLD

Click On Picture

Trane Water Cooled Chiller

SOLD Trane Water Cooled Chiller
Mfg: Trane Model: CGWC
Stock No: 75.Rd0038 Serial No:
Trane Water Cooled Chiller, year 1985, Model CGWC, 460 volt, 75 ton, used 2 years, 1 compressor.

SOLD

Click On Picture

Trane Water Cooled Chiller

SOLD Trane Water Cooled Chiller
Mfg: Trane Model: CVHA-032C-HB-11HFDL4519-869
Stock No: Rb0005 Serial No: L78G14584
Trane water cooled chiller, Model CVHA-032C-HB-11HFDL4519-869, S/N L78G14584, 414/506 volts, 320 ton, Centravac R-11, ERI#52.

SOLD

Click On Picture

York Water Cooled Chiller

SOLD York Water Cooled Chiller
Mfg: York Model: K2E2-EACS
Stock No: Rb0002 Serial No: KM-143724
York water cooled chiller, Model K2E2-EACS, S/N KM-143724, 460 volts, 600 ton, ERI#54, Hermetric Turbopack R-11.

SOLD

Click On Picture

York Codepak Water Cooled Chiller

SOLD York Codepak Water Cooled Chiller
Mfg: York Model: YTL6M6P2-CWF
Stock No: Rb0003 Serial No: YNXM611567
York Codepak water cooled chiller, Model YTL6M6P2-CWF, S/N YNXM611567, 486 volts, 700 ton, R123, reconditioned to 700 ton, ERI#53.

SOLD

Click On Picture

Carrier Water Cooled Chiller- 30 Ton

SOLD Carrier Water Cooled Chiller- 30 Ton
Mfg: Carrier Model: 30HK030-530
Stock No: ACEU856 Serial No: R417387
Carrier Water Cooled Chiller- 30 Ton, Model 30HK030-530, S/N R417387. (1) Compressor. Refrigeration system: R 22, 45 lbs. Overall dimensions: 110 in. L x 34 in. W x 38 in. H.(H11)

SOLD

Click here for more information (203.9 KB)

Click On Picture

Chiller Pump

SOLD Chiller Pump
Mfg: Not Specified Model:
Stock No: ACEU99 Serial No:
Chiller Pump with Compressor/Chiller Barrel

SOLD

Click On Picture

Trane Water Cooled Chiller

SOLD Trane Water Cooled Chiller
Mfg: Trane Model: CVHE-032A-AC-ZHB2-505BAY A14DAZA0000000071J00
Stock No: Rc0035 Serial No: L82H05760
Trane Water Cool Chiller, Model CVHE-032A-AC-ZHB2-505BAY A14DAZA0000000071J00, S/N L82H05760, Volt 187/229, 320 Ton, R-11.

SOLD

Click On Picture

SOLD Trane Water Cooled Chiller  SOLD

SOLD Trane Water Cooled Chiller
Mfg: Trane Model: RTWA090CY001D3D0WT
Stock No: 220.Rd0036 Serial No: U98K05601
Trane Water Cooled Chiller, year 1997, Model RTWA090CY001D3D0WT, S/N U98K05601, Screw with 2 compressors. Volts Rated 230/60/3, 208-254 range. Length 10 ft. 5 in., Width 3 ft. 4 in., Height 6 ft.

SOLD

Click here for more information (79.8 KB)

Click On Picture

SOLD Carrier Liquid Chiller SOLD

SOLD Carrier Liquid Chiller
Mfg: Carrier Model: 30HWC035-D-510KA/0-511KA
Stock No: DBHK203.0 Serial No: 0301F55610
Carrier Liquid Chiller, Model 30HWC035-D-510KA/0-511KA, S/N 0301F55610, with scrolling markee display. 208/230 volt, 3 phase unit, 35 ton, manufacture 2001, install 2001

SOLD

Click here for more information (754.2 KB)

Click On Picture

SOLD Trane Water Cooled Chiller SOLD

SOLD Trane Water Cooled Chiller
Mfg: Trane Model: CVHE-071G-DC-2FB2405DAZC140- 0AZC000-0000062J1D
Stock No: Rb0004 Serial No: L83E12246
Trane water cooled chiller, Model CVHE-071G-DC-2FB2405DAZC140- 0AZC000-0000062J1D, S/N L83E12246, 480 volts, 700 ton, R11, ERI#51.

SOLD

Click On Picture

SOLD Trane 255 ton Water Cooled Screw Chiller SOLD

SOLD Trane 255 ton Water Cooled Screw Chiller
Mfg: Not Specified Model: RTHA255FSAL
Stock No: ACEU21 Serial No: U88J00146
Trane Centravac Water Cooled Chiller, 255 ton, Series R, 1988. Model RTHA255FSAL, S/N U88J00146. Device No. RTHA000021, Rated 460 volts, 60 hz, 3 phase, Min CKT ampacity is 340 amps, voltage utilization range 414-506 vac. Compressor motor, 480 volt, 60 hz, 3 phase. Oil tank heater, 115 volt, 60 hz, 1 phase. Control Circuit, Model RTHA, 115 volt, 60 hz, 1 phase. It has (2) 6 in. outlets with 11 in. flanged, and (2) 6 in. inlets with 11 in. flanged. Control panel with control and 2 gages, 1 for evaporator and 1 for condenser, 0-300 psi on both gages. Overall dimensions 40 in. L x 48 in. W.

SOLD

Click here for more information (336.5 KB)

Click On Picture

SOLD Water Chiller 500 Ton SOLD

SOLD Water Chiller 500 Ton
Mfg: Not Specified Model: CVHF
Stock No: 750.cCAM03.450 Serial No: L01D05097
Water Chiller- 500 Ton. Model: CVHF. S/N: L01D05097. Total starts- 56; 1,517 hours, (6) Bell and Gosset pumps. Never put into regular service; run periodically to maintain in good working order.

SOLD

Click here for more information (184.1 KB)

Click On Picture

SOLD York Liquid Chiller SOLD

SOLD York Liquid Chiller
Mfg: York Model: LCHWC25-25
Stock No: 120.DBHK202.0 Serial No: 110652-032089
York International Liquid Chiller. Model LCHWC5-25. S/N 110651-032089. 208/230 volt, 3 phase, 60 Hz, Minimum circuit amps 27, max dual element fuse 45. Compressor, S/N ET89B 17727H, 208/230 V, 3 phase, 60 Hz. RLA 21.4, LRA 115. Control Supply 120 V, 1 phase, 60 Hz. This unit is skid mounted, Overall dimensions 65 in. L x 27 in. W x 37 in. H, 1-1/2 in. inlet threaded, 1-1/2 in. threaded outlet.

SOLD

Click here for more information (195.2 KB)

Click On Picture

SOLD Trane Chiller SOLD

SOLD Trane Chiller
Mfg: Trane Model: 2E5K68N R-22
Stock No: Rd008 Serial No: A6E06J1171
Trane 75 Ton Chiller Model 2E5K68N R-22, S/N A6E06J1171, 230/460 volts. Length 11 ft. 5 in., Width 4 ft., Height 5 ft. 9 in.

SOLD

Click On Picture

SOLD Continental Water Cooled Chiller SOLD

SOLD Continental Water Cooled Chiller
Mfg: Continental Model: CCW-7E
Stock No: DBHK212.1 Serial No: 150345-111192
Continental Water Cooled Chiller, Model CCW-7E, S/N 150345-111192. 203/230 volt, 3 phase, 60 Hz. Compressor oil heater, 208/230 volt, 3 phase, 60 Hz. Factory test pressure 350 psi high side, 150 psi low side. 1-1/2 in. product inlet, (1) 1-1/2 in. refrigeration inlet, (1) 1-1/2 in. refrigerant outlet. Electrical panel included, skid mounted.

SOLD

Click here for more information (245.5 KB)

Click On Picture

SOLD Thermal Care/Mayer Water Cooled Accuchiller- 30 Tons SOLD

SOLD Thermal Care/Mayer Water Cooled Accuchiller- 30 Tons
Mfg: Thermal Care / Mayer Model: AQ1W2504
Stock No: SNBB337.45 Serial No: 92810019801
Thermal Care/Mayer Water Cooled Accuchiller- 30 Ton. Model AQ1W2504. S/N 92810019801. Refrigerant: R-22. Min/max. temperature: 30/60 F. Copeland Compressor- 30 hp, Model: 4DH1-2500-TSK-206, S/N: ET97K02780S. US Electrical Motor: 10 hp, 3490 rpm, 208-230/460 V, 26.4/13.2 amps, 60 Hz, 3 phase. 1997 Dunham Bush Condensor, Model: CDR01037A21. Shell side: MAWP: 406 psi @ 200 F; MDMT: 18 F @ 406 psi. Tube side: MAWP: 250 psi @ 150 F; MDMT: 18 F @ 250 psi. Inlets/outlets: (3) 2 in. dia. pipes, (1) 3 in. dia. pipe with a 7-1/2 in. dia. flange and (4) attachment holes. Overall dimensions: 80 in. L x 34 in. W x 55 in. H.

SOLD

Click here for more information (314.9 KB)

Click On Picture

SOLD McQuay Water Cooled Chiller 70 Ton SOLD

SOLD McQuay Water Cooled Chiller 70 Ton
Mfg: McQuay Snyder Model: WHR070D
Stock No: Rd0037 Serial No: 5TD0189100
McQuay Water Cooled Chiller, year 1988, Model WHR070D, S/N 5TD0189100, 460 volt, 70 ton, 2 compressors.

SOLD

Click On Picture

SOLD 1994 McQuay Water-Cooled Chiller-320 Ton SOLD

SOLD 1994 McQuay Water-Cooled Chiller-320 Ton
Mfg: McQuay Snyder Model: PEH079
Stock No: WCMC001.20 Serial No: 5ZE81006-00
1994 McQuay Water-Cooled Chiller- 320 Ton. Model: PEH079. S/N: 5ZE81006-00. Style: 9572513010. Liquid chiller; self-contained unit. R-134a only. Compressor hours: 9812; compressor starts: 1814. Overall dimensions for chiller: 234.5 in. L x 46 in. W x 72 in. H. This unit was the East Campus Chiller running two dorms at Duke University. A third dorm was added and this unit alone was not large enough to run all three dorms and Duke did not have room in their building for two installed chillers, therefore they removed this chiller and replaced it with one larger chiller. McQuay International in Greensboro serviced the unit, Rick McLwee 1-800-767-6394.

SOLD

Click here for more information (412.4 KB)

Click On Picture

SOLD York Water Cooled Chiller- 50 Tons SOLD

SOLD York Water Cooled Chiller- 50 Tons
Mfg: York Model: YCW-E05-17PD
Stock No: DBHK201.0 Serial No: YCW179639
York Water Cooled Chiller- 50 Ton. Model YCW-E05-17PD. S/N YCW179639, ID York-1. Refrigerant: R-22. Test pressure: 300 psi high side; 150 psi low side. York compressor, Model JS63F-NFA, S/N SMRP1065502. Refrigerant: R-22. Unit control panel. Oil heater. Compressor- Shell: 300 psi at 20 to 250 F. Tube chamber: 150 psig at 20 to 120 F. Overall dimensions: 101 in. L x 36 in. W x 54 in. H.

SOLD

Click here for more information (249.0 KB)

Click On Picture

2002 Carrier Water Cooled Liquid Chiller- 260 Ton

SOLD 2002 Carrier Water Cooled Liquid Chiller- 260 Ton
Mfg: Carrier Model: 30HXC261RY-540--
Stock No: THHS006. Serial No: 2902Q01814
2002 Carrier Water Cooled Liquid Chiller- 260 Ton. Model: 30HXC261RY-540--. S/N: 2902Q01814. Refrigerant type: 134-A. System requirements: 208/230V, 60 Hz, 3 phase. (3) Carlyle Screw Compressors- 84.5 HP, Model: 06NW2250X7EA-A00, S/Ns: Comp. A1- 1902J09283, A2 202J09140, B1 1202J09167, displacement: 250 cu. ft/min (425 cu. m/hr), electrical requirements: 208/230 V, 60 Hz, 3 phase. Motor, 2900/3500 rpm, 187/264 V (min/max), 433/1370 LRA. Comfort Link controls, permissible voltage at unit 253 max, 187 min. 704.3 min. circuit amps, 800 max overcurrent protection device amps. 2002 Cooler, Model 10HX400126, S/N: 2702X0958, Nat'l Bd: 2512, MAWP: 220 psi @ 150°F, MDMT: 20 °F @ 50 psi. 2002 Condenser, Model: 09RX400180, S/N: 2802X00994, Nat'l Bd: 2600, MAWP: 220 psi @ 150°F, MDMT: 32°F @ 150 psi. Inlets: (2) 6 in. suction inlet ports. Outlets: (2) 6 in. refrigerant discharge ports, (2) 1 in. copper threaded female ports, (3) 1 in. threaded female pressure relief valve ports. Overall dimensions: 13 ft. L x 39 in. W x 81 in. H.

SOLD

Click here for more information (338.6 KB)

Click On Picture

Trane Water Cooled Liquid Chiller- 70 Ton

SOLD Trane Water Cooled Liquid Chiller- 70 Ton
Mfg: Trane Model: RTWA070CYA01D0C0WN
Stock No: CHMB001 Serial No: U96D03783
Trane Water Cooled Liquid Chiller- 70 Ton. Model: RTWA070CYA01D0C0WN. S/N: U96D03783. For indoor use only. Refrigerant: R-22. Design pressure (hi/lo): 450/300 psi. Minimum circuit ampacity: 205 amps. Maximum fuse size: 250 amps. Power supply: 230 V, 60 Hz, 3 phase. (2) Trane Helirotor Compressors, Model: CHHN035CKB0N043N, S/Ns: UA6C1274 and UA6C1275, power supply: 230 V, 210 LRC (wye connection), 690 LRC (delta connection), 60 Hz, 3 phase. 1996 Trane Chiller Barrel, S/N & Nat'l Bd: 40455, MAWP: 300 psi @ 300°F, MDMT: -20°F @ 120 psi. (2) 1996 Trane Water Cooled Condensers, S/N & Nat'l Bd: 40456 and 40457, MAWP: 450 psi @ 300° F, MDMT: -20°F @ 120 psi. Trane Adaptive Control. Trane Motor Controller, Model: X13340271080, power supply: 240 V, 155 RLA (max), 604-866 LRA (range), 60 Hz, 3 phase. Inlets: (1) 4 in. dia. port (liquid infeed), (1) 4 in. dia. port. Outlets: (1) 4 in. dia. port (liquid discharge), (1) 4 in. dia. port. Overall dimensions: 9 ft. 8 in. L x 2 ft. 10 in. W x 6 ft. 1/2 in. H.

SOLD

Click here for more information (580.1 KB)

Click On Picture

York Water Cooled Chiller 90 Tons

SOLD York Water Cooled Chiller 90 Tons
Mfg: York Model: YCWJ45PR-46
Stock No: 200.ACEU853 Serial No: SECM-329720
York Water Cooled Chiller- 90 Ton. Model: YCWJ45PR-46, S/N: SECN-329720. Refrigerant: R-22. (2) 45 ton York Compressors. Model: JS43F-M46/50S and JS44F-M46/50S. Electrical Requirements: 460 V, 3 phase, 60 Hz. Chiller Barrel: National Board No: 322, S/N: PVC-080. Mfg: 1991. Shell Chamber: MAWP: 350 psi @ -20 to 250 F; MDMT: -20 F at 350 psi. Tube Chamber: MDMT: Exempt U-1 C-1. Overall dimensions: 120 in. L x 35 in. W x 73 in. H.

SOLD

Click here for more information (638.5 KB)

Click On Picture

Trane Water-Cooled Chiller- 80 Ton

SOLD Trane Water-Cooled Chiller- 80 Ton
Mfg: Trane Model: CGWBC801RCNJJ42K
Stock No: SED001.10 Serial No: L84K23364
Trane Water-Cooled Chiller- 80 Ton. Model: CGWBC801RCNJJ42K. S/N: L84K23364. Refrigerant: R-22. Electrical requirements: 460 V, 60 Hz, 3 phase. (2) 40 ton Trane reciprocating compressors. Model: CRHR400C-2HAT. Chiller barrel: National Board No: 1432, S/N: 188099. MAWP: 300 psi @ 300 F. Condenser: insulated. Overall dimensions: 109 in. L x 38 in. W x 77 in. H.

SOLD

Click here for more information (271.3 KB)

Click On Picture

1993 Phoenix Rack System 54 Ton

SOLD 1993 Phoenix Rack System 54 Ton
Mfg: Phoenix Model: PS322PLRA
Stock No: 115.END1641b Serial No: PS33700083093
1993 Phoenix 54 Ton Rack System. Model: PS322PLRA, S/N:PS3370D083093. (3) Copeland compressors: (1) 10- ton, (2) 22- ton. Chiller barrel: National Board No: 318893, Model: 10968. MAWP: 400 psi @ 150 °F; MDMT: -20 °F @ 400 psi. (1) Insulated suction accumulator tank: 10 in. dia x 18 in. H. Discharge oil separator tank: Certified by Conyers Tank & Welding, S/N: 2179. MAWP: 400 psi @ 150 °F; MDMT: -20 °F @ 400 psi. (12) Alco Evaporator Pressure Regulators. Overall dimensions: 11 ft. L x 39 in. W x 87 in. H. The rack, if rated at -35 °F for a -10 °F freezer could go to -50 °F for a -35 °F blast. The unit would probably do 25 tons at that low condition.

SOLD

Click here for more information (279.2 KB)

Click On Picture

Trane Water-Cooled Chiller- 80 Ton

SOLD Trane Water-Cooled Chiller- 80 Ton
Mfg: Trane Model: CGWBC801RCNJJ42K
Stock No: SED002.10 Serial No: L84M24914
Trane Water Cooled Chiller- 80 Ton. Model: CGWBC801RCNJJ42K. S/N: L84M24914. Refrigerant: R-22. Electrical requirements: 460 V, 60 Hz, 3 phase. (2) 40 ton Trane reciprocating compressors. Model: CRHR400C-2HAT. (2) Chiller Barrels. Chiller barrel: National Board No: 193009, S/N: 189609. MAWP: 300 psi @ 300 °F. Condenser: insulated, National Board No: 193061, S/N: 189661. MAWP: 225 psig @ 300 °F. Head & tube side only. Overall dimensions: 109 in. L x 38 in. W x 77 in. H.

SOLD

Click here for more information (241.9 KB)

Click On Picture

Thermal Care/Mayer Water Cooled Accuchiller- 30 Ton

SOLD Thermal Care/Mayer Water Cooled Accuchiller- 30 Ton
Mfg: Thermal Care / Mayer Model: AQ1W3004
Stock No: SNBB338.45 Serial No: 92800019801
Thermal Care/Mayer Water Cooled Accuchiller- 30 Ton. Model AQ1W3004. S/N 92800019801. Refrigerant: R-22. Min/Max. temperature: 30/60 F. Compressor: 30 hp. Pump motor: 10 hp, 460 V, 61.3 FLA, 60 Hz, 3 phase. Inlets/outlets: (3) 2 in. dia. pipes, (1) 3 in. dia. pipe with a 7-1/2 in. dia. flange and (4) attachment holes. Overall dimensions: 80 in. L x 34 in. W x 55 in. H.

SOLD

Click here for more information (355.7 KB)

Click On Picture

York Centrifugal Chiller-220 Ton

SOLD York Centrifugal Chiller-220 Ton
Mfg: York Model: YTK3L3EI-CNG
Stock No: NGMS089.22a Serial No: GEDM-170599
York Centrifugal Chiller- 220 Ton. Model: YTK3L3EI-CNG. S/N: GEDM-170599. Refrigerant: R-123. York Compressor. Model: YDTL-108. S/N: GDDC170599. Toshiba Motor: 220 hp. York solidstate motor starter. Model: SSS14L-46A. S/N: 02208H0495. Overall dimensions: 16 ft. L x 7 ft. 6 in. W x 10 ft. H.

SOLD

Click here for more information (424.5 KB)

Click On Picture

York Variable Speed Control for Centrifugal Chillers

SOLD York Variable Speed Control for Centrifugal Chillers
Mfg: York Model: TM450N46A
Stock No: ACEU2009 Serial No: BWE-HB-006-433
York Variable Speed Control for Centrifugal Chillers. Model: TM450N46A, S/N: BWE-HB-006-433. Will operate chiller up to 300 hp. Control transformer, oil pump, water pump, blower, Hitran Inductor. Overall dimensions: 136 in. L x 26 in. W x 70 in. H.

SOLD

Click here for more information (212.0 KB)

Click On Picture

Carrier Hermetic Centrifugal Liquid Chiller- 450 Ton

SOLD Carrier Hermetic Centrifugal Liquid Chiller- 450 Ton
Mfg: Carrier Model: 19DK78353CN
Stock No: HSCI002.2 Serial No: 42395
Carrier Hermetic Centrifugal Liquid Chiller- 450 Ton. Model: 19DK78353CN. S/N: 42395. Refrigerant: R-11. Test pressure: 30 psi (207 kPa). Design pressure: 15 psi (103 kPa). Evaporator and Condenser water pressure: 150 psi (1034 kPa). Compressor run time: 10006 hrs. Centrifugal compressor, Size: 19DK312, S/N: 45196. Compressor Motor, 460 V, 352 RLA, 663 LRA, 60 Hz, 3 phase. Unishell, Model: 19DK487, S/N: 46416. Inlets: (2) 10 in. dia. pipes. Outlets: (3) 10 in. dia. pipes. Overall dimensions: 15 ft. L x 62 in. W x 110 in. H.

SOLD

Click here for more information (373.5 KB)

Click On Picture

Sterling Inc. Sterlcool Water Cooled Central Chiller- 84 Ton

SOLD Sterling Inc. Sterlcool Water Cooled Central Chiller- 84 Ton
Mfg: Sterling Model: STC2-80W
Stock No: SNSL187.11a Serial No: 95D0507
Sterling Sterlcool Water Cooled Central Chiller- 84 Tons. Model: STC2-80W. S/N: 95D0507. Previously owned and operated by Nestle. Refrigerant: R-22. Minimum temperature: 45 °F. Nominal condenser waterflow: 252 gpm. System requirements: 460 V, 142 amps, 60 Hz, 3 phase. Heat transfer fluid: water. Central chillers are designed to provide safe and reliable operation. Inlets: (2) 2 in. dia. NPT (male, condenser), (1) 2 in. dia. NPT (male, chiller barrel). Outlets: (2) 2 in. dia. NPT (male, condenser), (1) 2 in. dia. NPT (male, chiller barrel). Overall dimensions: 9 ft. 6 in. L x 72 in. W x 85 in. H.

SOLD

Click here for more information (275.8 KB)

Click On Picture

1990 Thermal Care/Mayer Accu-Chiller Water-Cooled Water Temperature Control System

SOLD 1990 Thermal Care/Mayer Accu-Chiller Water-Cooled Water Temperature Control System
Mfg: Thermal Care / Mayer Model: AQW100304
Stock No: DRGP028B. Serial No: CH-720D0
1990 Thermal Care/Mayer Accu-Chiller Water-Cooled Water Temperature Control System - 10 Ton. Model: AQW100304. S/N: CH-720D0. Electrical requirements: 460 V, 29 FLA, 60 Hz, 3 phase. Copeland Scroll Compressor, Model: BRH2-1000-TFD-953, S/N: 00F24491, 460-380/420 V, 60/50 Hz, 3 phase. Thermal Care/Mayer Centrifugal Pump, Model: 50, S/N: 3081 K27, impeller diameter: 5.5 in. Marathon Motor, 3 & 2 hp, 3490 rpm, 208-230/460 V, 60/50 Hz, 3 phase. AQ Series chillers are designed for indoor use in industrial manufacturing locations to provide precise temperature control down to 30ºF. Inlets: (1) 3/4 in. dia. hose (condenser), (1) 1-1/2 in. dia. PVC pipe (process). Outlets: (1) 3/4 in. dia. hose (condenser), (1) 2 in. dia. PVC connection (process). Overall dimensions: 91 in. L x 43 in. W x 98 in. H. (ACN110a).

SOLD

Click here for more information (352.6 KB)
Click here for additional information (2,517.0 KB)

Click On Picture

SOLD Water Chiller SOLD

SOLD Water Chiller
Mfg: Not Specified Model: HFA144-18-20
Stock No: 400-SC-3951 Serial No: 920620
Turbo water chiller, 1992, model no. HFA144-18-20, serial no. 920620, with RVS 30 inch x 8 foot flood drum, Nat'l Brd no. 5115, and support platform.

SOLD

Click On Picture

1992 Carrier Water Cooled Chiller  120 Tons

SOLD 1992 Carrier Water Cooled Chiller 120 Tons
Mfg: Carrier Model: 30HR120-E620
Stock No: ANGB02.20 Serial No: 0195JO8319
1992 Carrier Water Cooled Chiller. Model: 30HR120-E620. Rated capacity: 120 tons. Refrigerant: R-22. Capable of chilling Glycol to 15F. Design/test pressure (hi/low): 385/235 psig. Power supply: 460 V, 3 phase. (2) 1995 Carrier shell & tube exchanger. Model: 09RP070-289. MAWP: 385 psi @ 150F. MDMT: 32F @ 385 psi. 1995 Carrier chiller barrel. Model: 10HA401-694. MAWP: 235 psi @ 150F. (4) Carlyle compressors: M/N(s): 06EF175310, 208-230/460 V, 3 phase. Inlets: (1) 6 in. dia. port, (1) 1 in. dia. port. Outlets: (1) 4 in. dia. port, (1) 1/2 in. dia. port. Overall dimensions: 9 ft. 6 in. L x 3 ft. W x 8 ft. 3 in. H. (ACN455).

SOLD

Click here for more information (596.1 KB)

Click On Picture

Trane Water Cooled Liquid Chiller - 50 Tons

SOLD Trane Water Cooled Liquid Chiller - 50 Tons
Mfg: Trane Model: CGWD050GCG0HAT101FFOUG
Stock No: CHMB002 Serial No: U94H03510
Trane Water Cooled Liquid Chiller. Model: CGWD050GCG0HAT101FFOUG. Approximate nominal capacity using R-22 is 50 tons. Design pressure (hi/lo): 450/300 psig. Power supply: 200/230 V, minimum circuit ampacity: 185 amps, maximum circuit ampacity: 250 amps. Nominal system voltage: 200/208-220-230-240. (1) Trane 3-D scroll compressor, Model: CSHA150ROA00. (1) Trane 3-D scroll compressor, Model: CSHA100ROD00. (1) Trane 3-D scroll compressor, Model: CSHS150J0HOF. (1) Trane 3-D scroll compressor, Model: CSHA100R0A00. 1994 Trane chiller barrel, rated flow: 120 gpm. (2) Water cooled condensers, rated flow: 150 gpm. Trane control panel. Overall dimensions: 9 ft. 8 in. L x 3 ft. W x 4 ft. 10 in. H.(ACN396).

SOLD

Click here for more information (499.1 KB)

Click On Picture

1990 Trane Water Cooled Chiller- 80 Ton

SOLD 1990 Trane Water Cooled Chiller- 80 Ton
Mfg: Trane Model: CGWCC806RGNJJ423GPT
Stock No: ACEU04x Serial No: U90L03369
1990 Trane Water Cooled Chiller. Model: CGWCC80GNJJ423GPT, S/N: U90L03369. Refrigerant: R-22. Electrical requirements: 200 V, 60 Hz, 3 phase. (2) 40 ton Trane reciprocating compressors. Model: CRHR400A. 1990 Insulated chiller barrel: National Board No: 5371, S/N: 5371. MAWP: 300 psi @ 300 F, MDMT: -40 F @ 120 psi. Overall dimensions: 9 ft. 6 in. L x 3 ft. W x 6 ft. 4 in. H.(ACN438)

SOLD

Click here for more information (165.7 KB)

Click On Picture

2004 Carrier Indoor Water-Cooled Reciprocating Chiller  60 Tons

SOLD 2004 Carrier Indoor Water-Cooled Reciprocating Chiller 60 Tons
Mfg: Carrier Model: 30HK-060-D-510
Stock No: ADSP401.30 Serial No: 2504Q04044
2004 Carrier Indoor Water-Cooled Reciprocating Chiller. Model: 30HK-060-D-510. Refrigerant: R-22. Capacity: 60 nominal tons. 1st Carlyle compressor: model no. 06E6175310. RLA 83.0, LRA 446, 45 lbs., 208 / 230V 60 Hz, 3 phase. 2nd Carlyle compressor: model no. 06E6175310. RLA 83.0, LRA 446, 45 lbs., 208 / 230V 60 Hz, 3 phase. 1st heat exchanger: Model: 30HK410010. Tube side MAWP: 235 psi @ 150F., MDMT: 0F @ 235 psi. Shell side exempt per U-1(c)(2)(f). 2nd heat exchanger: Model: 09RP027269. Shell side MAWP: 385 psi @ 150F., MDMT: 32F @385 psi. 3rd heat exchanger: Model: 09RP027229. Shell side MAWP: 385 psi @ 150F., MDMT: 32F @ 385 psi. In addition to energy saving shell-in-tube cooler and condensers, other features include: dual and independent refrigeration circuits and high-pressure cutout / loss of charge, low-pressure safety protection. Inlets: (1) 2 in. flange port, (1) 2 in. port. Outlets: (1) 2 in. flange port, (1) 2 in. port, (2) MNPT drain ports. Approximate overall dimensions: 9 ft. 9 in. L x 2 ft. 11 in. W x 5 ft. 4 in. H. (ACN263).(BJ).

SOLD

Click here for more information (810.7 KB)

Click On Picture

Application Engineering Corporation Water-Cooled Chiller- 10 Ton

SOLD Application Engineering Corporation Water-Cooled Chiller- 10 Ton
Mfg: Application Engineering Corporation Model: WC-10-D/B
Stock No: DRGP067.8 Serial No: 76F053
Application Engineering Corporation Water-Cooled Chiller- 10 Ton. Model: WC-10-D/B. S/N: 76F053. Refrigerant: R-22. Heat transfer fluid: 30/70 antifreeze/water. Minimum temperature: 20/50 F. System requirements: 230 V, 45 amps, 60 Hz, 3 phase. Copeland Copelmatic Compressor, Model: 9RC1-1010-THC, S/N: 81K78633, electrical requirements: 208/230 V, 208 RLA, 60 Hz, 3 phase. Inlets: (1) 1 in. dia. NPT (female, process), (1) 1 in. dia. NPT (female, condenser). Outlets: (1) 1 in. dia. NPT (female, process), (1) 1 in. dia. NPT (female, condenser). Overall dimensions: 62 in. L x 33 in. W x 52 in. H.

SOLD

Click here for more information (316.4 KB)

Click On Picture

Remcor IMI Cornelius Inc. CH3000 Series Thermoformer Chiller - 4 Tons

SOLD Remcor IMI Cornelius Inc. CH3000 Series Thermoformer Chiller - 4 Tons
Mfg: Remcor IMI Cornelius Inc. Model: CH3002A
Stock No: SGMN216.1 Serial No: 62A0650LC015
Remcor IMI Cornelius Inc. CH3000 Series Thermoformer Chiller. Model: CH3002A. Serial No: 62A0650LC015. Rated capacity: 4 tons, or 39,000 BTU/h, or 12 gpm at 40 psi 3 hp. Refrigerant R-22. Process temperature range: 40F-100F. Motor: 230V, 16 amps, 50/60 Hz, 3 phase. Features include: high and low pressure, and low temperature safety controls, digital temperature display and controls, stainless steel liquid connections and air cooled condenser. Overall dimensions: 2 ft. 4 in. L x 2 ft. 5 in. W x 3 ft. 8 in. H.(ACN88).

SOLD

Click here for more information (411.8 KB)

Click On Picture

1999 Trane Water-Cooled Liquid Chiller- 15 Ton

SOLD 1999 Trane Water-Cooled Liquid Chiller- 15 Ton
Mfg: Trane Model: CROF15002a0A1R2L1A0
Stock No: DTWA199.9 Serial No: N99A00895M COM02459
1999 Trane Water-Cooled Liquid Chiller- 15 ton. Model: CROF15002a0A1R2L1A0. S/N: N99A00895M COM02459. Refrigerant: R-12 or R-22. Design pressure hi/lo: 410/204 psig. Test pressure hi/lo: 450/300 psig. System requirements: 440-460/480 V. Trane 6-Cylinder Reciprocating Compressor, Model: CG0A0104FA11CC5C4B161CE, S/N: L80E14213. Trane Condenser, S/N: 164727, Nat'l Bd: 164727, MAWP @ 300 F: 300 psi. Inlets: (1) 1-1/2 in. dia. pipe (water), (1) 1-1/2 in. dia. pipe (condenser). Outlets: (1) 1-1/2 in. dia. pipe (water), (1) 1-1/2 in. dia. pipe (condenser). Overall dimensions: 78 in. L x 30 in. W x 41-1/2 in. H.(H11).

SOLD

Click here for more information (174.7 KB)

Click On Picture

Thermal Care/Mayer Water-Cooled Accu-Chiller Water Temperature Control System- 10 Ton

SOLD Thermal Care/Mayer Water-Cooled Accu-Chiller Water Temperature Control System- 10 Ton
Mfg: Thermal Care / Mayer Model: AQW1004X
Stock No: DRGP028C. Serial No: CQ96828
Thermal Care/Mayer Water-Cooled Accu-Chiller Water Temperature Control System- 10 Ton. Model: AQW1004X. S/N: CQ96828. Refrigerant: R-22. Copeland Scroll Compressor, Model: BRH2-1000-TFD-902, S/N: 93H91568, 10 HP, 14.5 FLA, 460-380/420 V, 104 LRA, 60/50 Hz, 3 phase. AQ Series chillers are designed for indoor use in industrial manufacturing locations to provide precise temperature control. Inlets: (1) 1 in. dia. copper tube (condenser), (1) 1-1/4 in. dia. copper tube (condenser). Outlets: (1) 1 in. dia. copper tube (condenser), (1) 1-1/4 in. dia. copper tube (condenser). Overall dimensions: 6 ft. L x 2 ft. 6 in. W x 4 ft. 4 in. H.(ACN111-88)(H15).

SOLD

Click here for more information (159.2 KB)

Click On Picture

Trane CenTraVac Water Cooled Centrifugal Liquid Chiller- 250 Ton

SOLD Trane CenTraVac Water Cooled Centrifugal Liquid Chiller- 250 Ton
Mfg: Trane Model: CVHA-025F-HF-13FE2A1AE2LD1A51100
Stock No: NGMS095.9 Serial No: L79L04514
Trane CenTraVac Water Cooled Centrifugal Liquid Chiller- 250 Ton. Model: CVHA-025F-HF-13FE2A1AE2LD1A51100. S/N: L79L04514. Refrigerant: R-11. Power supply: 460 V, 60 Hz, 3 phase. Compressor, power supply: 460 V, 283 RLA, 580 LRA-Y, 1820 LRA-Δ, 60 Hz, 3 phase. Minimum ckt ampacity: 361 amps. Maximum overcurrent protection: 450 amps. Maximum overload trip: 305 amps. Oil Pump Motor, 0.25 hp, 1800 rpm, 460 V, 0.6 FLA, 60 Hz, 3 phase. Oil Tank Heater, power supply: 115 V, 60 Hz, single phase, 750 watts. Control power supply: 115 V, 60 Hz, single phase. Lehigh Purger, Model: 16500, S/N: GJ-305, working pressure (hi/lo): 235/110 psig. Gould Century Motor, 1/3 hp, 1725 rpm, 115/230 V, 5.8/2.9 amps, 60 Hz, single phase. Inlets: (1) 4 in. dia. flanged port (water), (1) 5 in. dia. flanged port (liquid). Outlets: (1) 4 in. dia. flanged port (water), (1) 5 in. dia. flanged port (liquid). Overall dimensions: 14 ft. 10 in. L x 6 ft. 4 in. W x 5 ft. 10-1/2 in. H. This piece is being offered and sold as is. It may or may not be complete. Please be sure and look at pictures and ask for additional pictures. Do not rely on original descriptions.

SOLD

Click here for more information (323.0 KB)

Click On Picture

1992 Trane Water-Cooled Liquid Chiller - 700 Tons

SOLD 1992 Trane Water-Cooled Liquid Chiller - 700 Tons
Mfg: Trane Model: CVEH800
Stock No: CRDH003 Serial No: L92K23377
1992 Trane Water-Cooled Liquid Chiller. Model: CVHE 800. Cooling capacity: 700 nominal tons at respective entering and leaving temperatures of 58F and 48F with flow capacity of 2.39 gpm / ton. Refrigerant: R-11. Maximum refrigerant working pressure Hi/Lo: 15/15 psig. Factory tested pressure hi/lo: 45/45 psig. Field leak test pressure: 8 psig max. Minimum circuit ampacity: 89 amps. Maximum fuse: 150 amps. Maximum circuit breaker: 150 amps. Maximum overload trip: 74 amps. Compressor motor: Reliance electric 4160 V, 69.9 RLA, 60 Hz, 3 phase. Oil pump motor: 115 V, 4.9 FLA, 60 Hz, single phase. Oil tank heater: 115 V, 1000 Watts, 60 Hz, single phase. Control circuit: 115 V, 60 VA max, 60 Hz, single phase. Purge compressor motor: 115 V, 7.0 FLA, 60 Hz, single phase. Condenser inlets/Outlets: (1) 10 in. port, (1) 10 in. Flanged port with (12) 1 in. mounting holes, and center to center dimensions, adjacent: 3 in. opposite 14 in. Evaporator inlets/outlets: (1) 10 in. port, (1) 10 in. Flanged port with (12) 1 in. mounting holes, and center to center dimensions, adjacent : 3 in. opposite:14 in., (1) 2 in. port, (1) in. MNPT port, (1) 3 in. port, (2) 1 in. FNPT port. Overall dimensions: 18 ft. 5 in. L x 8 ft. W x 9 ft. H.(BI)-SW.(ACN163).

SOLD

Click here for more information (1,630.0 KB)

Click On Picture

Trane Water-Cooled Liquid Chiller - 700 Ton

SOLD Trane Water-Cooled Liquid Chiller - 700 Ton
Mfg: Trane Model: CVHE-071N-AV-2TC242
Stock No: CRDH003A Serial No: L89K03685
Trane Water-Cooled Liquid Chiller. Model: CVHE-071N-AV Cooling capacity: 700 nominal tons at respective entering and leaving temperatures of 58F and 48F with flow capacity of 2.39 gpm / ton. Refrigerant: R-11. Maximum refrigerant working pressure Hi/Lo: 15/15 psig. Factory tested pressure hi/lo: 45/45 psig. Field leak test pressure: 8 psig max. Minimum circuit ampacity: 81 amps. Maximum fuse: 125 amps. Maximum circuit breaker: 125 amps. Maximum overload trip: 68 amps. Compressor motor: 4160 V, 63.7 RLA, 60 Hz, 3 phase. Oil pump motor: 115 V, 4.9 FLA, 60 Hz, single phase. Oil tank heater; 115 V, 1000 Watts, 60 Hz, single phase. Control circuit: 115 V, 60 VA max, 60 Hz, single phase. Purge compressor motor: 115 V, 5.0 FLA, 60 Hz, single phase. Condenser inlets/Outlets: (2) 12 in. port. Evaporator inlets/outlets: (2) 10 in. port, (1) in. FNPT, (1) in. MNPT port, (1) 1 in. port, (1) in. FNPT port, (1) 1 in FNPT port. Shipping weight: 24864 lbs. Overall dimensions: 18 ft. 5 in. L x 8 ft. W x 9 ft. H. Run hours: 75047.3.(HB1)(ACN163-89).

SOLD

Click here for more information (821.8 KB)

Click On Picture

1994 Carrier Hermetic Centrifugal Liquid Chiller- 600 Ton

SOLD 1994 Carrier Hermetic Centrifugal Liquid Chiller- 600 Ton
Mfg: Carrier Model: 19XL5052430 CL
Stock No: HSCI003.36 Serial No: 4694J49525
1994 Carrier Hermetic Centrifugal Liquid Chiller- 600 Ton. Model 19XL5052430CL. S/N 4694J49525. Refrigerant: R-22. Refrigerant charge: 1650 lbs (748 kg). Cooler and Condenser water pressure: 150 psi (1035 kPa). Centrifugal compressor, Model: 02XB430CL, S/N: 49525, test pressure: 375 psi (2586 kPa), MAWP: 300 psi (2069 kPa). Compressor electrical requirements: 460 V, 311 RLA, 546 LRA, 60 Hz, 3 phase. Inlets/outlets: (4) 10 in. dia. pipes, (4) 8 in. dia. pipes. Ideal unit for air-conditioning and light brine chilling applications. The centrifugal compressor's high efficiency, single-stage impeller and tunnel diffuser reduce operating costs. Its single-stage design simplifies servicing and reduces maintenance costs. Overall dimensions: 14 ft. 4 in. L x 6ft. 2in. W x 7ft. 8in. H. (ACN1000).

SOLD

Click here for more information (215.0 KB)

Click On Picture

York Chiller Package System-200 hp

SOLD York Chiller Package System-200 hp
Mfg: York Model:
Stock No: LABR001. Serial No:
York Chiller Package System-200 hp. This was a medium temperature system that was modified by modifying the Vi, changing the control panel, changing the oil pump. Capable of producing a saturated temperature of -40 F or below, complete with chiller barrel that will handle 450 gallons per minute of glycol to an out temperature of - 35 F or below.(H11)

SOLD

Click here for more information (480.5 KB)

Click On Picture

Un-Used 1998 Vilter Industrial Water Cooled Packaged Chiller - 120 Tons

SOLD Un-Used 1998 Vilter Industrial Water Cooled Packaged Chiller - 120 Tons
Mfg: Vilter Model: RPS030BS
Stock No: ORSY01 Serial No: 3VB00606-19
Surplus Un-Used 1998 Vilter Industrial Water Cooled Chiller Package. Model: RPS030BS. Refrigerant: R-22. Designed to cool a propylene or ethylene brine solution. System appears to not have been utilized in a normal duty application. System design capacity: 80 tons at 0F to 10 F suction temperature with direct expansion R-22. Approximate chilling capability: -20 F. Approximate design load: 240 gpm of glycol with a 10 F to 18 F temperature range. Approximate water requirements: 240 gpm with a 1 to 2 lb. pressure drop. 1998 Vilter insulated shell and tube direct expansion dual circuit chiller barrel. MAWP: 150 psig at 300F(shell side), 225 psig at 300F (tube side). MDMT: -20F at 150 psig (shell side), -20F at 225 psig (tube side). 1998 Vilter shell and tube condenser with an integral storage receiver. MAWP: 300 psig at 300F (shell side), 125 psig at 200F (tube side). MDMT: -20F at 300 psig (shell side), -20 at 125 psig (tube side). (2) 1998 Vilter 4-cylinder reciprocating compressors, Model: VMC354ES. Displacement: 161 cfm. (2) U.S. Electrical motors, 60 hp, 1780 rpm, 230/460 V. (2) 1997 Vilter oil separators. MAWP: 300 psig at 400F. MDMT: 20F at 300 psig. Overall dimensions: 18 ft. L x 8 ft. W x 7 ft. H. (H12)(ACN775).

SOLD

Click here for drawing (346.0 KB)
Click here for more information (1,268.7 KB)

Click On Picture

York Variable Speed Control for Centrifugal Chillers

SOLD York Variable Speed Control for Centrifugal Chillers
Mfg: York Model: TM450N46A
Stock No: ACEU2010 Serial No: BWE-GJ-002-361
York Variable Speed Control for Centrifugal Chillers. Model: TM450N46A, S/N: BWE-GJ-002-361. Will operate chiller up to 300 hp. Control transformer, oil pump, water pump, blower, Hitran Inductor. Overall dimensions: 136 in. L x 26 in. W x 70 in. H.

SOLD

Click here for more information (191.9 KB)

Click On Picture

Conair Thermulator Water-Cooled Chiller- 40 Ton

SOLD Conair Thermulator Water-Cooled Chiller- 40 Ton
Mfg: Conair Model: CLCW-40
Stock No: DRGP071B. Serial No: 38016
Conair Thermulator Water-Cooled Chiller- 40 Ton. Model: CLCW-40. S/N: 38016. Dwg: 102E76-1. Refrigerant: R-22. MAWP @ 65 F: 100 psi. Test pressure: 300 psi. System requirements: 460 V, 102.3 amps, 60 Hz, 3 phase. Control voltage: 115 V. (2) Compressor Products Inc. 4-Cylinder Reciprocating Compressors, Models: 4RK12500T-SK and 4RK2-2500TS-J. S/N's: 10744 and 9863, 200-230/460 V. Inlets: (1) 2 in. dia. PVC pipe (chiller barrel), (1) 2 in. dia. PVC pipe (condenser). Outlets: (1) 2 in. dia. PVC pipe (chiller barrel), (1) 2 in. dia. PVC pipe (condenser). Overall dimensions: 11 ft. 4 in. L x 54 in. W x 9 ft. 1 in.(H17).

SOLD

Click here for more information (310.8 KB)

Click On Picture

Dunham Bush Water Cooled Indoor Chiller - 40 Ton

SOLD Dunham Bush Water Cooled Indoor Chiller - 40 Ton
Mfg: Dunham-Bush Model: WC40A
Stock No: TMPM03. Serial No: 81014001A86E
Dunham Bush Water Cooled Indoor Chiller- 40 Ton. Model: WC40A. S/N: 81014001A86E. Refrigerant: R-22. Design pressure: 300 psig high, 235 psig low. Control panel: 115 V, 3 phase, 60 Hz. Min. circuit ampacity: 74; max fuse size: 125. Copeland compressor, Model: 6DS14000TXN, 40 hp, RLA: 59, LRA: 300. Electrical requirements: 460 V, 3 phase, 60 Hz. Crankcase heater: 200 W, FLA: 1.7, 115 V, 1 phase, 60 Hz. Chiller barrel dimensions: 9 in. dia. x 6 ft. 10 in. L. Insulated condenser barrel dimensions: 9 in. dia. x 5 ft. 9 in. L. Overall dimensions: 7 ft. 8 in. L x 3 ft. W x 3 ft. 7 in. H.(H11) (ACN220)

SOLD

Click here for more information (319.7 KB)

Click On Picture

GC Industries Icewagon Water-Cooled Liquid Chiller - 6 Ton

SOLD GC Industries Icewagon Water-Cooled Liquid Chiller - 6 Ton
Mfg: GC Industries Model:
Stock No: 80.185 Serial No: WCLT100840621
GC Industries Icewagon Water-Cooled Liquid Chiller- 6 Ton. S/N: WCLT100840621. Nominal tons: 6. Nominal flow rate: 15 gpm. Refrigerant: R-502. Power supply: 460 V, 60 Hz, 3 phase. Dunham-Bush Chiller Barrel, Model: SCC832. S/N: 0420784. Copeland Copelamatic Discus Rotary Screw Compressor, Model: 9DS1-1000-TDF, S/N: CT84H09812, low temperature, capacity: 42,200 Btuh, power supply: 460 V, 60 Hz, 3 phase. Teel Centrifugal Pump, Model: 4RJ75. Inlets: (2) 1 in. dia. NPT copper fittings. Outlets: (2) 1 in. dia. FNPT copper fittings. Overall dimensions: 5 ft. 3 in. L x 2 ft. 2 in. W x 4 ft. 11 in. H.(H11)(ACN299-84).

SOLD

Click here for more information (331.9 KB)

Click On Picture

Thermal Care Water Cooled Chiller Skid - 125 HP

SOLD Thermal Care Water Cooled Chiller Skid - 125 HP
Mfg: Thermal Care / Mayer Model: TCCW2504X
Stock No: VPWA02 Serial No: CD-82473
Thermal Care Water Cooled Chiller Skid. Model: TCCW2504X. Serial: CD-82473. Skid G-373M. Heat transfer fluid: 30% glycol. Minimum temp: +30F, maximum temp: 60F. Refrigerant: freon. Features Vilter reciprocating compressor, shell and tube condenser, shell and tube chiller barrel, and control panel. Previous application was 1,100 GPM of glycol 49F to 38F, and 74F cooling tower water. Vilter 350 ES Series Reciprocating Compressor, size M17K358ESD, serial 75942, order S169884, refrigerant R-22. Number of cylinders: 8. Reliance motor: 125 HP, 1785 RPM, 460V, 3-phase, 60 Hz, TEFC, 444T frame. Weight: 8,650 LBS. Overall dimensions: 13.5 ft. L x 7 ft. W x 6 ft. H.

SOLD

Click here for more pictures (1,108.9 KB)



View available inventory for Water Cooled Chillers.

Click Here if you don't see what you're looking for in our online catalog.


Other Equipment:Ammonia Refrigeration  | Used Refrigeration Equipment | Freon Refrigeration  | Freon Package Chillers  | Freezers / Freezer Racks  
Other Categories:Used Fillers  | Used Boilers  | Used Stainless Steel Tanks  | Air Handlers  | RVS Recirculator  
Other Manufacturers:Waukesha 60 and Waukesha 55  | Used Positive Displacement Pumps | Agitators / Blenders / Mixers  | Size Reduction  | Pulpers and Finishers  

 Purchase used freon package water cooled chillers from Genemco.