Used Star Filter Presses, Used Star Plate and Frame Filter Press 
 Genemco Sells Used Used Star Filter Press and Used Star Plate and Frame Filter Presses 

Click On Picture

SOLD Sperry Filter Press Size 24   SOLD

SOLD Sperry Filter Press Size 24
Mfg: Sperry Model:
Stock No: 281 Serial No:
Sperry Filter Press size 24, (7) 1 in. thick frames and (8) .75 in. filters, (2) - 2-1/2 in. threaded inlet and outlet.

SOLD

Click On Picture

SOLD Sperry Plate and Frame Filter Press 24 in. SOLD

SOLD Sperry Plate and Frame Filter Press 24 in.
Mfg: Sperry Model:
Stock No: 70.MEC-3770 Serial No:
Sperry plate and frame filter press 24 in. x 24 in., 13 stainless steel chambers

SOLD

Click On Picture

SOLD Sperry Plate and Frame Filter Press  24 in. SOLD

SOLD Sperry Plate and Frame Filter Press 24 in.
Mfg: T. Shriver & Co. Inc. Model:
Stock No: MEC-6615 Serial No: 66155
Sperry plate and frame filter press 24 in. x 24 in., 8 stainless steel chambers

SOLD

Click On Picture

SOLD Sperry Filter Press 12 in. SOLD

SOLD Sperry Filter Press 12 in.
Mfg: Not Specified Model:
Stock No: 65.242 Serial No:
Sperry filter Press, S/N X3447OB. Size 12 type 41 max pressure 100 psi. 20 chambers. There are 21 plates and 20 frames. Each frame's inside dimensions is 8 in. W x 9-3/8 in. H x 1 in. thick for a volume of 75 cubic in. each frame. 1500 cubic in. total capacity.

SOLD

Click On Picture

SOLD Sperry Plate Filter Press SOLD

SOLD Sperry Plate Filter Press
Mfg: Sperry Model:
Stock No: MSTO01.4 Serial No:
Sperry Plate Filter Press. Filter press consists of (45) 24 in. x 24 in. Polipropileno press plates. (180 sq. ft.) and (23) 3/4 in. dia. valves. Leeson Motor, 1 hp, 4000 rpm, 115 V, 10 amps. Power Team Hydraulic Pump, Model: A, S/N: 1707X31188, Part No: PE304-2. Pressure: 10,000 psi/700 bar max. Inlets: (1) 3/4 in. dia. threated MPT. Outlets: (1) 1/2 in. dia. barb fitting. Overall dimensions: 10 ft. L x 51 in. W x 52 in. H.

SOLD

Click here for more information (282.3 KB)

Click Here if you don't see what you're looking for in our online catalog.


 Purchase Used Star Plate and Frame Filter Presses from Genemco