Used Stainless Steel Gaulin Homogenizer, Used Stainless Clad Homogenizers, Gaulin, APV, APV Gaulin, Manton Gaulin 
 Used APV Gaulin High Pressure Pump, Gaulin Homogenizer, APV Gaulin Homogenizer  

Click On Picture

APV Rannie Lab Homogenizer – 14,500 PSI

APV Rannie Lab Homogenizer – 14,500 PSI
Mfg: Rannie Model: LAB
Stock No: SIKH159 Serial No: 1-90-222
APV Rannie Sanitary Homogenizer. Copenhagen-Denmark. S/N: 1-90 222. Model: LAB. Type: Type: 12.51H. Flowrate: 60-200 LPH (16-52 GPH). Max pressure: 1000 bar (14,500 PSI). Valve seats: ball. Number of pistons: 3. Two stage manual homogenizing valve. Toshiba motor: 10 HP, 330V / 460V, 256T frame, 3-phase. Weight: 1250 LBS. Overall dimensions: 54 in. L x 34 in. W x 49 in. H.

Click here for more pictures (543.6 KB)

Click On Picture

APV Gaulin MS45 Homogenizer – 3000 PSI

APV Gaulin MS45 Homogenizer – 3000 PSI
Mfg: APV Gaulin Model: MS45-3TPS
Stock No: RCSC323.300 Serial No: 59211977
APV Gaulin Homogenizer. Model: MS45-3TPS. S/N: 59211977. Min/Max Flowrate with 2.75 inch plungers: 1700 to 3630 GPH. Max pressure: 3,000 PSI. Motor: 100 HP, 1185 RPM, 460V, 122 amps, 3-phase, 60 Hz, frame 444T. Tapered seat poppet valve cylinder. Plunger diameter: 2.75”. Previously running at a Campbell’s Soup plant. Estimated weight: 9,500 lbs. Overall dimensions: 104 in. L x 54 in. W x 68 in. H.

Click here for more pictures (1,757.7 KB)

Click On Picture

Gaulin MC45 Homogenizer - 2500 PSI

Gaulin MC45 Homogenizer - 2500 PSI
Mfg: Gaulin Model: MC45-2.5TPS
Stock No: AFTN02 Serial No: 179-7783
Gaulin Homogenizer. Model: MC45-2.5TPS. Serial No: 179-7783. Maximum flowrate: 4,000 GPH. Maximum Pressure: 3,000 PSI. Unit was originally setup for 2,500 PSI, 1,840 GPH, Two-stage HVA 2 3/8 Piloted Valve, and 3 in. dia. plungers. Pressure and flowrate can be modified/adjusted to suit your needs. Tapered Poppet Seat Valves. Noted on nameplate: constructed identical to serial 179-7783, Dairy Engineering Company Job No. 9777.

Click here for more information (127.1 KB)

Click On Picture

APV Gaulin G132 Ball Valve Homogenizer – 2900 PSI

APV Gaulin G132 Ball Valve Homogenizer – 2900 PSI
Mfg: APV Gaulin Model: G132
Stock No: SFPC034.275 Serial No: 19982410097
1998 APV Gaulin Homogenizer. Model: G132Q-3BX. Max capacity of 3846 GPH. Max Working Pressure: 2,900 PSIG. Pressure and flowrate can be modified/adjusted to suit your needs. Ball valves. 2-3/4 in. (70mm) plungers. Anderson controls. Marathon Electric motor: 125 HP, 1780 RPM, 460V, 146 A, 60 Hz, 3-phase. Lube pump motor: TEFC, 1/2 hp, 3 phase, 60 Hz, 230/460 volts, 1800 rpm. Hydraulic pump motor: TEFC, 1/3 hp, 3 phase, 60 Hz, 230/460 volts, 1800 rpm. Inlet/outlet: (2) 3 in. S-line. Inlet/outlet: (2) 3 in. tri-clamp. Approximate weight: 12,500 lbs. Overall dimensions: 6 ft. 2-1/2 in. L x 9 ft. 3 in. W x 4 ft. 10-1/2 in. H.(ACN2284-98).

Click here for product literature (694.1 KB)
Click here for more information (1,345.8 KB)

Click On Picture

APV Gaulin MC75 Homogenizer – 2500 PSI

APV Gaulin MC75 Homogenizer – 2500 PSI
Mfg: Gaulin Model: 5000 MC752.5PS
Stock No: HDCF128.311 Serial No: 12705071
Manton Gaulin APV Homogenizer MC75 Series. Model: 5000 MC752.5PS. Maximum capacity: 5000 GPH. Maximum working pressure: 2500 psi. Pressure and flowrate can be modified/adjusted to suit your needs. Tapered Poppet Seat Valves. 2.75 in. diameter plungers. 2-Stage hydraulic valve assembly. Teco Electric Motor, 100 hp, 3 phase. Hydraulic Pump with Century Electric Motor, 1/2 hp, 3 phase. Designated uniquely as "slow drive," the MC75 series of homogenizers provide equal capacities at speeds up to 63% slower than competitive makes and operate at markedly lower pressures thus saving power and money. Other features include: self aligning connecting rods, twin herringbone gear drives and pressurized lubrication systems. Overall dimensions: 6 ft. 7 in. L x 5 ft. 2 in. W x 5 ft.1 in. H.(ACNXX-70).

Click here for more information (387.2 KB)

Click On Picture

APV Rannie Homogenizer

SOLD APV Rannie Homogenizer
Mfg: APV Rannie Model: 40.120H
Stock No: SKFC079.113 Serial No: 1-89285
APV Rannie Homogenizer. Model: 40.120H. Single stage hydraulic valve assembly. 2-1/2 in. dia. plungers. Design pressure: 14,503 psi. Maximum capacity: 1,056 gph. S/N 1-89-28-5. Honeywell controller. Siemens Motor, 200 hp, 1,180 rpm, 195.5 rpm (final), 460 V, 228 amps, 60 Hz, 3 phase. Motor pulley diameter: 7-1/4 in. Gear pulley diameter: 43-3/4 in. 12-belt setup. FBO hydraulic power pack. AVN Motor, 0.5 hp, 1644 rpm, 460 V, 7.10 amps, 60 hz. (3) 1-1/12 in. dia. S-line fittings. Overall dimensions: 89 in. L x 80 in. W x 86 in. H.

SOLD

Click here for more information (467.0 KB)

Click On Picture

DeLaval/Gaulin Homogenizer 5 TPS

SOLD DeLaval/Gaulin Homogenizer 5 TPS
Mfg: DeLaval Model: DL 45
Stock No: HDPW195.250 Serial No: 17151-25
Delaval/Gaulin Homogenizer. Model DL45. 5 TPS. Plunger size 28. 5,000 psi. Tapered seat poppet valve cylinder. Minimum capacity: 1,000 gph. Maximum capacity: 2800 gph. S/N 1751-25. Overall dimensions: 88 in. L x 51-1/2 in. W x 63 in. H. (ACN1700).

SOLD

Click here for more information (229.2 KB)

Click On Picture

APV Gaulin Homogenizer

SOLD APV Gaulin Homogenizer
Mfg: APV Gaulin Model: 1083-MD45-8TPSX
Stock No: 520.NUK466a.330 Serial No: 85L32201
APV Gaulin Homogenizer. Model 1083-MD45-8TPSX. S/N 85L32201. 2-stage valve assembly. 1-3/4 in plungers. 8,000 psi tapered seat poppet valve cylinder. Overall dimensions: 81 in. L x 48 in. W x 68 in. H.

SOLD

Click here for more information (395.9 KB)

Click On Picture

Gaulin Homogenizer Stainless Steel Clad

SOLD Gaulin Homogenizer Stainless Steel Clad
Mfg: Gaulin Model: 2500-MC45-5TPS
Stock No: 500.RW116a.250 Serial No: 8766911
Gaulin Homogenizer Stainless Steel Clad. Model 2500-MC45-5TPS. 2-stage hydraulic valve assembly. 2-1/4 in. diameter plungers. 5000 psi. Tapered seat poppet valve cylinders. Minimum capacity: 900 gph. Maximum capacity: 2500 gph. S/N 876611.

SOLD

Click here for more information (434.6 KB)

Click On Picture

APV Homogenizer MS45 - 4TBS - 2000

SOLD APV Homogenizer MS45 - 4TBS - 2000
Mfg: APV Model: MS45 - 4TBS - 2000
Stock No: 650.RGTJ2a Serial No: 109212105
APV Homogenizer. MS45-4TBS - 2000, S/N10921 2105. 2.425 in. plunger. 4000 psi tapered seat ball valve cylinder. Minimum capacity: 1700 gph; maximum capacity: 4500 gph. High pressure pump, 100 hp. Tube with Square D Size 4 Starter. Block S/N 4095-1 PT928762 BR 42-323530 SE92J0220. Overall dimensions: 104 in. L x 54 in. W x 68 in. H.

SOLD

Click here for more information (228.7 KB)

Click On Picture

APV Gaulin Homogenizer

SOLD APV Gaulin Homogenizer
Mfg: APV Gaulin Model: MS-45-5TPS
Stock No: 680.RGHTS1a Serial No: 98911
APV Gaulin Homogenizer. Model MS45 5TPS. S/N 98911143. 100 hp 460 V, 1,770 rpm, rated psi 4,000, poppet valve 1.87 in., hydraulic 2 stage, plunger 2.12 in., block serial HT A4075-4,PT 927790,BP 42-131890,SE 92FS162, motor pulley Dia. 9-3/8 in. Gear Dia. 20-3/8 in., 66 in. H 54 in. W x 104 in. L.

SOLD

Click here for more information (231.4 KB)

Click On Picture

Gaulin Homogenizer Stainless Steel Clad

SOLD Gaulin Homogenizer Stainless Steel Clad
Mfg: Gaulin Model: 1190 MC18 5TBS
Stock No: ANSA004. Serial No: 1777085
Gaulin Homogenizer Stainless Steel Clad. Model 1190 MC18 5TBS. 5000 psi. Tapered seat ball valve cylinder. Minimum capacity: 500 gph. Maximum capacity: 1100 gph. Motor: 70 hp. S/N 1777085. (XMR11)

SOLD

Click here for more information (338.8 KB)

Click On Picture

Gaulin Homogenizer Stainless Steel, Model MC45 2TPS

SOLD Gaulin Homogenizer Stainless Steel, Model MC45 2TPS
Mfg: Gaulin Model: MC45 2TPS
Stock No: pHDDP162.310 Serial No:
Gaulin Homogenizer Stainless Steel. Model: MC45 2TPS. 2-stage hydraulic valve assembly. 2-1/2 in. diameter plungers. 2000 psi. Tapered seat poppet valve cylinders. Minimum capacity: 2,500 gph. Maximum capacity: 6,000 gph.

SOLD

Click here for more information (548.1 KB)

Click On Picture

Gaulin 5230 MS804 1.5TPN Stainless Steel Clad Homogenizer

SOLD Gaulin 5230 MS804 1.5TPN Stainless Steel Clad Homogenizer
Mfg: Gaulin Model: 5230 804 1.5TPN
Stock No: pHDMD139.249 Serial No: 8859860
Gaulin 5230 MS804 1.5TPN Stainless Steel Clad Homogenizer. Model: 5230 804 1.5TPN. Micro gap valve assembly. 4 in. plungers. 1,500 psi. Tapered seat poppet valve cylinder. Minimum capacity: 4,500 gph. Maximum capacity: 8,000 gph. S/N: 8859860. Overall dimensions: 101 in. L x 52 in. W x 65 in. H.

SOLD

Click here for more information (448.1 KB)

Click On Picture

Gaulin MC45 Homogenizer

SOLD Gaulin MC45 Homogenizer
Mfg: Gaulin Model: 2750 MC45 3TPS
Stock No: pHDMD143.320 Serial No:
Gaulin MC45 Homogenizer. Model: 2750 MC45 3TPS. Micro gap. 3000 psi. Tapered seat poppet valve cylinders, spring loaded. Minimum capacity: 1700 gph. Maximum capacity: 4500 gph. Spare parts. S/N: 3797840. Overall dimensions: 92 in. L x 50 in. W x 64 in. H

SOLD

Click On Picture

SOLD Gaulin Homogenizer Model MC18 5TBA Stainless Steel Clad     SOLD

SOLD Gaulin Homogenizer Model MC18 5TBA Stainless Steel Clad
Mfg: Gaulin Model: MC18 5TBA
Stock No: 220.DE1a Serial No:
Gaulin model MC18 5TBA stainless clad homogenizer. 2 - stage manual valve assembly. Bridgeman front cylinder closures, packing gland nuts, 1-3/4in plungers. 5,000 psi replaceable tapered seat ball valve cylinder. Capacity Range: minimum 500 gph upto maximum 1400 gph, Serial Number unknown, 42W x 67L x 52H.

SOLD

Click On Picture

SOLD Gaulin Model 3250 MC45 3TBS Stainless Steel Clad  SOLD

SOLD Gaulin Model 3250 MC45 3TBS Stainless Steel Clad
Mfg: Gaulin Model: 3250 MC45 3TBS
Stock No: 595-R-029-B Serial No:
Gaulin Model 3250 MC45 3TBS Stainless Steel Clad Homogenizer. Two stage hva. 2-3/4 in. plungers. 3,000 psi tapered seat ball valve cylinder, minimum capacity 1,700 gph, maximum capacity 3,630 gph. S/N 11808453. Reconditioned, available for immediate delivery.

SOLD

Click On Picture

SOLD Gaulin Homogenizer Model 1800 Stainless Steel Clad SOLD

SOLD Gaulin Homogenizer Model 1800 Stainless Steel Clad
Mfg: Gaulin Model: 1800 MS18 3TBS
Stock No: 415-R359-B Serial No:
Gaulin stainless steel clad homogenizer, model 1800 MS18 3TBS. Two stage HVA. 2-1/8 in. plungers. 3,000 psi tapered seat ball valve cylinder. Minimum capacity 725 gph, maximum capacity 1,890 gph.

SOLD

Click On Picture

SOLD Gaulin Homogenizer Model 2160 Stainless Steel Clad SOLD

SOLD Gaulin Homogenizer Model 2160 Stainless Steel Clad
Mfg: Gaulin Model: 2160 MS45 5TBS
Stock No: 725-R289-B Serial No:
Gaulin stainless steel clad homogenizer, model 2160 MS45 5TBS. Single stage HVA. 2-1/8 in. plungers. Type 316 stainless 5,000 psi tapered seat ball valve cylinder. Minimum capacity 1,000 gph, maximum capacity 2,270 gph.

SOLD

Click On Picture

SOLD Gaulin Homogenizer Model 500 MF-18 2.5 PS SOLD

SOLD Gaulin Homogenizer Model 500 MF-18 2.5 PS
Mfg: Gaulin Model: 500 MF18 - 2.5 PS
Stock No: 250.GOB6901a.80 Serial No: 93059154
Gaulin Homogenizer Model 500 MF18 - 2.5 PS, Stainless Steel Clad Frame, 2-Stage manual valves, S/N 93059154, Block S/N 7912 1757503 9-10-59 304, capacity minimum 300 gph at 18-1/2 hp maximum 1,150 gph at 70.91 hp, motor 40 hp 220/440 volts 1,760 rpm, operating pressure2,500 psi, poppet valve 1.365 in., plunger size 1-1/2 in., motor pulley diameter 11 in. with gear diameter 20-3/8 in., overall dimensions 51 in. L x 43 in. W x 60 in. H

SOLD

Click here for more information (210.4 KB)

Click On Picture

SOLD 1997 APV Gaulin Homogenizer SOLD

SOLD 1997 APV Gaulin Homogenizer
Mfg: APV Gaulin Model: 2400GPH MS 18-3TPS
Stock No: 425.CJG05.250 Serial No:
1997 APV Gaulin Homogenizer, Model 2400GPH MS 18-3TPS 3000 697-13509, plungers 2-1/2 in.

SOLD

Click here for more information (298.3 KB)

Click On Picture

SOLD APV Gaulin Homogenizer SOLD

SOLD APV Gaulin Homogenizer
Mfg: Gaulin Model: MS-45-3TPS
Stock No: 680.RGHTS2a Serial No: 38810
Gaulin Model MS45 3TPS, S/N38810639, 100 DP hp 460 volts 1,780 rpm, Rated psi 5,000, Poppet Valve 1.87 in., Hydraulic 2 Stage, Plunger 2.12 in., HT 616307, Block Serial PT 928749,ER 42 - 421810,SE 93D5351, Motor Pulley Dia. 9-3/8 in. Gear Dia. 20-3/8 in., 65 in. H x 54 in. W x 104 in. L.

SOLD

Click here for more information (324.7 KB)

Click On Picture

SOLD Gaulin Homogenizer Model 2220 Stainless Steel Clad SOLD

SOLD Gaulin Homogenizer Model 2220 Stainless Steel Clad
Mfg: Gaulin Model: 2220 MS18 2TPS
Stock No: 445-R479-B Serial No:
Gaulin stainless steel clad homogenizer, model 2220 MS18 2TPS. Single stage manual valve assembly. 2-1/2 in. plungers. 2,000 psi tapered seat poppet valve cylinder. Minimum capacity 1,425 gph maximum capacity 3,500 gph.

SOLD

Click On Picture

SOLD APV High Pressure Pump Stainless Steel SOLD

SOLD APV High Pressure Pump Stainless Steel
Mfg: APV Gaulin Model: 2800 MS45 - 4TBS
Stock No: 700.RGTJ1a Serial No: 109212 106
Gaulin Model 2800 MS45-TBS, S/N 109212 106, 125 hp 460 volts 1,775 rpm, psi Rating 4,000, Ball Valve 2-1/2 in., Hyraulic 2 Stage, Plunger 2.44 in., Block Serial 829250BBBBA,PT 928762,BR 42-633470,SE 9410657, Motor Pulley 9-1/2 in. Gear 23-3/4 in., 65 in. H x 54 in. W x 104 in. L.

SOLD

Click here for more information (227.1 KB)

Click On Picture

SOLD APV Gaulin MS18-2.5 TPS Homogenizer SOLD

SOLD APV Gaulin MS18-2.5 TPS Homogenizer
Mfg: Not Specified Model:
Stock No: 550.RGHTF1 Serial No:
APV Gaulin Homogenizer. Model 2100 MS18-2.5 TPS, S/N 994-12676. Single stage HVA. 2500 psi tapered seat poppet valve cylinder. Minimum capacity: 900 gph; maximum capacity: 2500 gph. Block serial HT 3813375BBB,PT927860,OR C-063266, S/N 9410661,18-1/2 in. Gear pulley dia.: 18 1/2 in.; motor gear dia.: 9 in. Pressure actuated switch range 3-90 psi. 1K psi Proof. Oil AGMA 5. Overall dimensions: 82 in. L x 48 in. W x 54 in. H.

SOLD

Click here for more information (328.9 KB)

Click On Picture

SOLD Gaulin Homogenizer Model 2500 Stainless Steel Clad SOLD

SOLD Gaulin Homogenizer Model 2500 Stainless Steel Clad
Mfg: Gaulin Model: 2500 MS18 2TPS
Stock No: 395-R749-B Serial No:
Gaulin Stainless Steel Clad Homogenizer. Model 2500 MS18 2TPS. Two stage HVA. 2-3/8 in. plungers. 2,000 psi tapered seat poppet valve cylinder. Minimum capacity: 900 gph; maximum capacity: 3,000 gph.

SOLD

Click On Picture

SOLD 1993 APV Gaulin Homogenizer SOLD

SOLD 1993 APV Gaulin Homogenizer
Mfg: APV Gaulin Model: MS45-5TBS-2740
Stock No: AWP01 Serial No: 29312227
1993 APV Gaulin Homogenizer. Model: MS45-5TBS. Single stage hydraulic valve assembly. 2-1/4 in. diameter plungers. Tapered seat ball valve cylinders. 5,000 psi. Minimum capacity: 1000 gph. Maximum capacity: 2740 gph. S/N: 29312227.

SOLD

Click here for more information (230.9 KB)

Click On Picture

SOLD Gaulin Homogenizer Model 1500MF30-22PS Stainless Steel  SOLD

SOLD Gaulin Homogenizer Model 1500MF30-22PS Stainless Steel
Mfg: Gaulin Model: 1500MF30-22PS
Stock No: 300.52 Serial No: 10601272
Gaulin Homogenizer. Model: 1500 MF 30-22 PS. 1-3/4 in. dia. plungers. 2200 psi. tapered seat poppet valve cylinders. Minimum capacity: 1500 gph. Maximum capacity: 1800 gph. S/N 10601272. Overall dimensions 53 in. L x 60 in. W x 49 in. H.

SOLD

Click here for more information (514.4 KB)

Click On Picture

SOLD APV Gaulin 15MR Laboratory Homogenizer SOLD

SOLD APV Gaulin 15MR Laboratory Homogenizer
Mfg: APV Gaulin Model: 15 15MR-8TBA
Stock No: DPPL032.15 Serial No: 78911183
APV Gaulin 15MR Laboratory Homogenizer. Model: 15 15MR-8TBA. S/N: 78911183. 2-stage manual valve assembly. Tapered seat ball valve cylinders. Design pressure, continuous: 8,000 psi. Design pressure, intermittent (20 min. maximum): 10,000 psi. Maximum capacity: 15 gph. Overall dimensions: 35 in. L x 35 in. W x 18 in. H.

SOLD

Click here for more information (215.7 KB)

Click On Picture

SOLD Gaulin Homogenizer, Model 4920 MC75 2.5 TPS SOLD

SOLD Gaulin Homogenizer, Model 4920 MC75 2.5 TPS
Mfg: Gaulin Model: 4920 MC75
Stock No: pHDKF144. Serial No: 8818 708
Gaulin MC75 Homogenizer Stainless Steel. Model: 4920 MC75 2.5TPS. Single stage hydraulic valve assembly. 2-1/2 in. dia. plungers. 2500 psi. Tapered seat poppet valve cylinders. Maximum capacity: 4920 gph. S/N: 8818708. Overall dimensions: 80 in. L x 60-1/2 in. W x 62-1/2 in. H.

SOLD

Click here for more information (524.4 KB)

Click On Picture

SOLD Gaulin Homogenizer Model 2000 Stainless Steel Clad SOLD

SOLD Gaulin Homogenizer Model 2000 Stainless Steel Clad
Mfg: Gaulin Model: 2000 MS45 4TBS
Stock No: 725-R949-B Serial No:
Gaulin Stainless Steel Clad Homogenizer. Model 2000 MS45 4TBS. Two stage HVA. 2-7/16 in. plungers. 4,000 psi tapered seat ball valve cylinder. Minimum capacity: 1,510 gph; maximum capacity: 2,890 gph.

SOLD

Click On Picture

SOLD DeLaval/Gaulin Homogenizer SOLD

SOLD DeLaval/Gaulin Homogenizer
Mfg: DeLaval Model: DL 18 3TPS
Stock No: 250.IMS171.133 Serial No: 9735973
DeLaval/Gaulin Homogenizer. Model DL 18 3TPS. S/N 9735973. Processing speed: 2,000 gph. Plunger size: 34. Operating pressure: 3000 psi. 2-stage homogenization. Motor: 60 hp, 230/460 V, 1,775 rpm. Motor pulley 9-1/4 in.; gear pulley: 18-1/4 in. Overall dimensions: 69 in. L x 42 in. W x 51 in. H. This machine was made by Gaulin and is basically a MC18.

SOLD

Click here for more information (161.9 KB)

Click On Picture

SOLD Gaulin Homogenizer Model 930 Stainless Steel Clad SOLD

SOLD Gaulin Homogenizer Model 930 Stainless Steel Clad
Mfg: Gaulin Model: 930 M12 2TPS
Stock No: 315-R679-B Serial No:
Gaulin Stainless Steel Clad Homogenizer. Model 930 M12 2TPS. Two stage manual valve assembly. 1-15/16 in. plungers. 2,000 psi tapered seat poppet valve cylinder. Minimum capacity: 420 gph; maximum capacity: 1,500 gph.

SOLD

Click On Picture

Gaulin High Pressure Pump

SOLD Gaulin High Pressure Pump
Mfg: Gaulin Model:
Stock No: RCCB273.181 Serial No:
Gaulin High Pressure Pump. 40 hp, 5000 psi max pressure, 180 psi hydraulic.

SOLD

Click On Picture

APV Gaulin Homogenizer

SOLD APV Gaulin Homogenizer
Mfg: APV Model: G-55-3P
Stock No: HDST099.328 Serial No: 1992410208
APV Gaulin Homogenizer. Model: G-55-3P. S/N:1992410208.

SOLD

Click On Picture

Manton Gaulin Homogenizer, Model 1000 MC18 3PS

SOLD Manton Gaulin Homogenizer, Model 1000 MC18 3PS
Mfg: Not Specified Model: 1000 MC18-3PS
Stock No: 285HDVM334.148a Serial No: 8694365
Manton Gaulin Homogenizer. Model: 1000 MC18 3PS. 2-stage hydraulic valve assembly. 2 in. diameter plungers. 3000 psi. Tapered seat poppet valve cylinders. Maximum capacity: 1000 gph. SN: 8694365.

SOLD

Click here for more information (609.4 KB)

Click On Picture

APV Gaulin MC45 Series Homogenizer

SOLD APV Gaulin MC45 Series Homogenizer
Mfg: APV Gaulin Model: 4420-MC45-3 TPS
Stock No: HDSP066.311 Serial No: 777749
APV Gaulin MC45 Series Homogenizer. Model: 4420 MC45 3TPS. S/N 777749. Maximum capacity: 4420 gph. 2-Stage hydraulic valve assembly. 2-3/4 in. diameter plungers. Tapered seat poppet valve cylinders. Maximum cylinder design pressure: 3000 psi. Previously used in dairy industry. Overall dimensions: 6 ft. 2 in. L x 4 ft. 6 in. W x 5 ft. 7 in. H.(ACN1650). FAD

SOLD

Click here for more information (415.3 KB)

Click On Picture

Gaulin MS45 Homogenizer

SOLD Gaulin MS45 Homogenizer
Mfg: Gaulin Model: 2400 MS45 -3TBS
Stock No: pHDYA047. Serial No: 3849435
Gaulin Homogenizer MS45 Series. Model: 2400 MS45-3TBS. S/N: 3849435. Maximum capacity: 2400 gph. Single stage hydraulic valve assembly. 2-3/4 in. diameter plungers. Spring loaded ball valve cylinders. Working pressure: 3000 psig. Leeson Motor, 75 hp, 1190 rpm, 208-230/460 V, 193-176/88 amps, 60 Hz, 3 phase, ratio: 0.553, final rpm: 658. (2) Hydraulic Pumps with Baldor Industrial Motor, 0.75 hp, 1725 rpm, 208-230/460 V, 3.2-3.0/1.5 amps, 60 Hz, 3 phase. (2) Sen-Dure Oil Coolers, Model: 1118-2-5, S/N’s: 446665 and 446678. Inlet: (1) 3 in. dia. S-Line. Outlets: (1) 2 in. S-Line (reduced to 5/8 in.). Overall dimensions: 8 ft. 9 in. L x 4 ft. 6 in. W x 5 ft. 6 in. H.

SOLD

Click here for more information (674.9 KB)

Click On Picture

APV Gaulin Homogenizer

SOLD APV Gaulin Homogenizer
Mfg: APV Gaulin Model: 1057 M12 3TP SX
Stock No: BIIR9001.80 Serial No: 48610036
APV Gaulin Homogenizer. Model: 1057 M12 3TP SX. Maximum capacity: 1057 gph. 2-stage hydraulic valve assembly. 1-1/2 in. dia. plungers. Spring loaded poppet valve cylinders. Maximum cylinder design pressure: 3000 psig. Reliance Electric Motor, 40 hp. Driver pulley diameter: 9 in. Driven pulley diameter: 1 ft, ratio: 0.75, rpm out: 1327 (final). Hydraulic pump with Baldor Industrial Motor, 3/4 hp. Inlets: (1) 3/4 in. dia. S-line fittings. Outlets: (1) 1-1/4 in. dia. S-line fittings. Overall dimensions: 4 ft. L x 3 ft. 4 in. W x 3 ft. 11 in. H. Missing: (1) Oil Level Sight Glass. Needs: (all) Packing.(ACNXX-86)

SOLD

Click here for more information (351.5 KB)

Click On Picture

APV Gaulin Homogenizer G90 Series

SOLD APV Gaulin Homogenizer G90 Series
Mfg: APV Gaulin Model: 1200-G90-8B
Stock No: NAXE04 Serial No: 19982410004
APV Gaulin Homogenizer. Model: 1200 G90-8B. Maximum rated capacity: 1200 gph. Maximum working pressure: 8000 psi. 2-Stage hydraulic valve assembly. Plunger diameter: 1- 5/8 in. Ball valve cylinders. Other features include: twin herringbone-transmission and pressurized lubrication systems. (2) hydraulic pumps with two Baldor Electric motors: ½ hp and 1/4 hp, 230/400 / 220/380 V, 1.65/0.95 / 1.3/0.75 amps, 60 Hz, 3 phase. Marathon electric motor, 125 hp, 1780 rpm, 460 V,146 amps, 60 HZ, 3 phase. Driver pulley diameter: 11-1/2 in. Driven pulley diameter : 1 ft. 11-3/4 in. Ratio: 2.07. Final rpm: 860. Inlets/Outlets: (2) 2 in. dia. S-Line. Overall dimensions: 8 ft. 2 in. L x 4 ft. 8 in. W x 4 ft.8 in. H.

SOLD

Click here for more information (636.9 KB)

Click On Picture

Gaulin Homogenizer

SOLD Gaulin Homogenizer
Mfg: Gaulin Model: 4500275080315TPN
Stock No: pHDCS083.198 Serial No: 4859726
Gaulin Homogenizer. Model: 4500275080315TPN. Maximum capacity: 4500 gph. Single-stage hydraulic valve assembly. Plunger diameter: 1-3/4 in. Tapered seat poppet valve cylinders. Maximum cylinder design pressure: 1500 psig. Siemens Motor, 75 hp, 3 phase. Pulley ratio: 2.0. Final speed: 885 rpm. Hydraulic Pump with Leeson Industrial Motor, 3/4 hp, 3 phase. Inlets: (1) 3 in. dia. S-Line fitting. Outlets: (1) 1-1/2 in. dia. S-Line fitting. Overall dimensions: 6 ft. 9 in. L x 3 ft. 10 in. W x 5 ft. H. (ACNXX-85).

SOLD

Click here for more information (311.2 KB)

Click On Picture

APV Gaulin 3 Cylinder Homogenizer with Micro Gap Head

SOLD APV Gaulin 3 Cylinder Homogenizer with Micro Gap Head
Mfg: APV Gaulin Model: 2500-18-2.5 TPS
Stock No: TACJ0451.190 Serial No: 98810807
APV Gaulin 3 Cylinder Homogenizer with Micro Gap Head. Model: 2500-18-2.5 TPS. Approximate capacity: 2,200 GPH at 1500 PSI. This unit features Poppet valves. (3) 2 in. plunger dia. Pulleys dia: 9 in. driver, 18-3/4 in. driven. Elmar filter: Model no. LRVH-303B. Reliance Electric Company motor: 40 Hp, 1750 Rpm, 230/460 V, 98.6/49.3 A, 60 Hz, 3 phase. (2) Reliance Electric Company motors: ¾ Hp, 1725 Rpm, 208-230/460 V, 2.8-2.8/1.4 A, 60 Hz, 3 phase. Inlet/outlet: (2) 2 in. S-line. Overall dimensions: 6 ft. 10 in. L. x 4 ft. W. x 4 ft. 10-1/4 in. H.

SOLD

Click here for more information (1,339.9 KB)

Click On Picture

Gaulin 3 Cylinder Homogenizer

SOLD Gaulin 3 Cylinder Homogenizer
Mfg: Gaulin Model: MC18
Stock No: TACJ0457.175 Serial No: 3663090
Gaulin 3 Cylinder Homogenizer. Model: MC18. Rated capacity: 1750 gph at 2500 psi. (3) 2-3/8 in. dia. plungers. Features poppet seat valves. Lincoln motor: 75 hp, 1755 rpm, 208-220/440 V, 182-181/91 A, 60 Hz, 3 phase. Pulley info: (1) 7-1/2 in. dia. driver. (1) 1 ft. 8-1/2 in. dia. driven. (1) APV psi gauge. (1) McDaniel Controls Inc. psi gauge. Inlets/outlets: (2) 2 in. S-line, (1) 2-1/2 in. MNPT with a ¾ in. inner dia., (1) 5/8 in. FNPT. Overall dimensions: 6 ft. L x 3 ft. 6 in. W x 4 ft. 5-1/2 in. H.

SOLD

Click here for more information (727.9 KB)

Click On Picture

APV Gaulin Homogenizer

SOLD APV Gaulin Homogenizer
Mfg: APV Gaulin Model: G55
Stock No: SFPC033.180 Serial No: 19982410128
APV Gaulin Homogenizer. Model: G55. Max Capacity of 2035 gph. Max working pressure: 3000 PSIG. 60mm plungers. Reliance Electric motor: 75 hp, 1780 rpm, 230/460 v, 174/87.0 a, 60 Hz, 3 phase. Inlets/outlets: (2) 2 in. Tri-clamps, (1) 2 in. MNPT. Overall dimensions: 4 ft. 6-1/2 in. L x 6 ft. W x 5 ft. 1 in. H.

SOLD

Click here for more information (1,352.4 KB)

Click On Picture

Gaulin MS18 Homogenizer - 2500 PSI

SOLD Gaulin MS18 Homogenizer - 2500 PSI
Mfg: Gaulin Model: 2000MS25TPS
Stock No: AFTN01 Serial No: 98610158
Gaulin MS18 Homogenizer. Nameplate info: model 2000-MS-2.5TPS, max cylinder design pressure 2,500 PSI, s/n: 98610158, Everett Massachusetts USA. Flowrate: 2,000 GPH. TPS: Tapered Poppet Seat Valves. Noted on the unit: Rebuilt 05-22-10 with Mod Kit. Pressure and flowrate can be modified/adjusted to suit your needs. Baldor Super-E Motor: 75 HP, 230/460V, 173/86.5 amps, 1780 RPM, 365T frame, 60 Hz, 3-phase, 1.15 S.F., code H, des B, TEFC enclosure. (2) Baldor motors: 0.75HP, 208-230/460V, 60 Hz, 3-phase.

SOLD

Click here for MS-18 manual (2,317.5 KB)
Click here for more information (293.1 KB)

Click On Picture

APV Gaulin MC45 Homogenizer – 5000 PSI

SOLD APV Gaulin MC45 Homogenizer – 5000 PSI
Mfg: APV Gaulin Model: 2500-MC45-5TPS
Stock No: DGPD162.248a Serial No: 18910936
APV Gaulin Homogenizer MC45 Series. Homogenizer Head Model: 2500-MC45-5TPS. The base unit formerly had a Model 6000 804 head that was removed, and Genemco installed the 2500-MC45-5TPS head. Maximum capacity: 2500 GPH. Head maximum working pressure: 5000 psi. The installed MicroGap valve is made for pressures below 1300 PSI. Pressure and flowrate can be modified/adjusted to suit your needs. Tapered seat poppet valve cylinders. Single-stage hydraulic valve assembly. 2-1/4 in. diameter plungers. Twin herringbone gear drive. Motor pulley diameter: 10-1/4 in. Gear pulley diameter: 24 in. Ratio: 2.3. Hydraulic Pump with Baldor Industrial Motor, 1 hp, 3 phase. Hydraulic Pump with Baldor Industrial Motor, 3/4 hp, 3 phase. Inlets: (1) 3 in. dia. ACME fitting. Outlets: (1) 2 in. dia. S-Line fitting. Overall dimensions: 8 ft. 6 in. L x 4 ft. 6 in. W x 5 ft. 11 in. H.

SOLD

Click here for more information (627.3 KB)
Click here for MicroGap Valve Brochure (174.3 KB)

Click On Picture

APV Gaulin MS18 Homogenizer - 1000 PSI

SOLD APV Gaulin MS18 Homogenizer - 1000 PSI
Mfg: APV Gaulin Model: 4020HCMP18-1TPN
Stock No: HDLF101.185 Serial No: 7849522
APV Gaulin Homogenizer. Model: 4020HCMP18-1TPN. SN: 7849522. Plunger size: 1-3/4 in. Poppet seat valve cylinders. MS18 style frame. Maximum Cylinder Design pressure: 1000 psi. Maximum capacity: 4020 GPH. Currently setup as a pump, homogenizing valve(s) can be added. Pressure and flowrate can be modified/adjusted to suit your needs. Westinghouse Motor, 50 hp, 1765 rpm, 772 rpm (final), 230/460 V, 125/62.5 amps, 3 phase, 60 Hz, 3 phase. Motor pulley and gear pulley missing. Inlet : 3 in. S-Line fitting. Outlet: 2 in. ACME fitting. Overall dimensions: 7 ft. 2 in. L x 3 ft. 8 in. W x 4 ft. 4 in. H.

SOLD

Click here for more information (477.5 KB)

Click Here if you don't see what you're looking for in our online catalog.


Other Equipment:Gaulin Painted Frame Homogenizers | Gaulin Size 3 | Gaulin Size 6 | Gaulin Size 12 | Gaulin Size 24 
Other Categories:Gaulin Lab and Other | Cherry Burrell Homogenizers | Crepaco Homogenizers | Laboratory Homogenizers | Mycom Ammonia Screw Compressors 
Other Manufacturers:Frick Ammonia Screw Compressors | Mycom Compressors | Vilter Compressors | Cooling Towers | Plate-Fin Heat Exchangers 

 Genemco Sells Used Stainless Clad Gaulin Homogenizers and Stanless Clad Gaulin High Pressure Pumps, APV, APV Gaulin, APV Rannie and Manton Gaulin.