Used Star Filter Presses, Used Star Plate and Frame Filter Press 
 Genemco Sells Used Used Star Filter Press and Used Star Plate and Frame Filter Presses 

Click On Picture

Star Filter Press 30 in.

Star Filter Press 30 in.
Mfg: Star Model: 110.300.316.AHC.SS.SH304
Stock No: 400.FE1.200 Serial No: H91018
Star Filter Press. Model: 110.300.316.AHC.SS.SH304. S/N: H91018. Filter frame diameter: 30 in. Flow rate: 4,300-10,830 gph. Filtration area: from 141 sq ft. to 240 sq. ft. Sludge capacity: from 7.5 cu. ft. to 44.4 cu. ft. Drain pan capacity: 95 gal. Press is activated by a 3 in. dia. hydraulic cylinder. Each frame releases product through (4) 3/8 in. dia. internal ports. Inlets: (2) 2 in. dia. threaded fittings, (2) 2-1/2 in. dia. I-line fittings. Outlets: (2) 4 in. dia. S-line fittings. Overall dimensions: 11 ft. 10 in. L x 42 in. W x 66 in. H. (Note: Flow rates vary depending upon liquid being filtered and number and thickness of frames). (XMR30a)

Click here for more information (349.4 KB)

Click On Picture

SOLD Star Plate and Frame Filter  SOLD

SOLD Star Plate and Frame Filter
Mfg: Star Model: 21214304
Stock No: 65.156 Serial No:
Star Plate and Frame Filter, Stainless Steel. Model: 212 14.304. S/N: n/a. (7) filters and (6) frames. Equipment has (4) caster wheels for easy handling. Plates are tightened with a hand wheel on a threaded shaft. Unit comes with a 25 in. L x 18 in. W x 3 in. H receiving tray and a Square-D-Company power switch. Inlets/Outlets: (1) 3/4 in. drain outlet and (2) 1 in. threaded connections. Additionally, unit comes with a Waukesha size 10 positive displacement pump and a 3/4 HP Baldor Industrial Motor, 1725 rpm, 208-230/460 V, 3.2-3.0/1.5 amps, 60 Hz, 3-ph. Overall Dimensions: 47-1/2 in. L x 27 in. W x 43 in. H.

SOLD

Click here for more information (353.7 KB)

Click On Picture

SOLD Star Filter Press SOLD

SOLD Star Filter Press
Mfg: Star Model:
Stock No: OI10 Serial No:
Star Filter Press, (7) 12 in. diameter disks, inlet and outlet 1 in. threaded connections. Overall dimensions 4 ft. H x 18 in. W x 66 in. L.

SOLD

Click here for more information (114.1 KB)

Click On Picture

SOLD Star System Filter Press SOLD

SOLD Star System Filter Press
Mfg: Star Model: 60-18B/SP/SS/HC
Stock No: EKTF7401.19 Serial No: H98050
Star System Filter Press. Model: 60-18B/SP/SS/HC, S/N: H98050. Spec. No: 60SS4-218-Y1HO. Number of 18 in. dia. filters: 60. Available with adjusting screw for minimal leakage. Flow rate: 700 to 2,100 gph. Filtration area: from 19.7 to 82.3 sq. ft. Sludge capacity: from 0.95 to 10.07 cu. ft. Uniblock 5000 Series Positive Displacement Pump, Model: 400/450, S/N: 01425. Motor (unspecified). Motor Drive, 2.77 ratio, 355 rpm (final). Pump inlets/outlets: (2) 1-1/2 in. dia. S-line fittings. System inlets: (2) 1-1/2 in. dia. S-line fittings (product). Outlets: (1) 1-1/2 in. dia. S-line fitting (product). Overall dimensions: 11 ft. 6 in. L x 28 in. W x 44 in. H. (Note: flow rates vary depending on liquid being filtered and number and thickness of plates.

SOLD

Click here for more information (385.5 KB)

Click On Picture

Star Stainless Steel Filter Press - 18 in.

SOLD Star Stainless Steel Filter Press - 18 in.
Mfg: Star Model:
Stock No: CAGC555 Serial No:
Stainless steel plate and frame filter press manufactured by Star. Plate size: 18 inches diameter. Quantity: 27.

SOLD

Click here for more pictures (306.3 KB)
Click here for Star Brochure (419.1 KB)
Click here for information on Star media (31.7 KB)

Click Here if you don't see what you're looking for in our online catalog.


 Purchase Used Star Plate and Frame Filter Presses from Genemco