Click On Picture

Cosmodyne Nitrogen Tank – 6500 Gallon

Cosmodyne Nitrogen Tank – 6500 Gallon
Mfg: Cosmodyne Mfg. Co. Model:
Stock No: RCSC1553A.25 Serial No: 180
Cosmodyne Mfg. Co. Industrial Nitrogen Tank. S/N: 180. Max WP: 50 PSIG at +150ºF to -320ºF. Max design temp: +150ºF at 50 PSIG. Shell: 0.141 in. Head: 0.181 in. Year: 1964. Work order: 45006. P/N: 2414500. Accessories include 24 fin vaporizer. Tank dimensions: 90 in. diameter x 19 ft. 6 in. straight wall. Estimated tank volume: 6,500 gallons. Skid dimensions: 91 in. W x 25 ft. L. Overall dimensions: 96 in. W x 27 ft. L x 10 ft. 5 in. H. (ACN1450)

Click here for more information (331.4 KB)

Click On Picture

SOLD Gibson Nitrogen Storage Tank - 13,000 Gallon   SOLD

SOLD Gibson Nitrogen Storage Tank - 13,000 Gallon
Mfg: Gibson Model:
Stock No: 350-SC-6771 Serial No:
1982 Gibson 13,000 gallon nitrogen storage tank stainless steel inner shell 65psi Nat'l Brd#122.

SOLD

Click On Picture

Tomco2 Liquid Carbon Dioxide Storage Unit- 30 Ton

SOLD Tomco2 Liquid Carbon Dioxide Storage Unit- 30 Ton
Mfg: Tomco2 Model:
Stock No: tFEC03b. Serial No: 3080179
Tomco2 Liquid Carbon Dioxide Storage Unit-30 Tons, S/N 3080179. Inspection sheet: N.B. No: 313, date: 11-21-80, carbon dioxide in tank: 4,000 lbs, Pressure: 300 psi, Heater press switch set: 245 on, 255 off, High temp cut-out switch set: 35 °F, Heater Voltage: 460, Suction Press set: +23 psi, Built for Airco Industrial Gases, AIG S/N: 30R-85. Tank Specs: MAWP: 350 psi at 200 °F, material: SA612, Mfg S/N: 343, yr: 1980, Nat. Board #:313, Outlet: 2 in. dia, tank dimensions: 82 in. dia x 380 in. L. Copeland Compressor, Mdl: LAHA-032E-TAD-100, S/N: CT96H03177, 460 V, 60 Hz, 6 RLA, 56 LRA, 3-phase. (2) Fans, Model K55HXPLC-5176, 13 in. dia, 1/6 hp, 460 V, 1,550 rpm, 1-phase, 50/60 Hz, 0.55 amps. Overall dimensions: 414 in. L x 90 in. W x 120 in. H.

SOLD

Click here for more information (431.7 KB)

Click Here if you don't see what you're looking for in our online catalog.