Click On Picture

Stainless Steel Surge Tank – 350 Gallons

Stainless Steel Surge Tank – 350 Gallons
Mfg: Not Specified Model:
Stock No: TAKB175.20 Serial No:
Stainless Steel Surge Tank. Approximate capacity: 350 gallons. Inside tank dimensions: 9ft. 2 in. L x 2 ft. 3 in. W x 2 ft. 5 in. straight wall. Coiled tube: 8ft. 1in. L x 2 in. dia. Hydraulic motor drive I.D: 103-1032-012. (2) lids: 4ft. 5-1/2in. L x 2ft. 2-1/2 in. W. Inlets/outlets: (6) 2 ¾ in., (3) 1 3/4in., (2) 2 in., (1) 1 ½ in., (1) 1 ¾ in., (1) 4 in., (1) 2-1/8 in., (1) 1-¼ in. Overall dimensions 15 ft 2 in. L x 3 ft 8 in. W x 4 ft. 9-1/2 in. H.(H17).

Click here for more information (398.4 KB)

Click On Picture

Feed Tank Stainless Steel - 90 Gallon

Feed Tank Stainless Steel - 90 Gallon
Mfg: Not Specified Model:
Stock No: RB-133.2a Serial No:
Overhead feed tank stainless steel, 90 gallon, 30 inch diameter x 30 inch height, with sight glass and top mounted mixer.

Click On Picture

Feed Tank Stainless Steel - 90 Gallon

Feed Tank Stainless Steel - 90 Gallon
Mfg: Not Specified Model:
Stock No: RB-132.2 Serial No:
Overhead feed tank stainless steel, 90 gallon, 30 inch diameter x 30 inch height, with sight glass and top mounted mixer.

Click On Picture

Sunset Surge Tank - 200 Gallon

SOLD Sunset Surge Tank - 200 Gallon
Mfg: Sunset Equipment Model: MC200PX
Stock No: 25.GO827801.1 Serial No: 16MC684
Sunset surge tank, 200 gallon, model MC200PX, serial no. 16MC684 with lift top covers, 1.5 in. outlet and 1-8 hp 1725 rpm motor.

SOLD

Click On Picture

Mueller Jacketed Surge Tank-300 Gallons.

SOLD Mueller Jacketed Surge Tank-300 Gallons.
Mfg: Paul Mueller Co. Model: M
Stock No: 25.GO82750.2 Serial No: 5523595
Mueller Jacketed Surge Tank- 300 Gallon. Stainless steel. Model M, S/N 5523595. Stainless steel. Lids: (2) 41 in. L x 26 in. W. (1) 7 in. dia. opening each lid. Inside dimensions: 65 in. L x 47 in. W x 29 in. H. Overall dimensions: 79 in. L x 52 in. W x 41 in. H.

SOLD

Click here for more information (229.0 KB)

Click Here if you don't see what you're looking for in our online catalog.