Click On Picture

Siemens Milltronics

Siemens Milltronics "The Probe" Ultrasonic Continuous Level Transmitter
Mfg: Siemens Model: The Probe
Stock No: OI202. Serial No: P138290
Siemens Milltronics "The Probe" Ultrasonic Continuous Level Transmitter. Model: The Probe. S/N: P138290. Measurement range: 9.6 in. to 16.4 ft. Accuracy in air .25 % of the target range. Power Rating 12-30 Vdc @ 0.1amp max. This ultrasonic device combines sensor and electronics in a single package for effective liquid level measurement in open or closed vessels. This sleek, durable package combines the sensor and electronics in a single molded body. Electronics are potted in rugged PVC; the wetted part, encasing the transducer and temperature sensor, is made of injection-molded Tefzel, a fluoropolymer inert to most chemicals. Siemen's advanced software effectively discriminates between real and false echoes to add to the inherent accuracy of the unit. Inlets/outlets: (1) 1 in. dia. S-Line fitting. Overall dimensions: 16 in. L x 4 in. W x 11-1/4 in. H.

Click here for more information (194.7 KB)

Click On Picture

Stainless Steel Level Probes & Lumenite Level Controllers

Stainless Steel Level Probes & Lumenite Level Controllers
Mfg: Not Specified Model: See PDF
Stock No: BZCH521.1 Serial No:
(3) Lumenite Electronic Co. level controllers. (1) Probe control head. (2) Triple level probes. (8) Double level probes and (9) Single level probes. Variable lengths are available for the probes. For a complete list of probe lengths and overall dimensions, please see PDF.

Click here for more information (420.1 KB)

Click On Picture

Foxboro Level Transmitter

Foxboro Level Transmitter
Mfg: Not Specified Model:
Stock No: SFF151 Serial No:
2 - Foxboro Level Transmitter

Click here for more information (107.0 KB)

Click On Picture

Lumenite Electronic Liquid Level Controls

Lumenite Electronic Liquid Level Controls
Mfg: Not Specified Model:
Stock No: 17a.LOL5a.1 Serial No:
Lumenite electronic liquid level controls.

Click Here if you don't see what you're looking for in our online catalog.