Click On Picture

Lincoln Electric Motor - 75 HP

Lincoln Electric Motor - 75 HP
Mfg: Lincoln Electric Co. Model:
Stock No: SRWI04B Serial No:
Lincoln Electric A/C Motor. 75 HP, 230/460V, 184/92 amps, 1175 RPM, 60 Hz, 3-phase, 405T frame.

Click On Picture

Leeson Electric Motor-75 HP

Leeson Electric Motor-75 HP
Mfg: Leeson Model: N365T17DB2
Stock No: HDSP068.17 Serial No: 0112
Leeson Electric Motor-75 HP. Model: N365T17DB2. S/N: 0112. Motor specifications: 1730 rpm, 208-230/460 V, 195-174/87 amps, 60 Hz, 3 phase. Frame: 365T. Nema design: B. Insulation class: F. Overall dimensions: 2 ft. 10 in. L x 2 ft. W x 1 ft. 10 in. H. (GE).

Click here for more information (169.6 KB)

Click On Picture

Baldor Electric Motor – 75 HP

Baldor Electric Motor – 75 HP
Mfg: Baldor Electric Model:
Stock No: RCJF1650.a Serial No:
Baldor Electric Motor – 75 hp. 1180 rpm, 460 V, 96 amps, 60 Hz, 3 phase, Frame: 405T. Shaft diameter: 2 7/8 in. dia. Overall dimensions: 3 ft. 1 in. L x 2 ft. 3 in. W x 1 ft. 9 in. H.(GD)

Click here for more information (165.4 KB)

Click On Picture

Lincoln Electric Co. Motor - 60hp

Lincoln Electric Co. Motor - 60hp
Mfg: Lincoln Electric Co. Model:
Stock No: MDBC259B Serial No: 525960
Lincoln Electric Co. Motor - 60hp. Motor specifications: Frame 404-U, Phase 3, Volts 460, Hz.60, Amps 70, Type DG, NEMA Code F, NEMA Design B. Lincoln Code 924-A1-PW , RPM 1760, Shaft diameter 2-3/8in. Overall dimensions L 2ft. 9in. x W 2ft. 9in. x H 2ft. 3in. (BB)

Click here for more information (226.2 KB)

Click On Picture

Lincoln Electric Co. Motor - 60hp

Lincoln Electric Co. Motor - 60hp
Mfg: Lincoln Electric Co. Model:
Stock No: MDBC258B Serial No: 525958
Lincoln Electric Co. Motor - 60hp. Motor specifications: Volts 460, Phase 3, Hz.60, Amps 70, RPM 1760, Frame 404-U, Type DG, NEMA Code F, NEMA Design B. Lincoln Code 924-A1-PW, Shaft diameter 2-3/8in. Overall dimensions L 2ft. 8in. x W 2ft. 5in. x H 2ft. 3in.(H10).

Click here for more information (226.5 KB)

Click On Picture

Electric Motor - 60 hp

Electric Motor - 60 hp
Mfg: Not Specified Model: DD96591-4/4-10
Stock No: JME12 Serial No: 364TTDS7036D3
Electric Motor, Model DD96591-4/4-10, S/N 364TTDS7036D3, Frame 364T, 460 volt, 3 phase, 60 hz, 1,770 rpm, 60 hp. Enclosed and has no fins.

Click On Picture

Elektrim Electric Motor - 50 HP

Elektrim Electric Motor - 50 HP
Mfg: Elektrim Model:
Stock No: SRWI02B Serial No:
Elektrim Energy Efficient Electric Motor - 50 HP, 1770 RPM, 208-230/460V, 125-114/57 amps, 3-phase, 60 Hz, 326T frame. Made in Poland.

Click On Picture

Siemens Electric 460V Induction Motor – 50 HP

Siemens Electric 460V Induction Motor – 50 HP
Mfg: Siemens Model:
Stock No: MBNC018.3a Serial No:
Siemens Electric Induction Motor. Motor specifications: 50 hp, 1765 rpm, 230/460 V, 120.4/60.2 amps, 60 Hz. Frame: 326TS, Insulation Class: F. Design: B. Code: G. Shaft diameter: 1-5/8 in. Shaft length: 4 in. Overall dimensions: 30 in. L x 20-1/2 in. W x 17-1/2 in. H.(H10)(ACN35).

Click here for more information (151.3 KB)

Click On Picture

Lincoln Electrical Motor-50 Hp

Lincoln Electrical Motor-50 Hp
Mfg: Lincoln Model: SD4P50T614
Stock No: RPCN028.1a Serial No: 006051707A
Lincoln Electrical Motor-50 Hp. Model: SD4P50T614. S/N: 006051707A. 1780/1475 rpm, 230/460,380/415 V, 130/65, 78/74 amps, 60/50 Hz, 3 phase. Shaft diameter: 2-1/8 in. Frame: 326T, insulation type: F, continuous duty. Overall dimensions: 2 ft. 4 in. L x 1 ft. 11 in. W x 1 ft. 7 in.(H10).

Click here for more information (209.3 KB)

Click On Picture

Lincoln A.C. Motor 50hp

Lincoln A.C. Motor 50hp
Mfg: Lincoln Model:
Stock No: MDBC260B Serial No: 3754415
Lincoln electric motor: 50 hp. Motor specifications: RPM 1770, Frame 326T, Volts 230/460, Phase 3, Hz.60, Amps 125/62.5, INS Code F, NEMA Code G, NEMA Design B. Shaft diameter 2in.Overall dimensions L 2ft. 3in. x W 1ft. 9in. x H 1ft. 6in. (BB)

Click here for more information (226.4 KB)

Click On Picture

Reliance Electric AC Motor - 50 HP

Reliance Electric AC Motor - 50 HP
Mfg: Reliance Model: P32633466
Stock No: NPPC109. Serial No:
Reliance Electric AC Motor. ID No. 15MN323346G002, Model P32633466, Frame: 326T, 50 hp, 230/460 volt, 3 phase, Design B, Type P, 1,775 rpm, 117/58.8 amps, 60 Hz, 40 °C amb.

Click On Picture

Lincoln A.C. Motor 50hp

SOLD Lincoln A.C. Motor 50hp
Mfg: Lincoln Model:
Stock No: MDBC262B Serial No: 523542
Lincoln electric motor: 50 hp. Motor specifications: Frame 365-U, Phase 3, Volts 460, Type DG, NEMA Code F, NEMA Design B. Lincoln Code 1451-A1-PW, Hz.60, RPM 1745, Amps 59.5, Shaft diameter 2-1/8in. Overall dimensions L 2ft. 5in. x W 2ft. 2in. x H 1ft. 11in. (BB)

SOLD

Click here for more information (213.1 KB)

Click On Picture

Lincoln Electric Motor - 50 hp

SOLD Lincoln Electric Motor - 50 hp
Mfg: Lincoln Motors Model: SF4P50TSC61Y
Stock No: RKFO094 Serial No: 01550900-08/04-03
Lincoln Electric Motor - 50 hp. Ultimate-E1. 1780 rpm, 230/460 V, 130/65 amps, 60 Hz, 3 phase. Frame: 326TSC. Insulation class: F4. Code: G. Shaft diameter: 2 in. dia. Overall dimensions: 2 ft. 5 in. L x 1 ft. 11 in. W x 1 ft. 6 in. H.

SOLD

Click here for more information (186.2 KB)

Click On Picture

Baldor Electric Motor - 75 hp

SOLD Baldor Electric Motor - 75 hp
Mfg: Baldor Electric Model:
Stock No: RCJF1649.1a Serial No:
Baldor Electric Motor – 75 HP. 1160 rpm, 230/460 V, 184/92 amps, 60 Hz, 3 phase. Frame: 405T. Code: (F). Cat. No: M2552T. Spec: 16D51Y17. Ser: 396C. Class: B. Ser. F: 1.15. Des: B. Nema Nom. Eff: 91%. P.F: 84%. Rating 40c Amb-Cont. Driver Pulley: 9 in. dia. Shaft Diameter: 2 7/8 in. dia. Overall dimensions: 2 ft. 9-½ in. L x 1 ft. 9 in. W x 2 ft. H.(GD)

SOLD

Click here for more information (152.2 KB)

Click On Picture

Reliance Electric AC Motor - 60 HP

SOLD Reliance Electric AC Motor - 60 HP
Mfg: Reliance Model: P36G3326H
Stock No: NPPC139. Serial No:
Reliance Electric AC Motor/Gear Box. ID No. 51MN363326G-001ZZ, Model P36G3326H, Frame Size 364T, 60 hp, 230/460 volt, 3 phase, Design B, Type P, 1,780 rpm, 136/68.0 amps, 60 Hz, 40 ° C amb, SF. 1.15. (GD).

SOLD

Click On Picture

Toshiba High Efficiency Electrical Motor - 75 HP

SOLD Toshiba High Efficiency Electrical Motor - 75 HP
Mfg: Toshiba Model: B0754VLF3UD
Stock No: ANTZ001B Serial No: 8907169A
Toshiba High Efficiency Electrical Motor – 75 HP. Model: B0754VLF3UD. Motor specifications: 75 hp, 1765 rpm, 230/460 V, 190/90 amps, 60 Hz, 3 phase, 4 Poles, Frame 365T, Form VBK1, Insulation class: F. Nema design: B. Code: F. Type: TIKK. Overall dimensions: 2ft. 8in. L x 2ft. W x 1ft 9in. H.(H10).

SOLD

Click here for more information (216.7 KB)

Click On Picture

Baldor Electric Motor - 60 hp

SOLD Baldor Electric Motor - 60 hp
Mfg: Baldor Model:
Stock No: JME6 Serial No: M4314T
Baldor Electric Motor S/N M4314T, Frame 364T, 230/460V, 3 phase, 60 hz, 1760 rpm, 60 hp

SOLD

Click On Picture

Reliance Electric Motor – 50 HP

SOLD Reliance Electric Motor – 50 HP
Mfg: Reliance Model:
Stock No: RGMP261B Serial No: P32G4910 MD
Reliance Electric Motor, 50 hp, 1780 rpm, 230/460 V, 120/60 amps, 60 Hz, 3 phase. ID no.: P32G4910 MD. Frame: 326T. Design B. Type P. Duty: CONT. Enclosure: ODP. Also usable at 200V, 50 HP, 137 amps,1.0 SF. Weight: 639 lbs. Made in Taiwan. Previously run on a Vilter 448 compressor in a booster application.

SOLD

Click On Picture

Lincoln AC Motor- 75 HP

SOLD Lincoln AC Motor- 75 HP
Mfg: Lincoln Model:
Stock No: HDFD389B Serial No: 2665025
Lincoln AC Motor- 75 hp. Multiguard Encapsulated. Serial No: 2665025. Motor specifications: 75 hp, 3520 rpm, 230/460 V, 176/88 amps, 60 Hz, 3 phase, 364TS frame, 1 7/8 in. shaft, 12 motor leads, constant duty, insulation class B, Lincoln Code: TM-2906. Made in USA. Overall Dimensions: 2 ft. 3 in. L x 1 ft. 10 in. W x 1 ft .11 in. H.

SOLD

Click here for more information (185.8 KB)

Click Here if you don't see what you're looking for in our online catalog.