Click On Picture

1992 Chester Jensen Falling Film Plate Chiller

SOLD 1992 Chester Jensen Falling Film Plate Chiller
Mfg: Chester Jensen Model: XC-12-6-32
Stock No: HDWR311.10 Serial No: 9203-CP
1992 Chester Jensen Falling Film Plate Chiller. S/N: 9203-CP. S/N's (plates): 58678, 58683, 58681, 58679, 58680, 58682. Nat'l Bd. No's (plates): 18362, 18364, 18365, 18360, 18361, 18363. Number of plates: 12. Plate dimensions: 5 ft. 2 in. L x 3 ft. 11 in. H. Number of corrugations: 32. Reservoir Tank- 250 Gallon, inside straight-wall dimensions: 6 ft. 4 in. L x 5 ft. W x 1 ft. 1 in. H. Inlets: (1) 4 in. dia. liquid infeed port, (1) 4 in. dia. wet suction port, (1) 3/4 in. dia. port, (1) 4 in. dia. product infeed. Outlets: (1) 2 in. dia. vent port, (1) 4 in. dia. drain port. Overall dimensions: 8 ft. 10 in. L x 5 ft. 4-1/2 in. W x 7 ft. 6 in. H.

SOLD

Click here for more information (896.6 KB)

Click On Picture

Stainless Steel Falling Film Plate Chiller

SOLD Stainless Steel Falling Film Plate Chiller
Mfg: Not Specified Model:
Stock No: KAAM0396.45 Serial No:
Stainless Steel Falling Film Plate Chiller. (12) 5 ft. W x 3 ft. 7 ft. H stainless steel sections. Number of corrugations: 36. Reservoir capacity: 250 gal. Inlets: (1) 2 in. dia. S-line fitting (water/solution), (12) 1-1/2 in. dia. flanged ports (media). Inlets: (12) 1-1/2 in. dia. flanged ports (media), (1) 4 in. dia. S-line fitting (water/solution). Overall dimensions: 6 ft. 4 in. L x 5 ft. 4 in. W x 7 ft. H.

SOLD

Click here for more information (385.2 KB)

Click On Picture

SOLD 1993 Chester Jensen Ammonia Instant Plate Chiller SOLD

SOLD 1993 Chester Jensen Ammonia Instant Plate Chiller
Mfg: Chester Jensen/York Model: B12-0T-12-32
Stock No: DPFI417.7 Serial No: 93/6-P
1993 Chester Jensen Ammonia Instant Plate Chiller. Model: B12-0T-12-32. S/N: 93/6-P. Chills liquid product instantly and continuously to 33-34 F. Maximum flow rate per 32 corrugation section: 3,000 gph. Number of sections: 11. Standard section dimensions: 61-11/16 in. W x 43-1/8 in. H. Inlets: (1) 2 in. dia. Q-line fitting, (1) 4 in. dia. refrigerant feed pipe. Outlets: (1) 2 in. dia. refrigerant gas discharge pipe, (2) 3 in. dia. pipes. Overall dimensions: 6 ft. 10 in. L x 65 in. W x 92 in. H.

SOLD

Click here for more information (227.7 KB)

Click On Picture

SOLD Chester Jensen Ammonia  Plate Chiller Unit SOLD

SOLD Chester Jensen Ammonia Plate Chiller Unit
Mfg: Chester Jensen/York Model: B-12-OT-12-36
Stock No: DPFI418.3a Serial No: 7821
Chester Jensen Ammonia Plate Chiller Unit. Model: B12- 0T-12-36. S/N: 7821. Chills liquid product instantly and continuously to 33-34F. Custom design with 36 corrugations per section. Approximate flow rate: 3,000 gph. Number of sections: 12. Inlets: (2) 2 in. dia. Q-line fittings, (1) 4 in. dia. refrigerant feed pipe. Outlets: (1) 2 in. dia. refrigerant gas discharge pipe, (2) 2 in. dia. Q-line fittings, (1) 4 in. Q-line fitting. Overall dimensions: 94 in. L x 71 in. W x 92 in. H.

SOLD

Click here for more information (250.6 KB)

Click On Picture

SOLD Chester Jensen Company 12 Plate Water Chiller SOLD

SOLD Chester Jensen Company 12 Plate Water Chiller
Mfg: Chester Jensen/York Model: XB-12-OT-8-32
Stock No: RL-OL511.22a Serial No: 8859-P
Chester Jensen Company 12 Plate Water Chiller. Model XB-12-OT-8-32. S/N 8859-P. Plate dimensions 62 in. L x 45 in. H. Overall dimensions: 70 in. L x 65 in. W x 90 in. H.

SOLD

Click here for more information (393.6 KB)

Click On Picture

SOLD Reco Super Chiller SOLD

SOLD Reco Super Chiller
Mfg: Not Specified Model:
Stock No: 30-SC-6171 Serial No:
Reco Super Chiller, 16 plate, housing only.

SOLD

Click On Picture

1993 Chester Jensen Falling Film Plate Chiller  600 Tons

SOLD 1993 Chester Jensen Falling Film Plate Chiller 600 Tons
Mfg: Chester Jensen Model: XD-30-30-32
Stock No: BIIR7001. Serial No: 9303-CP
1993 Chester Jensen Falling Film Plate Chiller. Model: XD-30-30-32. Cooling capacity: 600 tons at 960 gpm for a 26F suction with a 15 TD. (30) plates with 32 corrugations each. Total cooling section area: 1282.5 sq. ft. Inlets: (4) 1-1/2 in. dia. S-line (spray balls), (1) 1-1/2 in. dia. S-line fitting, (1) 2 in. dia. S-line fitting, (1) 4 in. dia. I-line fitting (product), (1) 5-1/2 in. dia. pipe (ammonia). Outlets: (2) 2 in. dia. S-line fittings, (1) 4 in. dia. S-line fitting, (1) 4-1/2 in. dia. pipe (ammonia). Overall dimensions: 11 ft. 5 in. L x 8 ft. W x 7 ft. H. (BF).

SOLD

Click here for more information (130.2 KB)

Click On Picture

1996 Paul Mueller Falling Film Plate Chiller  140 Tons

SOLD 1996 Paul Mueller Falling Film Plate Chiller 140 Tons
Mfg: Paul Mueller Model: LD1A-12-L11
Stock No: RPCN077.20 Serial No: 176566-1
1996 Paul Mueller Falling Film Plate Chiller. Model: LD1A-12-L11. Rated for 140 tons at a flow rate of 355 gpm using ammonia (R-717) at 27F with respective in and out water temperatures of 44.5F and 35F. Material of construction: 304/316 stainless steel. Number of plates: 12. Plate dimensions: 8 ft. W x 3 ft. 10 in. H. Number of corrugations: 34 (each). Design pressure: 250 psi. Design temperature: 200F. Test pressure: 331 psig. MDMT: -20F @ 250 psi. Volume: 0.42 cu. ft. (per plate). Reservoir Tank- 400 Gallon, Model: 400 FFC, inside straight-wall dimensions: 8 ft. 3 in. L x 5 ft. 3 in. W x 1 ft. 3 in. H. Mueller's falling film chillers cool food-grade liquids and cooling fluids that have an initial temperature of more than 80F. The Mueller 4x8 enclosed-type falling film chiller is fully enclosed to ensure product is free from particles. The Inlets: (1) 1-1/2 in. dia. refrigerant feed port, (2) 4 in. dia. water infeed ports. Outlets: (1) 2 in. dia. NPT overflow port, (1) 3 in. dia. refrigerant suction port, (1) 4 in. dia. port, (1) 6 in. dia. flanged discharge port. Overall dimensions: 11 ft. 3 in. L x 5 ft. 7 in. W x 7 ft. 3 in. H.(ACN300).

SOLD

Click here for additional information (384.6 KB)
Click here for more information (374.5 KB)

Click On Picture

1994 Chester Jensen Falling Film Plate Chiller  320 Tons

SOLD 1994 Chester Jensen Falling Film Plate Chiller 320 Tons
Mfg: Chester Jensen Model: XB16-01-16-32
Stock No: pHDMD467.68 Serial No: 9404-P
1994 Chester Jensen Falling Film Plate Chiller. Model: XB16-01-16-32. Cooling capacity: 320 tons at 512 gpm for a 26F suction with a 15 TD. (16) plates with 32 corrugations each. Total cooling section area: 684 sq. ft. Standard section dimensions: 61-11/16 in. W x 43-1/8 in. H. Inlets: (1) 7 in. dia. port (product), (1) 5 in. dia. refrigerant feed pipe. Outlets: (1) 4 in. dia. refrigerant gas discharge pipe. 1994 Surge tank: 150 gallons. MAWP @ 650 F: 200 psi. MDMT @ 200 psi: -20 F. Overall dimensions: 10 ft. 4 in. L x 7 ft. 2 in. W x 5 ft. 9 in. H.(ACN871).(H).

SOLD

Click here for more information (416.7 KB)

Click On Picture

Stainless Steel Falling Film Plate Chiller

SOLD Stainless Steel Falling Film Plate Chiller
Mfg: Not Specified Model:
Stock No: pBBCF129.60 Serial No:
Stainless Steel Falling Film Plate Chiller. Refrigerant: NH3 (ammonia). Number of plates: 16. Plate dimensions: 5 ft. 7 in. L x 3 ft. 8 in. H. Number of corrugations: 22. Reservoir Tank- 590 Gallon, inside straight-wall dimensions: 6 ft. 4 in. L x 7 ft. 3 in. W x 2 ft. H. Inlets: (1) 1-1/2 in. dia. refrigerant feed port, (1) 2 in. dia. liquid feed. Outlets: (1) 2 in. dia. NPT liquid discharge, (1) 4 in. dia. refrigerant suction port, (1) 6 in. dia. female I-line discharge. Overall dimensions: 10 ft. 1 in. L x 6 ft. 8 in. W x 7 ft. 5 in. H. (BG).

SOLD

Click here for more information (471.5 KB)

Click On Picture

Paul Mueller Stainless Steel Falling Film Plate Chiller

SOLD Paul Mueller Stainless Steel Falling Film Plate Chiller
Mfg: Paul Mueller Model:
Stock No: RBFM706.65 Serial No: E-22977
Paul Mueller Stainless Steel Falling Film Plate Chiller. Rated cooling capacity: 84 tons. Refrigerant: recirculated ammonia. Brine flow rate: 420 gallons per minute. MAWP: 150 psi @ 100F. Number of plates: (12) 8 ft. L. x 3 ft. 11 in. W. All 316L stainless steel construction with a 2B finish on interior and exterior surfaces. Features include: stainless steel legs with adjustable ball feet and a dimpled jacket. Doors are not included. Collecting tank: 500 gallons. Inside straight-wall dimensions: 8 ft. 4 in. L. x 4 ft. 8 in. W. x 1 ft. 9-1/4 in H. Overall dimensions: 8 ft. 8-1/2 in. L x 5 ft. 2 in. W x 7 ft. 3 in. H.(ACN567).

SOLD

Click here for specifications (330.9 KB)
Click here for more information (236.4 KB)

Click On Picture

Chester Jensen Ammonia Plate Chiller

SOLD Chester Jensen Ammonia Plate Chiller
Mfg: Chester Jensen Model: XB-36-OT-36-32
Stock No: pCFPH708. Serial No: 8908-P
Chester Jensen Ammonia Plate Chiller. Model: XB-36-OT-36-32. Cooling capacity: 720 tons at 1152 gpm for a 26F suction with a 15 TD. (36) Plates with 32 corrugations each. Total cooling section area: 1,539 sq. ft. Plate dimensions: 5 ft. W x 45 in H. Chester Jensen plate chillers continuously and safely chill water, brine, glycols and other homogenous fluids to within 1F of their freezing point by utilizing a unique internal construction feature inherent in the "Short Gas Flow" plate design that minimizes refrigerant pressure drop, facilitates rapid evacuation and replacement of spent vapor, and assures the highest possible heat transfer coefficient, thus maximizing tons per horsepower ratio. Dry weight: 7400 lbs. Overall dimensions: 14 ft. L x 7 ft.10 in. W x 7 ft.10 in. H. (ND)

SOLD

Click here for more information (116.9 KB)

Click On Picture

Stainless Steel Falling Film Plate Chiller

SOLD Stainless Steel Falling Film Plate Chiller
Mfg: Not Specified Model:
Stock No: HD-PW229.20 Serial No:
Stainless Steel Plate Chiller - 10 plates. Nameplates missing. Overall dimensions: 8 ft. 6 in. L x 6 ft. 9 in. W x 7 ft. 2 in. H.

SOLD

Click On Picture

Stainless Steel Falling Film 22 Plate Chiller  - 440 Tons

SOLD Stainless Steel Falling Film 22 Plate Chiller - 440 Tons
Mfg: Not Specified Model:
Stock No: AANF137.27a Serial No:
Stainless Steel Ammonia Chiller, with (22) 42 square in. stainless steel plates and overhead expansion tank. 22 Plates x 20 TR per plate = 440 approximate tons refrigeration

SOLD

Click here for more information (174.9 KB)

Click On Picture

Chester Jensen Falling Film Plate Chiller  12 Plates

SOLD Chester Jensen Falling Film Plate Chiller 12 Plates
Mfg: Chester Jensen Model: X-RW-12-11-36
Stock No: IME5147.15 Serial No: 7922
Chester Jensen Falling Film Plate Chiller 12 Plates. Model: X-RW-12-11-36. Serial: 7922. Date: 4-79. Total plate count: 12. Plate corrugations: 36. Rating: 12 x 20 = 240 tons refrigeration. Individual Natl Bd. / Serial No.: 7911 / 37538, 7912 / 37539, 7966 / 37612, 7967 / 37613, 8026 / 37692, 8032 / 37698, 8055 / 37730, 8084 / 37768, 8089 / 37773. Housing and plates are constructed of stainless steel. Two plates were removed by previous owner, we can cap those ports and leak test prior to shipment. One side cover is missing. PDF manual is available. Estimated weight: 4,300 lbs. Overall dimensions: 6 ft. 3 in. L x 8 ft. W x 7 ft. 3 in. H.

SOLD

Click here for more information (477.4 KB)
Click here for brochure (1,740.5 KB)

Click Here if you don't see what you're looking for in our online catalog.