Click On Picture

1998 Chester Jensen Ammonia Plate Chiller-20 Ton

SOLD 1998 Chester Jensen Ammonia Plate Chiller-20 Ton
Mfg: Chester Jensen Model: XB-4-OT-2-32
Stock No: CAJB001.30 Serial No: 9863-P
1998 Chester Jensen Ammonia Plate Chiller- 20 Ton. Model: XB-4-OT-2-32. S/N: 9863-P. Flow Rate: 15.4 gpm through a delta T of approximately 15.6 °F. Tank capacity: 240 gal. (2) 62 in L x 46 in. H plates with (32) corrugations. (2) FOL-CONtractor. Design pressure: 5/8 mrp. Inlets: (1) 2 in. dia. S-Line, (2) 1-1/2 in. dia. port. Outlets: (1) 2-1/2 in. dia. (2) 1-1/2 in. dia. port. Overall dimensions: 86-1/2 in. L x 32-1/2 in. W x 102 in. H. Can be used for Ammonia or Freon.(ACN220).

SOLD

Click here for more information (225.3 KB)
Click here for chiller drawings (97.8 KB)

Click On Picture

SOLD 1994 Chester Jensen Sanitary Plate Chiller SOLD

SOLD 1994 Chester Jensen Sanitary Plate Chiller
Mfg: Chester Jensen/York Model: XB4-OT-2-21
Stock No: PJFS003. Serial No: 9427-P
1994 Chester Jensen Sanitary Plate Chiller. Model: XB4-OT-2-21, S/N: 9427-P. Stainless steel. Refrigerant: ammonia. (2) Plate coolers: 61-1/2 in. L x 29 in. H. (21) corrugations/plate. 24 sq.ft. cooling section/plate. Cooler sections are certified for 200 psig @ 200 °F. Collecting tank has 2 in. of insulation on sides and bottom. Inner lining of stainless steel. Collecting tank overall dimensions: 65 in. L x 28 in. W x 28 in. H. (2) Covers; removable for easy cleaning. Maximum flow rate per 24 corrugation section is 2000 gph. Allowable refrigeration: 15 tons. Overall dimensions: 91 in. L x 38 in. W x 84 in. H.

SOLD

Click here for more information (338.3 KB)

Click On Picture

2000 Chester Jensen Falling Film Plate Chiller – 40 Tons

SOLD 2000 Chester Jensen Falling Film Plate Chiller – 40 Tons
Mfg: Chester Jensen Model: XB4-0T-2-32
Stock No: DCBJ884.29 Serial No: 0013-P
2000 Chester Jensen Falling Film Plate Chiller. Model: XB4-0T-2-32. Cooling capacity: 40 tons at 64 gpm for a 26ºF suction with a 15º TD. (2) plates with 32 corrugations each. Total cooling section area: 85.5 sq. ft. Nat’l Bd: 2490 and 24899. Refrigerant: R-22. Plate dimensions: 5 ft. 9 in. L x 3 ft. 9 in. H. MAWP: 200 psi @ 200°F. MDMT: -20°F @ 200 psi. Reservoir Tank- 40 Gallon, inside straight-wall dimensions: 5 ft. 6 in. L x 2 ft. 4 in. W x 9 in. H. (1) 3/4 in. dia. hot gas infeed port, (1) 1 in. dia. high pressure liquid feed port, (1) 2 in. dia. refrigerant feed port, (1) 2 in. dia. liquid feed port. Outlets: (1) 3 in. dia. S-line liquid discharge, (1) 3 in. dia. refrigerant suction port. Overall dimensions: 7 ft. 4 in. L x 2 ft. 8-1/2 in. W x 5 ft. 8 in. H. (BG).

SOLD

Click here for more information (351.8 KB)

Click On Picture

Chester Jensen Stainless Steel Plate Chiller - 20 Tons

SOLD Chester Jensen Stainless Steel Plate Chiller - 20 Tons
Mfg: Chester Jensen Model:
Stock No: TACJ0895.17a Serial No: 8604-CP
Chester Jensen Stainless Steel Plate Chiller. Size: A-4-1. Type: 32. (1) Plate dimensions: 5 ft. 1-1/2 in. L. x 3 ft. 9-1/2 in. W. 32 corrugations. Perforated water tray dimensions: 4 ft. 10 in. L. x 4 in. W. x 4 in. depth. dimensions: 6 ft. 1 in. L. x 2 ft. 4 in. W. x 6 ft. H. Inside Inlets/outlets: (1) 2 in. port. (1) 2 in. MNPT. (1) 1-1/2 in. S-line. (1) 1-3/8 in. FNPT. (1) 1-1/4 in. FNPT. Overall dimensions: 7 ft. 4 in. L. x 2 ft. 4-3/8 in. W. x 7 ft. 2-5/8 in. H.

SOLD

Click here for more information (248.2 KB)
Click here for plate capacity chart (182.7 KB)

Click On Picture

Chester Jensen, Inc. Falling Film 2-Plate Chiller – 30 Tons

SOLD Chester Jensen, Inc. Falling Film 2-Plate Chiller – 30 Tons
Mfg: Chester Jensen Model: XB-4-OT-2-24
Stock No: SGMPM213.13a Serial No: 8753-P
Chester Jensen, Inc. Stainless Steel Falling Film Plate Chiller. Model: XB-4-OT-2-24. S/N: 8753-P. Year: 1987. Cabinet has space for 4 plates. There are two plates installed with 24 corrugations design. Designed to be closed during operation and open for cleaning (side covers missing). Tonnage rating per plate: 15 TR max, depending on application. Refrigerants: R-717 Ammonia (full flooded or liquid recirculated), R-22 Freon. Water tank capacity: 100 gallons. Approx. weight / dimensions: 1,500 lbs., 33 in. W x 70 in L x 76.5 in. H.

SOLD

Click here for more information (130.4 KB)
Click here for brochure (1,740.5 KB)

Click On Picture

1992 Chester Jensen Falling Film Plate Chiller – 30 Tons

SOLD 1992 Chester Jensen Falling Film Plate Chiller – 30 Tons
Mfg: Chester Jensen Model: XB-4-0T-2-21
Stock No: SFEP1016. Serial No: 9236-P
1992 Chester Jensen Falling Film Plate Chiller. Model: XB-4-0T-2-21. Cooling capacity: 30 tons at 36 gpm for a 26ºF suction with a 20º TD. (2) plates with 21 corrugations each. Total cooling section area: 56 sq. ft. Plate dimensions: 5 ft. 2 in. L x 2 ft. 6 in. H. Reservoir Capacity: 420 Gallon, inside straight-wall dimensions: 5 ft. 5 in. L x 2 ft. 6 in. W x 4 ft. 2 in. H. Inlets: (1) 1 in. dia. port (product), (1) 1 in. dia. media port. Outlets: (1) 1 in. dia. NPT, (1) 2 in. dia. NPT, (1) 2 in. dia. NPT (overflow), (1) 2 in. dia. media discharge. Overall dimensions: 7 ft. L x 2 ft. 11 in. W x 8 ft. 8 in. H. (BG).

SOLD

Click here for more information (148.2 KB)

Click Here if you don't see what you're looking for in our online catalog.