Used Valves and Fittings, Ammonia Valves, Koltek Valve, Butterfly Valves, Control Valve, and Check Valves 
 Genemco Sells Used Valves and Fititngs including Ammonia Valves, Koltek Valve, Butterfly Valves, Control Valves, and Check Valves 

Click On Picture

Single Stem Flow Diversion Valve

Single Stem Flow Diversion Valve
Mfg: Not Specified Model:
Stock No: SPGT089.16a Serial No:
(5) Single Stem Flow Diversion Valve. Pneumatic actuated valve. Inlets/Outlets: (3) 2-1/2 in. S-Line fittings. Overall dimensions: 6-5/8 in. L x 6 in. W x 1 ft. 9-1/2 in H.(ACN21).

Click here for more information (139.3 KB)

Click On Picture

Various Size Single Stem Flow Diversion Valve

Various Size Single Stem Flow Diversion Valve
Mfg: Cherry-Burrell Model:
Stock No: SPGT089B Serial No:
(4) Single Stem Flow Diversion Valves of Various Sizes. Manufacturer: (1) Cherry Burrell, (3) others not specified. (Waukesha Cherry-Burrell Model: WVALVE00003. S/N: 250368 99). Inlets/Outlets: (3) 2 in. S-Line fittings. Overall dimensions: Valve 1: 6-5/8 in. L x 5-1/4 in. W x 1 ft. 7 in H. Valve 2: 6-5/8 in. L x 5-1/4 in. W x 1 ft. 8-1/4 in H. Valve 3: 6-5/8 in. L x 5-1/4 in. W x 1 ft. 5-3/4 in H. Valve 4: 6-5/8 in. L x 5-1/4 in. W x 1 ft. 6-1/2 in H.

Click here for more information (178.3 KB)

Click On Picture

Stainless Steel Pneumatic Shut-Off Valves

Stainless Steel Pneumatic Shut-Off Valves
Mfg: Not Specified Model:
Stock No: SPGT089C Serial No:
(6) Stainless Steel Pneumatic Shut-Off Valves. Inlets/Outlets: (2) 3 in. S-Line fittings. Overall dimensions: (3) valves, 7-1/2 in. L x 6-7/8 in. W x 1 ft. 4-1/2 in H. (2) valves, 2 ft. 2-1/2 in. L x 6-7/8 in. W x 1 ft. 4-1/2 in H. (1) valve , 1 ft. 1-1/4 in. L x 6-7/8 in. W x 1 ft. 4-1/2 in H.

Click here for more information (288.1 KB)

Click On Picture

Single Stem Cross Body Divert Valve

Single Stem Cross Body Divert Valve
Mfg: Not Specified Model:
Stock No: SPGT089D Serial No:
Single Stem Cross Body Divert Valve. Pneumatic actuated valve. Inlets/Outlets: (4) 2-1/2 in. S-Line fittings. Overall dimensions: 7 in L x 6-1/4 in. W x 2 ft. H.

Click here for more information (136.4 KB)

Click On Picture

Waukesha Cherry-Burrell Stainless Steel Pneumatic Shut Off Valve

Waukesha Cherry-Burrell Stainless Steel Pneumatic Shut Off Valve
Mfg: Waukesha Cherry-Burrell Model: WVALVE03479
Stock No: SPGT089E Serial No: 244162 99
Waukesha Cherry-Burrell Stainless Steel Pneumatic Shut Off Valve Model: WVALVE03479. Inlets/Outlets: (2) 1-1/2 in. S-Line fittings. Overall dimensions: 6 in L x 4-1/2 in. W x 1 ft. 4 in. H.

Click here for more information (165.3 KB)

Click On Picture

Waukesha Cherry-Burrell Stainless Steel Pneumatic Valve Parts

Waukesha Cherry-Burrell Stainless Steel Pneumatic Valve Parts
Mfg: Waukesha Cherry-Burrell Model: WVALVE00117
Stock No: SPGT089F Serial No: 251467 99, 241466 99
(5) Waukesha Cherry-Burrell Stainless Steel Pneumatic Valve Parts. Model: WVALVE00117. Overall dimensions: 5-1/2 in. L x 5-1/2 in. W x 1 ft. 4-1/2 in. H.

Click here for more information (217.6 KB)

Click On Picture

Stainless Steel Sanitary Air Actuated Valves with Control Box

Stainless Steel Sanitary Air Actuated Valves with Control Box
Mfg: Not Specified Model:
Stock No: BZCH541 Serial No:
Stainless Steel Sanitary Air Actuated Valves with Control Box. Used for inline testing and diversion of food and water products. Overall dimension of loose valve: 4-1/2 in. L x 3-1/2 in. W x 9-3/8 in. H. Overall dimensions of Box with (1) valve mounted: 1 ft. 7-1/2 in. L x 10-1/2 in. W x 1 ft. ½ in. H.

Click here for more information (271.1 KB)

Click On Picture

Tri Clover Pneumatic Divert Regulating Valve

Tri Clover Pneumatic Divert Regulating Valve
Mfg: Tri Clover Model: 771S-21M-24P-1.5-316
Stock No: HDSC264B. Serial No:
Tri Clover Pneumatic Divert Regulating Valve. Model: 771S-21M-24P-1.5-316L. Material construction: 316 stainless steel. Normally closed. Short stroke. The air-operated divert throttling valve is ideal for high volume, sanitary liquid processing applications where precision control of flow rate or pressure is required. The valves have a sanitary and flexible design allowing it to be used in a wide range of metering, blending, weighing and filling system applications. The valve is remote-controlled by means of compressed air. It has few and simple moveable parts which results in a very reliable valve. The valve is operated by means of a pneumatic actuator. Inlets/outlets: (2) 1-1/2 in. dia. S-line fittings. Overall dimensions: 2 ft. 2 in. L x 6 in. W x 5 in. H.

Click here for more information (90.6 KB)

Click On Picture

Tri-Clover Pneumatic Regulating Valve

SOLD Tri-Clover Pneumatic Regulating Valve
Mfg: Tri Clover Model: 771S-10M-14P-1.5-316L
Stock No: HDSC264.3a Serial No:
Tri-Clover Pneumatic Regulating Valve. Model: 771S-10M-14P-1.5-316L. Valve is: Normally open, short stroke, lower T Tri-clamp, 316 stainless steel. The air-operated throttling valve is ideal for high volume, sanitary liquid processing applications where precision control of flow rate or pressure is required. The valves have a sanitary and flexible design allowing it to be used in a wide range of metering, blending, weighing and filling system applications. The valve is remote-controlled by means of compressed air. It has few and simple moveable parts which results in a very reliable valve. The valve is operated by means of a pneumatic actuator. Inlets/outlets: (2) 1-1/2 in. dia. S-line fittings. Overall dimensions: 1 ft. 9 in. L x 6 in. W x 5 in. H.

SOLD

Click here for more information (59.6 KB)

Click On Picture

Tri-Clover Valves

SOLD Tri-Clover Valves
Mfg: Tri Clover Model:
Stock No: NOI1006 Serial No:
(4) Tri-Clover Valves. (2) 4 in. S-Line ports each. Overall dimensions: 1 ft. 6-1/2 in. L x 8-3/4 in. W x 11-1/4 H.

SOLD

Click here for more information (309.3 KB)

Click Here if you don't see what you're looking for in our online catalog.


 Purchase Used Valves and Fittings including Ammonia Valves and Koltek Valves from Genemco.